CHICAGO-LATROBE 52807 CHICAGO-LATROBE 52807 | CX7GYE

CHICAGO-LATROBE 52807 Screw Machine Drill Bit, 7/64 Inch Size, 13/16 Inch Flute Length, Split Point

Item: CX7GYE Model: 52807Cross Ref: 439K24
7 In Stock

Ships within 2 days via

€9.40 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Application For Drilling Alloy Steel, Carbon Steel, Cast Iron, Tool Steel
Coolant Fed Non-Coolant Through
Coolant Through No
Cutting Direction Right Hand
Drill Bit Dimension Type Fractional Inch
Drill Bit Grouping Drill Bit
Drill Length Class Screw Machine Length
Flute Type Spiral
Grade Heavy Duty
Material Cobalt
Max. Drilling Depth 13/16"
No. Of Pieces 0
Primary Material Application Iso Code K, P
Spiral Direction Right Hand
System Of Measurement Fractional Inch

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.54
Ship length (cm)4.6
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 52807 Screw Machine Drill Bit, 7/64 Inch Size, 13/16 Inch Flute Length, Split Point
€9.40 /unit