WIDIA 4S0R10004NW Corner Chamfer End Mill, 3/8 Inch Milling Dia, 2 1/2 Inch Overall Length | CV2DYX 48HY72

WIDIA 4S0R10004NW Corner Chamfer End Mill, 3/8 Inch Milling Dia, 2 1/2 Inch Overall Length

Item: CV2DYX Model: 4S0R10004NWCross Ref: 48HY72
7 In Stock

Ships within 2 days via

€131.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Corner Chamfer End Mill
Cast Iron (k) Compatibility Yes
Chamfer Width 0.02"
Coolant Fed Non Coolant Through
Cutting Direction Right Hand
Cutting Length 7/8"
Cutting Type Center Cutting
Dimension Type Decimal Inch
Drilling Tool Configuration Individual
End Mill Application Roughing
End Mill Style Corner Chamfer
End Type Single End
Hardened Compatibility Yes
Helix Angle 20°
List Number 4S0R
Material Carbide
Milling Dia. 3/8"
Neck Length Not Applicable
Non Ferrous (n) Compatibility No
Overall Length 2 1/2"
Primary Material Application Cast Iron, Hardened Steel, Steel
Primary Material Application Iso Code H, K, P
Shank Dia. 3/8"
Shank Type Weldon , Weldon Flat
Stainless (m) Compatibility Yes
Steel (p) Compatibility Yes
Super Alloy (s) Compatibility Yes
System Of Measurement Fractional Inch

Shipping Info:

Ship weight (kg) 0.0657
Ship height (cm)2.54
Ship length (cm)6.35
Ship width (cm)2.54
Country of OriginIL

Product Variants

ProductModelLength Of CutEnd Mill StyleShank Dia.End TypeList NumberHelix AngleOverall LengthMilling Dia.Price
WIDIA 4S0R25018NW Corner Chamfer End Mill, 1 Inch Milling Dia, 4 Inch Overall Length | CV2DJN 48HY77 4S0R25018NW1 1/2"-------€537.74
WIDIA TC4S1R25008 Corner Chamfer End Mill, 1 Inch Milling Dia, 5 Inch Overall Length | CV2DJX 48HY92 31151392 1/4"-------€626.55
WIDIA TC4S0R13005 Corner Chamfer End Mill, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, 3 Inch Overall Length | CV2DKC 48HY81 28415411"-------€171.12
WIDIA 4S0R13005NW Corner Chamfer End Mill, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, Roughing | CV2DKH 48HY73 4S0R13005NW1"-------€176.00
WIDIA TR4S4R13005 Corner Chamfer End Mill, 1/2 Inch Milling Dia, 2 1/2 Inch Overall Length | CV2DKM 48HZ10 19525935/8"-------€160.00
WIDIA TC4S1R13005 Corner Chamfer End Mill, 1/2 Inch Milling Dia, 4 1/2 Inch Overall Length | CV2DKU 48HY89 33209452"-------€216.35
WIDIA 4S0R07002NT Corner Chamfer End Mill, 1/4 Inch Milling Dia, 2 1/2 Inch Overall Length | CV2DLG 48HY71 4S0R07002NT3/4"-------€99.74

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 4S0R10004NW Corner Chamfer End Mill, 3/8 Inch Milling Dia, 2 1/2 Inch Overall Length
€131.99 /unit