WALTER TOOLS A3153-0.97 Micro Drill Bit, 0.97 mm Drill Bit Size, 1.50 mm Shank Dia, Left Hand | CU8YXL 440T08

WALTER TOOLS A3153-0.97 5063036 Micro Drill Bit, 0.97 mm Drill Bit Size, 1.50 mm Shank Dia, Left Hand

Item: CU8YXL Model: A3153-0.97Cross Ref: 440T08 / 5063036
7 In Stock

Ships within 2 days via

€28.86 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Micro Drill Bit
Circuit Board Drill No
Coolant Fed Non Coolant Through
Cutting Direction Left Hand
Decimal Equivalent 0.0382
Depth X Dia. Ratio 5xd
Drill Bit Point Angle 118°
Drill Bit Point Type 4 Facet Point
Drill Bit Size 0.97 mm
Drill Diameter Tolerance -0.004 mm to 0 mm
Finish Bright, Uncoated
Flute Length 1/4"
Flute Type Spiral
Grade High Performance
Material High Speed Steel
Max. Drilling Depth 0.268"
Number Of Flutes 2
Overall Length 25 mm
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Secondary Material Application Composite, Graphite, Stainless Steel
Shank Dia. 1.5 mm
Shank Length 18.2 mm
Shank Type Straight
System Of Measurement Metric

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
WALTER TOOLS DB130-05-00.990U0-WJ30UU Micro Drill Bit, #61 Drill Bit Size, 1/4 Inch Flute Length, 1.50 mm Shank Dia | CU8YJK 488G09 DB130-05-00.990U0-WJ30UU-----€44.22
WALTER TOOLS A3162-0.99 Micro Drill Bit, #61 Drill Bit Size, 7.30 mm Flute Length, 1.50 mm Shank Dia | CU8YJL 29FM38 A3162-0.99------
RFQ
WALTER TOOLS A3143-0.94 Micro Drill Bit, #63 Drill Bit Size, 1.50 mm Shank Dia, Right Hand | CU8YJM 440R09 A3143-0.94-----€13.33
WALTER TOOLS A3162-0.94 Micro Drill Bit, #63 Drill Bit Size, 6.47 mm Flute Length, 1.50 mm Shank Dia | CU8YJN 29FM33 A3162-0.94------
RFQ
WALTER TOOLS DB130-05-00.940U0-WJ30UU Micro Drill Bit, #63 Drill Bit Size, 7/32 Inch Flute Length, 1.50 mm Shank Dia | CU8YJP 488G04 DB130-05-00.940U0-WJ30UU-----€46.04
WALTER TOOLS A3153-0.94 Micro Drill Bit, #63 Drill Bit Size, 7/32 Inch Flute Length, 1.50 mm Shank Dia, Left Hand | CU8YJQ 440T05 A3153-0.94-----€23.55
WALTER TOOLS A3143-0.89 Micro Drill Bit, #65 Drill Bit Size, 1.50 mm Shank Dia, Right Hand | CU8YJR 440R04 A3143-0.89-----€13.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A3153-0.97 5063036 Micro Drill Bit, 0.97 mm Drill Bit Size, 1.50 mm Shank Dia, Left Hand
€28.86 /unit