Fuses

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Cartridge Glass Fuse, Ferrule Fuse, Fast Blow, 32VAC, 40A, Cylindrical
Item: BD3YMD
Model: AGU-40-1J0281
€16.06 /unit
Add To Cart
Cylindrical Fuse Link, aM Type, 10x38 Size, IEC 500 VAC, 12A With Visual Indicator
Item: EA2RMZ
Model: D214110
Add To Cart
Fuse Base, 36 kVAC, 537 mm Indoor
Item: EA2TPM
Model: M209426
Add To Cart
Fuse Block Cover Class J 1.50 Inch Length 600VAC
Item: AH9MZQ
Model: CVR-J-60060
€50.82 /unit
Add To Cart
Fuse, 1000A
MERSEN FERRAZ

Fuse, 1000A

Item: CH6CYT
Model: Z300264
Add To Cart
Fuse, Class CC, 6-1/4A, 300V DC, Cylindrical Body, Non-Indicating
Item: CY3EQT
Model: KLDR6.25
€20.94 /unit
Add To Cart
High Voltage Fuse, VDE T4, 12 kVAC IEC, 10A, 56x292 mm With Striker CPD 80N
Item: EA2VXG
Model: Q1000123
Add To Cart
K-Speed Class K Expulsion Fuse Refill Unit, 80A, 17.1 Kv, 14.4 Kv Nominal, Epoxy Tube
Item: BJ2DWW
Model: DBU17-80K
€427.55 /unit
Add To Cart
Specialty Fuse, Plug Fuse, Time Delay/Slow Blow, 125VAC, 400mA, Round Body
Item: BC7ZJC
Model: S-4/10
€23.62 /unit
Add To Cart
Standard Fuse Link, gG Type, C2 Fuse Size, 690 VAC, 69V560A BTTM
Item: EA3AHU
Model: A1006641
Add To Cart
Standard Fuse-Link, NH4A Size, 400VAC, 180A, Live Tag Top Indicator, 125kVA, 72.9mm
Item: EA3BXN
Model: F1028726
Add To Cart
12...10641065

Fuses

Fuses protect from damage caused to the electrical equipment by fluctuations in the current. They are used in household appliances, in vehicles, everywhere. Fuses protect your equipment from unwanted power surges or short circuiting and different sizes and types of fuses are needed by every appliance. Raptor Supplies provides you fuses of all kinds, whether it's a low-end job needing a simple fuse or a heavier one, we have it all.

We are here to help!

Looking for a part not listed here?