Class RK1 Fuses

Filter

BUSSMANN -

KTS-S Series Class RK1 Fuses

Bussmann KTS-S Series class RK1 fuses are ideal for preventing overcurrent conditions in electrical circuits. They feature a fast blow out mechanism for quick response time and instantaneously interrupt the circuit when an overload or short circuit occurs. These fuses are used in conjunction with a holder that has a voltage rating of 600VAC or 600 VDC.

StyleModelAmpsTypeBody StyleMounting StyleTermination TypeAc VoltageIndicator StyleDc VoltagePrice (ex. VAT)
AKTS-S-1010AFast BlowCartridgeHolderClip600V ACWithout Indicator600V DC€70.69
BKTS-S-1515AIndustrial Power FusesCartridgeHolderClip600V ACWithout Indicator600V DC€83.77
BKTS-S-3030AIndustrial Power FusesCartridgeHolderClip600V ACWithout Indicator600V DC€84.55
CKTS-S-4040AFast BlowCartridgeHolderClip600V ACWithout Indicator600V DC€182.85
MERSEN FERRAZ -

A2D-R Time Delay Fuses, Class RK1

StyleModelAmpsVisual IndicationDiameterFuse ClassLengthBody StyleSpeed TypeAc VoltagePrice (ex. VAT)
AA2D80RN---------
RFQ
BA2D50RN---------
RFQ
CA2D17-1/2RN---------
RFQ
DA2D250RN---------
RFQ
EA2D35RN---------
RFQ
FA2D500RN---------
RFQ
GA2D75RN---------
RFQ
HA2D10RN---------
RFQ
IA2D225RN---------
RFQ
JA2D350RN---------
RFQ
KA2D125RN---------
RFQ
LA2D175RN---------
RFQ
MA2D400RN---------
RFQ
NA2D100RN---------
RFQ
OA2D1/10R---------
RFQ
PA2D150RN---------
RFQ
QA2D20RN---------
RFQ
RA2D30RN---------
RFQ
SA2D450RN---------
RFQ
TA2D60RN---------
RFQ
UA2D90RN---------
RFQ
VA2D300RN---------
RFQ
WA2D45RN---------
RFQ
XA2D70RN---------
RFQ
YA2D9RN---------
RFQ
BUSSMANN -

LPN-RK SPNP Series Class RK1 Fuses

StyleModelTypeBody StyleMounting StyleTermination TypePrice (ex. VAT)Pkg. Qty.
ALPNRK4-1/2SPNPIndustrial Power FusesCartridgeHolderCartridge€49.5810
BLPNRK60SPNPIndustrial Power FusesCartridgeHolderCartridge€65.1610
ALPNRK2-1/2SPNPIndustrial Power FusesCartridgeHolderCartridge€53.4810
ALPNRK1-6/10SPNPIndustrial Power FusesCartridgeHolderCartridge€51.6610
ALPNRK5SPNPIndustrial Power FusesCartridgeHolderCartridge€44.2310
ALPNRK3-2/10SPNPIndustrial Power FusesCartridgeHolderCartridge€46.3310
ALPNRK1/2SPNPSlow Blow, Time DelayCartridgeHolderCartridge€54.651
BUSSMANN -

LPN-RK Time Delay Fuses, Dual Element, 250 VAC/125 VDC

StyleModelBody StyleAmpsFuse ClassLengthVisual IndicationIndicating / NonindicatingSpeed TypeRejection / NonrejectionPrice (ex. VAT)
ALPN-RK-400SPBlade400ARK1--Non IndicatingTime DelayRejection€175.87
BLPN-RK-80SPBlade80ARK15 7/8"-Non IndicatingTime DelayRejection€86.11
CLPN-RK-200SPBlade200ARK17 1/8"-Non IndicatingTime DelayRejection€127.69
ALPN-RK-225SPBlade225ARK18 5/8"-Non IndicatingTime DelayRejection€169.27
ALPN-RK-300SPBlade300ARK1--Non IndicatingTime DelayRejection€175.87
DLPN-RK-125SPBlade125ARK17 1/8"-Non IndicatingTime DelayRejection€155.58
CLPN-RK-100SPBlade100ARK15 7/8"-Non IndicatingTime DelayRejection€69.86
ELPN-RK-350SPBlade350ARK1--Non IndicatingTime DelayRejection€186.43
BLPN-RK-70SPBlade70ARK15 7/8"-Non IndicatingTime DelayRejection€73.66
DLPN-RK-150SPBlade150ARK17 1/8"-Non IndicatingTime DelayRejection€127.69
BLPN-RK-90SPBlade90ARK15 7/8"-Non IndicatingTime DelayRejection€86.11
DLPN-RK-110SPBlade110ARK17 1/8"-Non IndicatingTime DelayRejection€131.98
ALPN-RK-250SPBlade250ARK18 5/8"-Non IndicatingTime DelayRejection€456.98
FLPN-RK-500SPBlade500ARK1--Non IndicatingTime DelayRejection€395.16
FLPN-RK-600SPBlade600ARK1--Non IndicatingTime DelayRejection€625.92
DLPN-RK-175SPBlade175ARK17 1/8"-Non IndicatingTime DelayRejection€147.58
GLPN-RK-60SPCylindrical60ARK13"-Non IndicatingTime DelayRejection€33.64
HLPN-RK-1-1/4SPCylindrical1.25ARK12"-Non IndicatingTime DelayRejection€26.05
ILPN-RK-30SPCylindrical-RK12"-Non IndicatingTime DelayRejection€21.02
JLPN-RK-12SPCylindrical12ARK12"-Non IndicatingTime DelayRejection€27.62
KLPN-RK-17-1/2SPCylindrical17.5ARK12"-Non IndicatingTime DelayRejection€30.51
LLPN-RK-35SPCylindrical35ARK13"-Non IndicatingTime DelayRejection€33.64
MLPN-RK-40SPCylindrical40ARK13"-Non IndicatingTime DelayRejection€36.78
NLPN-RK-45SPCylindrical45ARK13"-Non IndicatingTime DelayRejection€33.64
OLPN-RK-50SPCylindrical50ARK13"-Non IndicatingTime DelayRejection€33.64
BUSSMANN -

LPS-RK-SP Series Class RK1 Fuses

StyleModelBody StyleAmpsIndicating / NonindicatingLengthDiameterSpeed TypeElementRejection / NonrejectionPrice (ex. VAT)
ALPS-RK-450SPBlade450ANon Indicating13 3/8"2 7/8"Time DelayDualRejection€553.15
BLPS-RK-200SPBlade200ANon Indicating9 5/8"-Time DelayDualRejection€446.00
CLPS-RK-125SPIBlade125AIndicating9 5/8"-Time DelayDualRejection€543.25
CLPS-RK-80SPIBlade80AIndicating-1 1/8"Time DelayDualRejection€278.16
DLPS-RK-175SPBlade175ANon Indicating9 5/8"-Time DelayDualRejection€168.70
CLPS-RK-110SPIBlade110AIndicating9 5/8"-Time DelayDualRejection€574.77
CLPS-RK-100SPIBlade100AIndicating-1 1/8"Time DelayDualRejection€275.76
CLPS-RK-150SPIBlade150AIndicating9 5/8"-Time DelayDualRejection€587.93
CLPS-RK-70SPIBlade70AIndicating-1 1/8"Time DelayDualRejection€276.13
ELPS-RK-80SPBlade80ANon Indicating-1 1/8"Time DelayDualRejection€97.58
FLPS-RK-250SPBlade250ANon Indicating--Time DelayDualRejection€327.76
CLPS-RK-250SPIBlade250AIndicating11 5/8"-Time DelayDualRejection€1,033.46
CLPS-RK-600SPIBlade600AIndicating13 3/8"-Time DelayDualRejection€1,433.37
DLPS-RK-125SPBlade125ANon Indicating9 5/8"-Time DelayDualRejection€168.70
CLPS-RK-200SPIBlade200AIndicating9 5/8"-Time DelayDualRejection€557.69
ELPS-RK-70SPBlade70ANon Indicating-1 1/8"Time DelayDualRejection€97.58
FLPS-RK-400SPBlade400ANon Indicating11 5/8"-Time DelayDualRejection€314.56
ELPS-RK-90SPBlade90ANon Indicating-1 1/8"Time DelayDualRejection€97.58
CLPS-RK-90SPIBlade90AIndicating-1 1/8"Time DelayDualRejection€282.56
DLPS-RK-110SPBlade110ANon Indicating9 5/8"-Time DelayDualRejection€206.73
FLPS-RK-300SPBlade300ANon Indicating11 5/8"-Time DelayDualRejection€327.76
CLPS-RK-175SPIBlade175AIndicating9 5/8"-Time DelayDualRejection€548.16
FLPS-RK-350SPBlade350ANon Indicating11 5/8"-Time DelayDualRejection€327.76
ALPS-RK-500SPBlade500ANon Indicating13 3/8"-Time DelayDualRejection€633.83
CLPS-RK-300SPIBlade300AIndicating11 5/8"-Time DelayDualRejection€1,033.05
MERSEN FERRAZ -

A6D-R Time Delay Fuses, Class RK1

StyleModelAmpsVisual IndicationLengthDiameterFuse ClassBody StyleSpeed TypeAc VoltagePrice (ex. VAT)
AA6D60RN---------
RFQ
BA6D110RN---------
RFQ
CA6D100RN---------
RFQ
DA6D15RN---------
RFQ
EA6D400RN---------
RFQ
FA6D125RN---------
RFQ
GA6D30RN---------
RFQ
HA6D45RN---------
RFQ
IA6D1/10R---------
RFQ
JA6D12RN---------
RFQ
KA6D20RN---------
RFQ
LA6D175RN---------
RFQ
MA6D450RN---------
RFQ
NA6D250RN---------
RFQ
OA6D200RN---------
RFQ
PA6D8RN---------
RFQ
QA6D300RN---------
RFQ
RA6D600RN---------
RFQ
SA6D10RN---------
RFQ
TA6D17-1/2RN---------
RFQ
UA6D25RN---------
RFQ
VA6D40RN---------
RFQ
WA6D70RN---------
RFQ
XA6D80RN---------
RFQ
YA6D150RN---------
RFQ
StyleModelAmpsLengthDiameterMountingSpeed TypeFuse ClassAc Voltage
AA6D110/400R110A11.63"2 14/25"ClipTime DelayClass RK1600V AC
RFQ
AA6D125/400R125A11.63"2 14/25"ClipTime DelayClass RK1600V AC
RFQ
AA6D150/400R150A11.63"2 14/25"ClipTime DelayClass RK1600V AC
RFQ
AA6D175/400R175A11.63"2 14/25"ClipTime DelayClass RK1600V AC
RFQ
AA6D200/400R200A11.63"2 14/25"ClipTime DelayClass RK1600V AC
RFQ
AA6D225/600R225A13.38"3 3/25"ClipTime DelayClass RK1600V AC
RFQ
AA6D250/600R250A13.38"3 3/25"ClipTime DelayClass RK1600V AC
RFQ
AA6D300/600R300A13.38"3 3/25"ClipTime DelayClass RK1600V AC
RFQ
AA6D350/600R350A13.38"3 3/25"ClipTime DelayClass RK1600V AC
RFQ
AA6D400/600R3400A13.38"3 3/25"ClipTime DelayClass RK1600V AC
RFQ
MERSEN FERRAZ -

A2D-R Time-Delay Reducer Fuses, Class RK1

StyleModelAmpsDiameterLengthMountingSpeed TypeFuse ClassAc Voltage
AA2D400/600R-------
RFQ
BA2D110/400R110A2.06"8.63"ClipTime DelayClass RK1250V AC
RFQ
BA2D125/400R125A2.06"8.63"ClipTime DelayClass RK1250V AC
RFQ
BA2D150/400R150A2.06"8.63"ClipTime DelayClass RK1250V AC
RFQ
BA2D175/400R175A2.06"8.63"ClipTime DelayClass RK1250V AC
RFQ
BA2D200/400R200A2.06"-ClipTime DelayClass RK1250V AC
RFQ
BA2D225/600R225A3 3/25"10.38"ClipTime DelayClass RK1250V AC
RFQ
BA2D250/600R250A3 3/25"10.38"ClipTime DelayClass RK1250V AC
RFQ
BA2D300/600R300A3 3/25"10.38"ClipTime DelayClass RK1250V AC
RFQ
BA2D350/600R350A3 3/25"10.38"ClipTime DelayClass RK1250V AC
RFQ
BUSSMANN -

LPN-RK-SPI Series Class RK1 Fuses

StyleModelAmpsBody StyleLengthSpeed TypeElementIndicating / NonindicatingRejection / NonrejectionFuse ClassPrice (ex. VAT)
ALPN-RK-35SPI35ACylindrical3"Time DelayDualIndicatingRejectionRK1€67.04
ALPN-RK-40SPI40ACylindrical3"Time DelayDualIndicatingRejectionRK1€65.89
ALPN-RK-45SPI45ACylindrical3"Time DelayDualIndicatingRejectionRK1€60.83
ALPN-RK-50SPI50ACylindrical3"Time DelayDualIndicatingRejectionRK1€64.69
ALPN-RK-60SPI60ACylindrical3"Time DelayDualIndicatingRejectionRK1€63.66
BLPN-RK-70SPI70ABlade5 7/8"Time DelayDualIndicatingRejectionRK1€147.47
BLPN-RK-80SPI80ABlade5 7/8"Time DelayDualIndicatingRejectionRK1€146.78
BLPN-RK-90SPI90ABlade5 7/8"Time DelayDualIndicatingRejectionRK1€147.84
BLPN-RK-100SPI100ABlade5 7/8"Time DelayDualIndicatingRejectionRK1€130.77
BLPN-RK-110SPI110ABlade7 1/8"Time DelayDualIndicatingRejectionRK1€367.40
BLPN-RK-125SPI125ABlade7 1/8"Time DelayDualIndicatingRejectionRK1€317.84
BLPN-RK-150SPI150ABlade7 1/8"Time DelayDualIndicatingRejectionRK1€299.26
BLPN-RK-175SPI175ABlade7 1/8"Time DelayDualIndicatingRejectionRK1€321.74
BLPN-RK-200SPI200ABlade7 1/8"Time DelayDualIndicatingRejectionRK1€316.72
BLPN-RK-225SPI225ABlade8 5/8"Time DelayDualIndicatingRejectionRK1€581.10
BLPN-RK-250SPI250ABlade8 5/8"Time DelayDualIndicatingRejectionRK1€593.63
BLPN-RK-300SPI300ABlade-Time DelayDualIndicatingRejectionRK1€592.55
BLPN-RK-350SPI350ABlade-Time DelayDualIndicatingRejectionRK1€593.30
BLPN-RK-400SPI400ABlade-Time DelayDualIndicatingRejectionRK1€558.44
BLPN-RK-450SPI450ABlade-Time DelayDualIndicatingRejectionRK1€860.32
BLPN-RK-500SPI500ABlade-Time DelayDualIndicatingRejectionRK1€872.69
BLPN-RK-600SPI600ABlade-Time DelayDualIndicatingRejectionRK1€867.76
BUSSMANN -

KWN-R Series Class RK1 Fuses

StyleModelAmpsTypeBody StyleMounting StyleTermination TypeAc VoltageIndicator StylePrice (ex. VAT)Pkg. Qty.
AKWN-R-55AFast BlowCartridge BladeHolderKnife Blade250V ACWithout Indicator€47.621
BKWN-R-7070AIndustrial Power FusesCartridge BladeHolderKnife Blade250V ACWithout Indicator€455.281
CKWN-R-100100AIndustrial Power FusesCartridge BladeHolderKnife Blade250V ACWithout Indicator€455.283
CKWN-R-450450AIndustrial Power FusesCartridge BladeHolderKnife Blade250V ACWithout Indicator€1,162.871
BUSSMANN -

KTN-R Series Limitron Class RK1 Fuses

StyleModelBody StyleAmpsLengthTermination TypeTypeWidthInterrupt RatingAc VoltagePrice (ex. VAT)
AKTN-R-400Blade400A8 5/8"-----€742.65
BKTN-R-250Blade250A8 5/8"-----€997.88
CKTN-R-2Cartridge2A2"ClipFast Blow-200 kA250V AC€113.09
DKTN-R-35Cartridge35A3"ClipFast Blow-200 kA250V AC-
RFQ
CKTN-R-12Cartridge12A2"ClipFast Blow-200 kA250V AC€25.90
CKTN-R-8Cartridge8A2"ClipFast Blow-200 kA250V AC€25.90
CKTN-R-10Cartridge10A2"ClipFast Blow-200 kA250V AC€106.24
DKTN-R-60Cartridge60A3"ClipFast Blow-200 kA250V AC€81.49
CKTN-R-20Cartridge20A2"ClipFast Blow-200 kA250V AC€158.33
EKTN-R-1Cartridge1A2"ClipFast Blow-200 kA250V AC€25.90
CKTN-R-5Cartridge5A2"ClipFast Blow-200 kA250V AC-
RFQ
DKTN-R-45Cartridge45A3"Clip--200 kA250V AC€56.73
EKTN-R-3Cartridge3A2"ClipFast Blow-200 kA250V AC€25.90
FKTN-R-40Cartridge40A3"ClipFast Blow-200 kA250V AC€86.11
CKTN-R-6Cartridge6A2"ClipFast Blow-200 kA250V AC€108.38
CKTN-R-4Cartridge4A2"ClipFast Blow-200 kA250V AC€25.90
CKTN-R-15Cartridge15A2"ClipFast Blow-200 kA250V AC€108.38
CKTN-R-25Cartridge25A2"ClipFast Blow-200 kA250V AC€26.14
GKTN-R-150Cartridge Blade150A7.13"Knife BladeIndustrial Power Fuses1 14/25"200 kA250V AC€314.56
GKTN-R-125Cartridge Blade125A7.13"Knife BladeIndustrial Power Fuses1 14/25"200 kA250V AC€229.94
HKTN-R-600Cartridge Blade600A10.38"Knife BladeIndustrial Power Fuses2.59"200 kA250V AC-
RFQ
HKTN-R-350Cartridge Blade350A8.63"Knife BladeIndustrial Power Fuses2.06"200 kA250V AC€462.55
GKTN-R-200Cartridge Blade200A7.13"Knife BladeIndustrial Power Fuses1 14/25"200 kA250V AC€202.24
HKTN-R-450Cartridge Blade450A10.38"Knife BladeIndustrial Power Fuses2.59"200 kA250V AC€583.35
GKTN-R-110Cartridge Blade110A7.13"Knife BladeIndustrial Power Fuses1 14/25"200 kA250V AC€239.76
BUSSMANN -

KWS-R Series Class RK1 Fuses

StyleModelAmpsTypeBody StyleMounting StyleTermination TypeAc VoltageDc VoltageIndicator StylePrice (ex. VAT)
AKWS-R-5050AFast BlowCartridge BladeHolderKnife Blade600V AC600V DC-€120.86
BKWS-R-7070AIndustrial Power FusesCartridge BladeHolderKnife Blade600V AC600V DCWithout Indicator€423.58
CKWS-R-200200AIndustrial Power FusesCartridge BladeHolderKnife Blade600V AC600V DCWithout Indicator€474.25
BUSSMANN -

KTS-R Series Limitron Class RK1 Fuses

StyleModelBody StyleAmpsLengthTermination TypeTypeDiameterWidthInterrupt RatingPrice (ex. VAT)
AKTS-R-125Blade125A9.63"-----€342.11
BKTS-R-80Blade80A---1"--€309.10
BKTS-R-600Blade600A13 3/8"--2 1/2"--€1,355.47
BKTS-R-300Blade300A11 5/8"--2"--€1,245.38
BKTS-R-200Blade200A9 5/8"--1 1/2"--€342.11
BKTS-R-70Blade70A---1"--€188.33
AKTS-R-100Blade100A7 22/25"-----€221.00
CKTS-R-8Cartridge8A5"ClipFast Blow0.81"-200 kA€30.47
CKTS-R-10Cartridge10A5"ClipFast Blow0.81"-200 kA€30.47
CKTS-R-30Cartridge30A5"ClipFast Blow0.81"-200 kA€50.23
CKTS-R-15Cartridge15A5"ClipFast Blow0.81"-200 kA€56.25
CKTS-R-20Cartridge20A5"ClipFast Blow0.81"-200 kA€56.25
DKTS-R-35Cartridge35A-ClipFast Blow1.06"-200 kA€65.76
CKTS-R-12Cartridge12A5"ClipFast Blow0.81"-200 kA€127.63
CKTS-R-3Cartridge3A5"ClipFast Blow0.81"-200 kA€30.47
CKTS-R-6Cartridge6A-ClipFast Blow0.81"-200 kA€30.47
EKTS-R-175Cartridge Blade-9.63"Knife BladeIndustrial Power Fuses-1 1/2"200 kA€362.41
FKTS-R-400Cartridge Blade400A11.63"Knife BladeIndustrial Power Fuses-2"200 kA€676.98
EKTS-R-110Cartridge Blade110A9.63"Knife BladeIndustrial Power Fuses-1 1/2"200 kA€256.21
EKTS-R-500Cartridge Blade500A1.115 ft.Knife BladeIndustrial Power Fuses-2 1/2"200 kA€646.31
FKTS-R-350Cartridge Blade350A11.63"Knife BladeIndustrial Power Fuses-2"200 kA€475.12
EKTS-R-150Cartridge Blade150A9.63"Knife BladeIndustrial Power Fuses-1 1/2"200 kA-
RFQ
FKTS-R-250Cartridge Blade250A11.63"Knife BladeIndustrial Power Fuses-2"200 kA€475.12
EKTS-R-90Cartridge Blade90A7 22/25"Knife BladeIndustrial Power Fuses-1"200 kA€140.76
GKTS-R-25Cylindrical-5"-----€56.25
StyleModelMPNPrice (ex. VAT)
ALSRK002LSRK002€25.13
ALSRK003LSRK003€24.41
ALSRK005LSRK005€23.25
ALSRK006LSRK006€23.25
ALSRK007LSRK007€24.64
ALSRK010LSRK010€23.25
ALSRK015LSRK015€20.51
ALSRK020LSRK020€20.51
ALSRK025LSRK025€20.51
ALSRK030LSRK030€20.51
ALSRK035LSRK035€34.78
ALSRK040LSRK040€34.78
ALSRK045LSRK045€34.78
ALSRK050LSRK050€34.78
ALSRK060LSRK060€34.78
ALSRK070LSRK070€69.78
ALSRK080LSRK080€69.78
ALSRK090LSRK090€71.32
ALSRK100LSRK100€69.78
ALSRK110LSRK110€136.44
ALSRK125LSRK125€136.44
ALSRK150LSRK150€136.44
ALSRK175LSRK175€136.44
ALSRK200LSRK200€174.24
ALSRK225LSRK225€276.57
StyleModelMPNPrice (ex. VAT)
ALLNRK 80LLNRK 80€60.11
ALNRK001LNRK001€19.23
ALNRK002LNRK002€18.86
ALNRK003LNRK003€20.06
ALNRK005LNRK005€16.88
ALNRK006LNRK006€18.80
ALNRK008LNRK008€18.39
ALNRK010LNRK010€18.06
ALNRK015LNRK015€14.65
ALNRK020LNRK020€16.37
ALNRK025LNRK025€14.65
ALNRK030LNRK030€16.74
ALNRK035LNRK035€27.94
ALNRK040LNRK040€26.97
ALNRK045LNRK045€27.22
ALNRK050LNRK050€27.85
ALNRK060LNRK060€27.85
ALNRK070LNRK070€60.11
ALNRK090LNRK090€58.37
ALNRK100LNRK100€61.38
ALNRK110LNRK110€128.82
ALNRK125LNRK125€120.93
ALNRK150LNRK150€131.99
ALNRK175LNRK175€123.26
ALNRK200LNRK200€130.10
BUSSMANN -

LPN-RK SP Series Class RK1 Fuses

Bussmann LPN-RK SP Series Class RK1 fuses are used in large distribution switchboards, power panelboards and motor control centres to protect the electrical units from damage. They have blade end x blade end connections for enhanced protection. These fuses offer interrupt ratings of 300kAIC at 250VAC and 100kAIC at 250VDC and feature a cartridge blade body for structural rigidity.

StyleModelAmpsBody StyleTermination TypeTypeInterrupt RatingMounting StyleAc VoltageIndicator StylePrice (ex. VAT)
ALPN-RK-2-1/4SP2.25ACartridgeClipSlow Blow, Time Delay300 kAHolder250V ACWithout Indicator€15.58
BLPN-RK-70SP-TP70ACartridge BladeKnife BladeSlow Blow, Time Delay-Holder250V ACWithout Indicator€146.18
CLPN-RK-80SP-TP80ACartridge BladeKnife BladeIndustrial Power Fuses-Holder250V ACWithout Indicator€146.18
BLPN-RK-100SP-TP100ACartridge BladeKnife BladeSlow Blow, Time Delay-Holder250V ACWithout Indicator€146.18
DLPN-RK-110SP-TP110ACartridge BladeKnife BladeIndustrial Power Fuses-Holder250V ACWithout Indicator€350.99
DLPN-RK-125SP-TP125ACartridge BladeKnife BladeIndustrial Power Fuses-Holder250V ACWithout Indicator€310.01
DLPN-RK-150SP-TP150ACartridge BladeKnife BladeSlow Blow, Time Delay-Holder250V ACWithout Indicator€310.01
ELPN-RK-2/10SP200 mACartridgeClipSlow Blow, Time Delay300 kAHolder250V ACWithout Indicator€15.58
DLPN-RK-200SP-TP200ACartridge BladeKnife BladeSlow Blow, Time Delay-Holder250V ACWithout Indicator€310.01
FLPN-RK-3/10SP300 mACartridgeClipIndustrial Power Fuses-Holder250V ACWithout Indicator€65.87
ELPN-RK-4/10SP400 mACartridgeClipSlow Blow, Time Delay300 kAHolder250V ACWithout Indicator€15.58
BUSSMANN -

LPS-RK Time-Delay Fuses, Dual Element, 600 VAC/300 VDC

StyleModelAmpsBody StyleTypeDc VoltageVisual IndicationAc VoltageMounting StyleTermination TypePrice (ex. VAT)
ALPS-RK-80SP-TP80ACartridge BladeIndustrial Power Fuses300V DC-600V ACHolderKnife Blade€269.68
ALPS-RK-100SP-TP100ACartridge BladeIndustrial Power Fuses300V DC-600V ACHolderKnife Blade€269.68
BLPS-RK-100SP100ABladeTime Delay Current Limiting300VNon Indicating600V AC--€89.83
CLPS-RK-150SP-TP150ACartridge BladeIndustrial Power Fuses300V DC-600V ACHolderKnife Blade€523.57
DLPS-RK-175SP-TP175ACartridge BladeSlow Blow, Time Delay300V DC-600V ACHolderKnife Blade€523.57
ELPS-RK-250SP-TP250ACartridge BladeSlow Blow, Time Delay300V DC-600V ACHolderKnife Blade€1,046.85
FLPS-RK-300SP-TP300ACartridge BladeSlow Blow, Time Delay300V DC-600V ACHolderKnife Blade€1,046.85
GLPS-RK-400SP-TP400ACartridge BladeIndustrial Power Fuses300V DCNon Indicating600V ACHolderKnife Blade€1,046.85

Class RK1 Fuses

The branch circuit rated fuses are extremely current limiting and provide a quick response to the current inrush and overload conditions; thereby ideal for use with motors, transformers and circuit breakers. These UL Class fuses allow selective coordination with consistent 2:1 ampacity ratios and clear the fault without damaging the protective device (fuse). Raptor Supplies offers a wide array of Bussmann and Ferraz Shawmut fuses available in blade and cylindrical type body styles. BussmannClass-RK1 fuses feature dual-element construction with a time delay of 10 seconds (minimum) at 500 per cent rated current. These fuses also allow 130% FLA sizing and are therefore suitable for providing safe back-up protection. The current limiting mechanism protects the downstream components against thermal and magnetic effects of current surges. The reducer fuses by Ferraz Shawmutprovide 2:1 selectivity for preventing nuisance shutdowns and blackouts. These units feature a rejection style design for preventing replacement errors when not used with recommended fuse blocks and a high visibility orange label for ease in brand recognition. They are available in 250 and 600 VAC variants with a maximum interrupting rate of 200000A, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?