BUSSMANN S-4/10 Specialty Fuse, Plug Fuse, Time Delay/Slow Blow, 125VAC, 400mA, Round Body

Item: BC7ZJC Model: S-4/10
In Stock

Get it by Monday, Sep 29

€23.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Plug Fuse
Ac Voltage 125V AC
Amps Rating 400 mA
Body Style Round
Indicator Style Without Indicator
Mounting Style Screw
Packaging Bulk
Series Type S Series
Termination Type Threaded Studs
Type Slow Blow, Time Delay

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody StyleAmps RatingInterrupt RatingTypeIndicator StyleAc Voltage RatingTermination TypeMounting StylePkg. Qty.Price
BUSSMANN S-1-1/4 Fuse 1-1/4a S 125vac Screw-in Pack Of 4 | AA9GAP 1CZ04 S-1-1/4Screw In-10 kA at 125V AC--125V AC--4€168.58
BUSSMANN S-1-6/10 Fuse 1-6/10a S 125vac Screw-in Pack Of 4 | AA9GAQ 1CZ07 S-1-6/10--10 kA at 125V AC--125V AC--4€168.58
BUSSMANN S-10 Fuse 10a S 125vac Screw-in Pack Of 4 | AA9GAR 1CZ11 S-10--10 kA at 125V AC--125V AC--4€160.27
BUSSMANN S-12 Fuse 12a S 125vac Screw-in Pack Of 4 | AA9GAT 1CZ12 S-12--10 kA at 125V AC--125V AC--4€157.95
BUSSMANN S-14 Fuse 14a S 125vac Screw-in Pack Of 4 | AA9GAU 1CZ13 S-14--10 kA at 125V AC--125V AC--4€197.56
BUSSMANN S-15 Fuse 15a S 125vac Screw-in Pack Of 4 | AA9GAV 1CZ14 S-15--10 kA at 125V AC--125V AC--4€70.37
BUSSMANN S-2 Fuse 2a S 125vac Screw-in Pack Of 4 | AA9GAW 1CZ15 S-2--10 kA at 125V AC--125V AC--4€168.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN S-4/10 Specialty Fuse, Plug Fuse, Time Delay/Slow Blow, 125VAC, 400mA, Round Body
€23.62 /unit