MERSEN FERRAZ D214110 FR10AM50V12I Cylindrical Fuse Link, aM Type, 10x38 Size, IEC 500 VAC, 12A With Visual Indicator

Item: EA2RMZ Model: D214110Cross Ref: FR10AM50V12I
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Fuse Link

Shipping Info:

Ship weight (kg) 0.0824
Ship height (cm)1.4
Ship length (cm)8.1
Ship width (cm)5.5

Product Variants

ProductModelMPNPrice
A076038A076038-
RFQ
B076039B076039-
RFQ
C084757C084757-
RFQ
V085256V085256-
RFQ
B084986B084986-
RFQ
X085258X085258-
RFQ
G217172G217172-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ D214110 FR10AM50V12I Cylindrical Fuse Link, aM Type, 10x38 Size, IEC 500 VAC, 12A With Visual Indicator