British And IEC Fuses

Filter

BUSSMANN -

NHM Series British and IEC Fuses

StyleModelTypeBody StylePrice (ex. VAT)Pkg. Qty.
A25NHM000B-690Medium, Normal BlowSquare€56.831
B250NHM1BMedium, Normal BlowSquare€52.491
C20NHM000B-690Medium, Normal BlowSquare€65.601
C16NHM000B-690Medium, Normal BlowSquare€65.601
B200NHM1BMedium, Normal BlowSquare€78.431
D200NHM2B-690Normal BlowSquare€113.593
BUSSMANN -

HRCI-J Series British and IEC Fuses

StyleModelBody StyleTypeDc VoltagePrice (ex. VAT)
A30CJCartridgeFast Blow250V DC€31.50
A35CJCartridgeFast Blow250V DC€36.06
A45CJCartridgeFast Blow250V DC€40.21
A60CJCartridgeFast Blow250V DC€68.07
A1CJCartridgeFast Blow250V DC€18.06
A40CJCartridgeFast Blow250V DC€38.13
A20CJCartridgeFast Blow250V DC€27.40
B90CJCartridge BladeFast Blow250V DC€172.08
B150CJCartridge BladeFast Blow250V DC€180.75
B110CJCartridge BladeFast Blow250V DC€171.29
B350CJCartridge BladeFast Blow250V DC€358.72
B175CJCartridge BladeFast Blow250V DC€171.51
B600CJCartridge BladeFast Blow250V DC€454.31
B250CJCartridge BladeFast Blow250V DC€346.06
BUSSMANN -

CIF21 Series IEC and British Standard Fuses

StyleModelDiameterBody StyleLengthFuse TypeDc VoltageBody MaterialElementIndicating / NonindicatingPrice (ex. VAT)
A3CIF2113.8 mmCartridge Blade54.5 mmCartridge Blade Fuses250V DC---€233.31
B10CIF2113.8 mmCartridge Blade54.5 mm-250V DC---€27.50
C1CIF2113.8 mmCartridge Blade54.5 mmCartridge Blade Fuses250V DC---€27.50
A25CIF2113.8 mmCartridge Blade54.5 mm-250V DC---€23.78
A6CIF2113.8 mmCartridge Blade--250V DC---€37.93
D30CIF2114 mmBolt On55 mmCartridge Blade Fuses-CeramicDualNon Indicating€30.76
E15CIF2114 mmBolt On55 mmCartridge Blade Fuses-CeramicDualNon Indicating€38.97
F20CIF2114 mmBolt On55 mmCartridge Blade Fuses-CeramicDualNon Indicating€42.73
BUSSMANN -

British and IEC Fuses: Series PON

Bussmann PON Series fuses provide short circuit and overload protection in electrical systems. Also known as Type P fuses, they are sensitive to changes in current flow and are blown instantly under temporary overcurrents or power surges. These one-time fuses have a cylindrical-shaped fibreglass body that allows installation in any cramped space and provides insulation plus mechanical protection to the internal fuse elements. They are compatible with non-rejection fuse holders and comply with Canadian Standards Association (CSA) requirements for protecting lighting and heating circuits against faulty currents.

StyleModelDiameterLengthBody StyleBody MaterialElementIndicating / NonindicatingRejection / NonrejectionSpeed TypePrice (ex. VAT)
APON1514.3 mm50.8 mmCylindricalFiberglassDualNon IndicatingNonrejectionTime Delay€16.83
APON2014.3 mm50.8 mmCylindricalFiberglassDualNon IndicatingNonrejectionTime Delay€14.81
APON2514.3 mm50.8 mmCylindricalFiberglassDualNon IndicatingNonrejectionTime Delay€12.24
APON3014.3 mm50.8 mmCylindricalFiberglassDualNon IndicatingNonrejectionTime Delay€16.83
BPON6020.6 mm76.2 mmCylindricalFiberglassDualNon IndicatingNonrejectionTime Delay€22.77
CPON4020.6 mm76.2 mmCylindricalFiberglassDualNon IndicatingNonrejectionTime Delay€22.77
DPON5020.6 mm76.2 mmCylindricalFiberglassDualNon IndicatingNonrejectionTime Delay€22.77
EPON3520.6 mm76.2 mmCylindricalFiberglassDualNon IndicatingNonrejectionTime Delay€19.93
BUSSMANN -

British and IEC Fuses: Series AAO

Bussmann AAO Series fast-acting fuses are designed for general purpose overcurrent protection for lighting and heating circuits. These British and IEC fuses are ideal for power distribution, cable protection and motor protection in circuits. They feature a 2 to 20 A current rating and interrupting capacity of 80 kA at 550 VAC. These ceramic made high-speed fuses allow a limited amount of peak let-through current with fuse ratings of 2, 10 or 20 A. Choose from a wide range of these CE-marked British and IEC fuses on Raptor Supplies.

StyleModelDiameterBody StyleBody MaterialElementIndicating / NonindicatingRejection / NonrejectionSpeed TypePrice (ex. VAT)
AAAO2014.5 mmBolt OnCeramicSingleNon IndicatingNonrejectionFast Acting€35.10
AAAO1014.5 mmBolt OnCeramicSingleNon IndicatingNonrejectionFast Acting€34.82
AAAO214.5 mmBolt OnCeramicSingleNon IndicatingNonrejectionFast Acting€34.82
BUSSMANN -

Low Voltage Fuses

StyleModelDiameterLengthBody StyleInterrupt RatingFuse TypeBody MaterialElementSpeed TypePrice (ex. VAT)
ATFL1/4"1 1/4"CylindricalNot RatedCartridge FusesMelamine--€30.40
BOSD10013/16"3 3/4"Bolt On80 kA at 550V ACCartridge Blade FusesCeramicSingleFast Acting€200.67
BNITD2514 mm55 mmBolt On80 kA at 550V ACCartridge Blade FusesCeramicSingleFast Acting€14.27
BNITD20M3218.5 mm55 mmBolt On80 kA at 550V ACCartridge Blade FusesCeramicDualTime Delay€16.41
StyleModelDiameterBody StyleLengthFuse Size / GroupDc VoltagePrice (ex. VAT)
AESD3213.8 mmCartridge Blade-HRC250V DC€26.02
AESD63M8021 mmCartridge Blade36.5 mmHRC-€46.49
AESD63M10021 mmCartridge Blade36.5 mmHRC-€53.08
BUSSMANN -

CIL Series British and IEC Fuses

StyleModelDiameterLengthBody StylePrice (ex. VAT)
A100CIL1437 mm70 mmCartridge Blade€117.49
A90CIL1437 mm70 mmCartridge Blade€117.49
B80CIL1437 mm70 mmCartridge Blade€117.49
BUSSMANN -

H07 Series British and IEC Fuses

StyleModelBody StyleFuse Size / GroupPrice (ex. VAT)
A30H07CCartridge BladeHRCII€39.42
B10H07CCartridge BladeHRCII€38.00
C4H07CCartridge Blade-€38.00
C2H07CCartridge BladeHRCII€39.42
C6H07CCartridge BladeHRCII€131.10
D25H07CCartridge Blade-€39.42
E20H07CCartridge BladeHRCII€163.05
BUSSMANN -

NHG B Series British and IEC Fuses

StyleModelTypeBody StyleVoltage RatingPrice (ex. VAT)Pkg. Qty.
A50NHG02BSlow BlowSquare-€114.363
B125NHG01BISlow BlowSquare-€177.313
C50NHG01BSlow BlowSquare-€63.933
D40NHG0BSlow BlowSquare-€59.663
E200NHG02BSlow BlowSquare-€114.363
F125NHG01BSlow BlowSquare-€8.493
G100NHG01BSlow BlowSquare-€8.363
H160NHG01BSlow BlowSquare-€10.243
I160NHG00BSlow BlowSquare500V AC€7.211
J160NHG0BSlow BlowSquare-€63.343
K35NHG02BSlow BlowSquare-€109.993
L32NHG0BSlow BlowSquare-€59.663
M20NHG01BSlow BlowSquare-€63.933
N500NHG4GSlow BlowSquare-€356.841
J80NHG0BSlow BlowSquare-€7.863
O250NHG03BSlow BlowSquare-€197.623
P10NHG0BSlow BlowSquare-€59.663
Q80NHG01BSlow BlowSquare-€76.843
R315NHG02BISlow BlowSquare-€120.901
S25NHG0BSlow BlowSquare-€59.663
T500NHG2BSlow Blow, Time DelaySquare-€235.051
U630NHG3BSlow Blow, Time DelaySquare-€28.271
V35NHG0BSlow Blow, Time DelaySquare-€59.661
W10NHG01BSlow Blow, Time DelaySquare-€63.931
X20NHG0BSlow Blow, Time DelaySquare-€59.661
BUSSMANN -

CGL Series IEC And British Standard Fuses

StyleModelBody StyleLengthDiameterFuse TypeSpeed TypeDc VoltageTypeFuse GroupPrice (ex. VAT)
ACGL-150Bolt On5 5/16"1 1/2"Cartridge Blade FusesTime Delay---€315.99
BCGL-4Cartridge Blade5.56 mm23.81 mm--250V DCFast Blow-€176.25
CCGL-40Cartridge Blade5.56 mm26.92 mm--250V DCFast Blow-€94.74
BCGL-20Cartridge Blade5.56 mm-Cartridge Blade FusesFast Blow250V DC-HRCII-C€54.37
BCGL-30Cartridge Blade5.56 mm23.81 mm--250V DCFast Blow-€157.21
BCGL-10Cartridge Blade5.56 mm23.81 mmCartridge Blade FusesFast Blow250V DC-HRCII-C€53.88
DCGL-100Cartridge Blade8.71 mm34.93 mm--250V DCFast Blow-€148.94
ECGL-2Cartridge Blade5.56 mm23.81 mmCartridge Blade Fuses-250V DC-HRCII-C€56.13
BCGL-6Cartridge Blade5.56 mm23.81 mmCartridge Blade FusesFast Blow250V DC-HRCII-C€53.88
DCGL-70Cartridge Blade8.71 mm34.93 mm--250V DCFast Blow-€161.35
FCGL-60Cartridge Blade----250V DCFast Blow-€93.85
DCGL-80Cartridge Blade8.71 mm34.93 mm--250V DCFast Blow-€148.94
DCGL-90Cartridge Blade8.71 mm34.93 mm--250V DCFast Blow-€153.95
FCGL-45Cartridge Blade5.56 mm26.92 mm--250V DCFast Blow-€97.85
BCGL-15Cartridge Blade5.56 mm23.81 mm--250V DCFast Blow-€167.41
BCGL-1Cartridge Blade5.56 mm23.81 mmCartridge Blade Fuses-250V DC-HRCII-C€56.13
FCGL-50Cartridge Blade5.56 mm26.92 mmCartridge Blade FusesFast Blow250V DC-HRCII-C€98.23
FCGL-35Cartridge Blade--Fast BlowFast Blow250V DC-HRCII-C€97.99
GCGL-25Cartridge Blade5.56 mm23.81 mm--250V DCFast Blow-€155.64
BCGL-3Cartridge Blade5.56 mm23.81 mm--250V DCFast Blow-€176.32
BUSSMANN -

NHG B-690 Series British and IEC Fuses

StyleModelTypeBody StylePrice (ex. VAT)Pkg. Qty.
A500NHG3B-690Slow BlowSquare€253.603
B125NHG00B-690Slow BlowSquare€192.433
C63NHG00B-690Slow BlowSquare€54.533
D250NHG2B-690Slow BlowSquare€209.153
C100NHG00B-690Slow BlowSquare€190.583
C50NHG00B-690Slow Blow, Time DelaySquare€6.971
E400NHG3B-690Slow Blow, Time DelaySquare€421.151
C80NHG00B-690Slow Blow, Time DelaySquare€7.011
E425NHG3B-690Slow Blow, Time DelaySquare€138.141
RFQ
F315NHG3B-690Slow Blow, Time DelaySquare€101.731
BUSSMANN -

NITD Series British and IEC Fuses

StyleModelDiameterLengthBody StyleFuse Size / GroupPrice (ex. VAT)
ANITD3214 mm55.2 mmCartridge Blade-€3.03
BNITD414 mm55.2 mmCartridge BladeHRC€2.40
CNITD1014 mm55.2 mmCartridge BladeHRC€2.40
DNITD614 mm55.2 mmCartridge BladeHRC€2.40
ENITD32M5018.2 mm55.5 mmCartridge BladeHRC€77.14
BUSSMANN -

NSD Series British and IEC Fuses

StyleModelDiameterBody StyleLengthFuse Size / GroupTypePrice (ex. VAT)
ANSD2513.8 mmCartridge Blade34.6 mmHRC-€15.35
ANSD1613.8 mmCartridge Blade34.6 mm-Slow Blow€4.55
BNSD613.8 mmCartridge Blade-HRC-€13.44
CNSD413.8 mmCartridge Blade-HRC-€25.60
DNSD3213.8 mmCartridge Blade34.6 mm-Slow Blow€6.08
ANSD213.8 mmCartridge Blade34.6 mmHRC-€2.38
ENSD32M4017.5 mmCartridge Blade34.6 mmHRC-€27.64
ANSD32M5017.5 mmCartridge Blade34.6 mmHRC-€30.49
BUSSMANN -

SSD Series British and IEC Fuses

StyleModelDiameterLengthBody StyleFuse Size / GroupPrice (ex. VAT)
ASSD212.1 mm47 mmCartridge BladeHRC€10.77
BSSD2512.1 mm47 mmCartridge BladeHRC€11.58
CSSD1612.1 mm47 mmCartridge BladeHRC€2.16
BUSSMANN -

CDN Series British and IEC Fuses

StyleModelLengthBody StyleDiameterTypePrice (ex. VAT)
ACDN1250.8 mmCartridge14.3 mmSlow Blow, Time Delay€12.85
BCDN4576.2 mmCartridge20.6 mmSlow Blow, Time Delay€19.70
BCDN5076.2 mmCartridge20.6 mmSlow Blow, Time Delay€19.70
CCDN100149.4 mmCartridge Blade-Slow Blow, Time Delay€36.65
DCDN175185.4 mmCartridge Blade-Slow Blow, Time Delay€73.95
ECDN110185.4 mmCartridge Blade-Slow Blow, Time Delay€125.85
BUSSMANN -

CDS Series British and IEC Fuses

StyleModelDiameterLengthBody StyleTypePrice (ex. VAT)
ACDS2020.6 mm127 mmCartridgeSlow Blow, Time Delay€22.81
BCDS3020.6 mm127 mmCartridgeSlow Blow, Time Delay€22.81
CCDS25060.45 mm295.4 mmCartridge BladeSlow Blow, Time Delay€271.58
BUSSMANN -

EFS Series British and IEC Fuses

StyleModelDiameterLengthBody StyleFuse Size / GroupPrice (ex. VAT)
AEFS1601.22 mm158 mmCartridge BladeHRC€96.78
AEFS1251.22 mm-Cartridge BladeHRC€93.32
BEFS2001.22 mm158 mmCartridge BladeHRC€99.87
CEFS31538 mm209 mmCartridge BladeHRC€352.07
BUSSMANN -

CIF06 Series IEC And British Standard Fuses

StyleModelDiameterLengthBody StyleDc VoltageFuse TypeBody MaterialElementIndicating / NonindicatingPrice (ex. VAT)
A20CIF0613.8 mm60.4 mmCartridge Blade250V DC----€34.87
B10CIF0613.8 mm60.4 mmCartridge Blade250V DC----€86.03
B25CIF0613.8 mm60.4 mmCartridge Blade250V DCCartridge Blade Fuses---€24.45
C3CIF0613.8 mm60.4 mmCartridge Blade250V DC----€83.02
C30CIF0613.8 mm60.4 mmCartridge Blade250V DC----€30.95
D6CIF0614 mm60 mmBolt On-Cartridge Blade FusesCeramicDualNon Indicating€31.32
BUSSMANN -

CEO Series Offset Bolted Fuse Links

StyleModelDiameterBody StyleInterrupt RatingSpeed TypeElementLengthBody MaterialIndicating / NonindicatingPrice (ex. VAT)
ACEO5021 mmCartridge Blade---110 mm--€50.43
BCEO4024.5 mmBolt On80 kA at 550V ACFast ActingSingle110 mmCeramicNon Indicating€73.75
BCEO8024.5 mmBolt On80 kA at 550V ACFast Acting-110 mmCeramicNon Indicating€84.88
BCEO100M16026.8 mmBolt On80 kA at 415V ACTime DelayDual110 mmCeramicNon Indicating€109.20
BUSSMANN -

D Series British and IEC Fuses

StyleModelDiameterLengthBody StyleInterrupt RatingTypePrice (ex. VAT)
A6D16Q13.2 mm50 ft.Round100 kAFast Blow€17.07
B20D16Q13.2 mm50 ft.Round100 kAFast Blow€13.46
C80D125Q33.5 mm57 mmRound100 kAFast Blow€55.14
12

British And IEC Fuses

Bussman British and IEC fuses meet the requirements of BS 88 and IEC 60269 standards for low-voltage, general-purpose overcurrent protection. These fuses are designed to prevent electrical damages and protect motor control circuits and electrical apparatus. They are equipped with advanced fuse technology for a maximum current rating of 400 A and have compact dimensions. Choose from a wide range of Bussman British and IEC fuses, available in single and dual element variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?