MERSEN FERRAZ X215185 NH2GG50V160-1 Standard Fuse Link, gG Type, NH2 Size, 500 VAC, 250 VDC, 160A, Isolated Tag, 40 mm Width

Item: EA3ATJ Model: X215185Cross Ref: NH2GG50V160-1
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Fuse Link

Shipping Info:

Ship weight (kg) 1.2501
Ship height (cm)7.9
Ship length (cm)15.4
Ship width (cm)12.5

Product Variants

ProductModelMPNPrice
V200808V200808-
RFQ
W201867W201867-
RFQ
J201189J201189-
RFQ
J201189CJ201189C-
RFQ
V215528V215528-
RFQ
F213997F213997-
RFQ
F218091F218091-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ X215185 NH2GG50V160-1 Standard Fuse Link, gG Type, NH2 Size, 500 VAC, 250 VDC, 160A, Isolated Tag, 40 mm Width