Class G Fuses

Filter

LITTELFUSE -

SLC Series Medium Time Lag Fuses

StyleModelMPNPrice (ex. VAT)
ASLC.500SLC.500€12.44
ASLC001SLC001€10.11
ASLC002SLC002€12.44
ASLC003SLC003€10.56
BSLC004SLC004€9.83
ASLC005SLC005€9.48
ASLC006SLC006€12.44
ASLC008SLC008€12.44
ASLC010SLC010€9.83
ASLC015SLC015€12.85
ASLC020SLC020€10.16
ASLC025SLC025€14.34
ASLC030SLC030€14.97
ASLC035SLC035€15.76
ASLC040SLC040€22.59
ASLC045SLC045€17.32
ASLC050SLC050€21.85
ASLC060SLC060€21.85
BUSSMANN -

SC Series Class G Time Delay Fuses

StyleModelAmpsSpeed TypeElementVoltageDiameterBody StyleClassIndicating / NonindicatingPrice (ex. VAT)
ASC-2-1/2--------€12.28
BSC-7--------€12.28
CSC-1-1/21.5AFast ActingSingle600V AC/170V DC7/16"CylindricalClass GNon Indicating€16.40
CSC-1/21/2AFast ActingSingle600V AC/170V DC7/16"CylindricalClass GNon Indicating€14.83
DSC-11AFast ActingSingle600V AC/170V DC7/16"CylindricalClass GNon Indicating€14.83
CSC-22AFast ActingSingle600V AC/170V DC7/16"CylindricalClass GNon Indicating€13.27
CSC-33ATime DelaySingle600V AC/170V DC7/16"CylindricalClass GNon Indicating€13.27
CSC-44AFast ActingSingle600V AC/170V DC7/16"CylindricalClass GNon Indicating€12.28
CSC-55AFast ActingSingle600V AC/170V DC7/16"CylindricalClass GNon Indicating€11.86
CSC-66AFast ActingSingle600V AC/170V DC7/16"CylindricalClass GNon Indicating€12.28
CSC-88ATime DelayDual600V AC/170V DC7/16"CylindricalClass GNon Indicating€20.22
CSC-1010ATime DelayDual600V AC/170V DC7/16"CylindricalClass GNon Indicating€13.27
DSC-1515ATime DelayDual600V AC/170V DC7/16"CylindricalClass GNon Indicating€13.27
CSC-2020ATime DelayDual600V AC/170V DC0.438"Cartridge FusesClass GNon Indicating€12.28
CSC-2525ATime DelayDual480V AC/300V DC7/16"CylindricalClass GNon Indicating€13.27
CSC-3030ATime DelayDual480V AC/300V DC0.438"Cartridge FusesClass GNon Indicating€13.27
ESC-3535ATime DelayDual480V AC/300V DC--Class GNon Indicating€18.96
ESC-4040ATime DelayDual480V AC/300V DC7/16"CylindricalClass GNon Indicating€26.88
ESC-4545ATime DelayDual480V AC/300V DC7/16"CylindricalClass GNon Indicating€26.88
ESC-5050ATime DelayDual480V AC/300V DC7/16"CylindricalClass GNon Indicating€22.59
ESC-6060ATime DelayDual480V AC/300V DC0.438"CylindricalClass GNon Indicating€24.57
BUSSMANN -

TIA Series Offset Bolted Fuse Links

StyleModelAmpsVoltageDiameterBody StyleVisual IndicationDc VoltageMounting StyleTermination TypePrice (ex. VAT)
ATIA66A660-690V AC22.2 mmCartridge Blade FusesWithout Indicator460V DCHolderKnife Blade€21.86
ATIA2525A660-690V AC22.2 mmCartridge Blade FusesWithout Indicator460V DCHolderKnife Blade€62.44
BTIA32M4032A690V AC/460V DC22.2 mmCartridge Blade FusesWithout Indicator460V DCHolderKnife Blade€28.49
BUSSMANN -

TIS Series Offset Bolted Fuse Links

StyleModelAmpsBody StyleDiameterDc VoltageTermination TypeAc VoltageVoltageMounting StylePrice (ex. VAT)
ATIS50--------€40.59
BTIS3535ACartridge Blade22.2 mm460V DCKnife Blade690V AC--€44.81
BTIS6363ACartridge Blade Fuses22.2 mm460V DCKnife Blade690V AC690V ACHolder€142.45
MERSEN FERRAZ -

AG Time-Delay Fuses, Class G

StyleModelAmpsVoltageAc VoltageSpeed TypeClassFrame TypeNumber Of PolesMounting StylePrice (ex. VAT)
AAG1-1/21.5A600V600V ACTime DelayClass GAG1Clip€12.77
AAG1/21/2A600V600V ACTime DelayClass GAG1Clip€12.77
AAG11A600V600V ACTime DelayClass GAG1Clip€12.77
AAG22A600V600V ACTime DelayClass GAG1Clip€12.44
AAG33A600V600V ACTime DelayClass GAG1Clip€12.44
AAG44A600V600V ACTime DelayClass GAG1Clip€12.44
AAG55A600V600V ACTime DelayClass GAG1Clip€12.77
AAG66A600V600V ACTime DelayClass GAG1Clip€12.77
BAG88A600V600V ACTime DelayClass GAG1Clip€12.77
AAG1010A600V600V ACTime DelayClass GAG1Clip€12.44
AAG1515A-600V ACTime DelayClass G--Clip€13.27
AAG2020A600V---AG1-€12.44
AAG2525A480V480V ACTime DelayClass GAG1Clip€12.44
AAG3030A480V480V ACTime DelayClass GAG1Clip€14.01
AAG3535A480V480V ACTime DelayClass GAG1Clip€14.42
AAG4040A480V480V ACTime DelayClass GAG1Clip€14.42
AAG4545A480V480V ACTime DelayClass GAG1Clip€14.42
AAG5050A480V480V ACTime DelayClass GAG1Clip€14.42
AAG6060A480V480V ACTime DelayClass GAG1Clip€14.42

Class G Fuses

Branch circuit Class-G fuses are designed for protecting industrial machinery from over-current or short-circuit conditions and rated to interrupt a minimum current supply of 100000 A. Raptor Supplies offers a wide array of Bussmann and Ferraz Shawmut fuses featuring metal cap ends for maximum conductivity.Ferraz ShawmutClass G fuses feature fibreglass encapsulation that provides high dimensional stability in adverse conditions. These units are designed in accordance with UL Standard 248-5 & CSA Standard C22.2 and provide a time delay over 5 A power supply. BussmannClass G fuses meet basic protection requirements of NEC, CEC, UL and CSA. These fuses feature overload time-delay of 12 seconds (minimum) at 200% the rated current, which permits them to pass temporary overloads.

We are here to help!

Looking for a part not listed here?