BUSSMANN AGU-40-1J0281 Cartridge Glass Fuse, Ferrule Fuse, Fast Blow, 32VAC, 40A, Cylindrical

Item: BD3YMD Model: AGU-40-1J0281
In Stock

Get it by Monday, Sep 29

€16.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Glass Fuse
Ac Voltage 32V AC
Amps 40A
Body Style Cylindrical
Diameter 0.41"
Fuse Protection Type Fast Blow
Fuse Type Fast Blow
Indicator Style Without Indicator
Length 1 1/2"
Mounting Style Clip, Holder
Overall Diameter 0.41"
Packaging Bulk
Product Type Glass Tube Ferrule Fuse
Series AGU Series
Termination Type Clip
Visual Indication Without Indicator
Voltage 32V AC

Shipping Info:

Ship weight (kg) 0.0108
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54

Product Details:

    • AGU Series

Product Variants

ProductModelAmpsLengthAc VoltageFuse TypeAc Voltage RatingDiameterSpeedBody StylePkg. Qty.Price
BUSSMANN AGU-10 Fuse 10a Nonindicating Midget Agu 32v | AA9JEF 1DJ19 AGU-10----32V AC-Fast Acting-1€6.75
BUSSMANN AGU-2 Fuse 2a Nonindicating Midget Agu 250v | AA9JEG 1DJ21 AGU-2----250V AC-Fast Acting-1€7.41
BUSSMANN AGU-20 Fuse 20a Nonindicating Midget Agu 32v | AA9JEH 1DJ22 AGU-20----32V AC-Fast Acting-1€6.75
BUSSMANN AGU-25 Fuse 25a Nonindicating Midget Agu 32v | AA9JEJ 1DJ23 AGU-25----32V AC-Fast Acting-1€7.41
BUSSMANN AGU-30 Fuse 30a Nonindicating Midget Agu 32v | AA9JEK 1DJ25 AGU-30----32V AC-Fast Acting-1€6.20
BUSSMANN AGU-5 Fuse 5a Nonindicating Midget Agu 32vac | AA9JEL 1DJ29 AGU-5----32V AC-Fast Acting-1€7.75
BUSSMANN AGU-50 Fuse 50a Nonindicating Midget Agu 32v | AA9JEM 1DJ30 AGU-50----32V AC-Fast Acting-1€6.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN AGU-40-1J0281 Cartridge Glass Fuse, Ferrule Fuse, Fast Blow, 32VAC, 40A, Cylindrical
€16.06 /unit