Drum and Barrel Pumps

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Barrel wrench
Item: CY7GPB
Model: 23640
See Details
Drum Pump Discharge Tube 7 inch Length
Item: AD9VHY
Model: 4VCR2
€157.33 /unit
Add To Cart
Drum Pump Motor, 230-460V, 60Hz, 1.1 kW, 1725 Rpm, 7000 cP Max Viscosity, TEFC
Item: EA3DBK
Model: M16
See Details
Drum Pump Motor, 230/460V, 50/60Hz, 0.75W, 3450 Rpm, 15000 cP Max Viscosity
Item: EA3DBE
Model: M64
See Details
Drum Pump, Rotary, 55 Gal For Container Size, 10 Gpm
Item: CN8BCA
Model: ACTHD15ESS
€2,211.11 /unit
Add To Cart
Electric Drum Pump Diaphragm 1/4 Hp
Item: AF2RKG
Model: SS460B
€1,365.85 /unit
Add To Cart
Hand Operated Drum Pump, Jug
Item: CN8BCD
Model: EZJUG
€37.80 /unit
Add To Cart
Hand Operated Drum Pump, Piston, 5 gal
Item: CN8BCT
Model: EZ5G
€98.87 /unit
Add To Cart
Hand Operated Drum Pump, Piston, 55 gal
Item: CN8BDT
Model: EZ55O
€131.19 /unit
Add To Cart
Hand Operated Drum Pump, Rotary, 5 gal
Item: CN8BDG
Model: THP-5-STGRND
€307.93 /unit
Add To Cart
Pump Repair Kit, Epdm/Nylon/Stainless Steel
Item: CP4ZZZ
Model: KITDFPK
€67.12 /unit
Add To Cart
Tote Valve, Polyethylene
Item: CN9RQT
Model: BEDEFVD330P
€55.81 /unit
Add To Cart
12...2728

Drum and Barrel Pumps

Drum pumps create a suction to draw water out of pails & barrels and then transfer them to empty containers, drums; ideal for sanitation, fleet maintenance and agricultural applications. Raptor Supplies offers a broad range of these products from brands like Action Pump, Dayton, Morse Drum, Vestil and Fill-Rite. These manual / air-powered / electric pumps feature a pumping mechanism for automatically drawing & dispensing fluids, thereby minimising the chances of spillages when pouring large & heavy containers. The drum pump tubes or hoses fit snugly to the drum openings. They are available in cork-nitrile, EPDM and Viton gasket materials.

We are here to help!

Looking for a part not listed here?