ACTION PUMP THP-5-STGRND Hand Operated Drum Pump, Rotary, 5 gal | CN8BDG 794CD4

ACTION PUMP THP-5-STGRND Hand Operated Drum Pump, Rotary, 5 gal

Item: CN8BDG Model: THP-5-STGRNDCross Ref: 794CD4
7 In Stock

Ships within 2 days via

€307.93 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hand Operated Drum Pump
Compatible Chemicals Acetone, Adblue, Benzene, DEF, Diesel, Kerosene, Light Oil (Upto Sae 40) Etc, Naptha, Photographic Chemicals/Solvents, Thinners, Urea
Features Heavy-Duty Bonding And Grounding Wires Prevent Hazardous Static Charge. Wires Are Secured By Locknut And Have Heavy-Duty Alligator Clips, Pump Body Made From 316 Stainless Steel With PTFE Piston And PTFE Sealing Gasket Which Makes It Suitable For Use With Wide Variety Of Media, Pump Includes A 2 In Bung Adaptor With Dual Threads For Use With Metal And Plastic Drums, Self-Priming Vertical Lift Pump With Exceptional Chemical Resistance
For Container Type Drum
Housing Grade Grade 316
Housing Material Stainless Steel
Self Priming Yes

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACTION PUMP THP-5-STGRND Hand Operated Drum Pump, Rotary, 5 gal
€307.93 /unit