Drum Pump Tubes

Filter

-

Replacement Drum Pump Tubes

StyleModelSuction Tube MaterialSuction Tube LengthMax. Flow RateMax. ViscositySuction Tube Inside Dia.Suction Tube Outside Dia.Runs DryMax. HeadPrice (ex. VAT)
A53RU60Aluminum39"35 GPM1500 cPS1 1/3"1"Yes36 ft.€674.34
A53RU61Aluminum47"35 GPM1500 cPS1 1/3"1"Yes36 ft.€727.40
BDTTC008CPVC40"16 GPM2000 cPS1 5/8"1 5/8"No70 ft.€1,165.44
CDPFS006Stainless Steel40"40 GPM2000 cPS2"1 1/5"No80 ft.€915.91
D53RU59Stainless Steel47"35 GPM1500 cPS1 1/3"1"Yes36 ft.€1,113.62
E53RU58Stainless Steel39"35 GPM1500 cPS1 1/3"1"Yes36 ft.€910.87
StyleModelSuction Tube LengthFor Container SizeSeal MaterialLengthFor Container TypeFor Use OnSuction Tube MaterialMax. Flow RatePrice (ex. VAT)
AEFS-1616"5 gal.FKM19 1/4"Bucket5 Gal. BucketsStainless Steel17 GPM€837.33
AEFS-4040"-PPS43 1/4"Drum, Pail30, 55 Gal. DrumsStainless Steel17 GPM€1,071.09
AEFS-4848"55 gal., 275 gal.FKM51 1/4"Drum, ToteTotesStainless Steel17 GPM€1,096.68
FINISH THOMPSON -

Drum Pump Tube Polypropylene

StyleModelGradePh RangeSuction Tube MaterialSuction Tube LengthFor Container SizeMax. Flow RateMax. ViscositySuction Tube Inside Dia.Price (ex. VAT)
AEFP-40 Pump OnlyGrade 3166 pH to 10 pHPolypropylene40"30 gal., 55 gal.17 GPM300 cPS1 1/4"€354.29
BEFV-40 Pump OnlyGrade 6251 pH to 14 pHPolypropylene40"30 gal., 55 gal.17 GPM300 cPS1 1/4"€450.65
DAYTON -

Drum Pump Tubes

Dayton drum pump tubes are suction tubes designed to increase the in-depth reach of drum pumps by attaching them to the pump's motor. They feature a rigid intake shaft and an impeller for drawing the fluid out of a container. The wetted materials are made from aluminium, Carpenter 20, PTFE and Viton to easily handle corrosive liquids. Choose from a wide range of these pump tubes available in polypropylene, CPVC, stainless steel and Kynar body materials on Raptor Supplies.

StyleModelSuction Tube MaterialSuction Tube LengthMax. Flow RateMax. ViscositySuction Tube Inside Dia.Suction Tube Outside Dia.Outlet Tube Inside Dia.Discharge Tube Outlet O.d.Price (ex. VAT)
A5UWF4CPVC35 1/2"24 GPM750 cPS3/4"1 8/9"3/4"1"€655.62
B1DLL1CPVC39"35 GPM1500 cPS1 1/3"1"1"1 1/2"€663.10
C5UWF6Kynar35 1/2"24 GPM750 cPS3/4"1 8/9"3/4"1"€669.14
A5UWF3Polypropylene35 1/2"24 GPM750 cPS3/4"1 8/9"3/4"1"€525.77
D1DLL3PVDF39"35 GPM1500 cPS1 1/3"1"1"1 1/2"€963.78
E5UWF5Stainless Steel35 1/2"24 GPM750 cPS3/4"1 8/9"3/4"1"€432.23
FINISH THOMPSON -

Stainless Steel Tube Drum Pump Tubes

StyleModelSuction Tube LengthFor Container SizeMax. Flow RateSuction Tube Inside Dia.Max. HeadSeal MaterialLengthFor Container TypePrice (ex. VAT)
APFS-40-BTC42"30 gal., 55 gal.40 GPM2"80 ft.Nitrile Rubber40"Drum, Pail€1,517.09
BSTTS-4044 3/16"30 gal., 55 gal.17 GPM1 1/2"70 ft.PTFE44 3/16"Drum, Pail€2,441.07
APFS-48-BTC50"55 gal., 275 gal.40 GPM2"80 ft.Nitrile Rubber50"Drum, Tote€1,590.77
FINISH THOMPSON -

Drum Pump Tube

StyleModelSuction Tube MaterialSuction Tube LengthMax. Flow RateSuction Tube Inside Dia.Max. HeadSeal MaterialLengthFor Container TypePrice (ex. VAT)
ADPFM003Polypropylene48"40 GPM2"80 ft.FKM50"Drum, Tote€565.61
ADPFM002Polypropylene40"40 GPM2"80 ft.FKM42"Drum, Pail€519.00
ADPFP006Polypropylene40"40 GPM2"80 ft.FKM42"Drum, Pail€649.56
ADPFP007Polypropylene48"40 GPM2"80 ft.FKM50"Drum, Tote€643.91
BDPFV007PVDF48"40 GPM2"80 ft.FKM50"Drum, Tote€1,462.64
BDPFV012PVDF40"40 GPM2"80 ft.FKM42"Drum, Pail€1,302.41
CDTTS008Stainless Steel40"16 GPM1 1/2"70 ft.PTFE42"Drum, Pail€999.38
CDTTS009Stainless Steel48"16 GPM1 1/2"70 ft.PTFE50"Drum, Tote€1,089.68
StyleModelSuction Tube LengthLengthFor Container TypeFor Use OnSuction Tube MaterialMax. Flow RateSuction Tube Inside Dia.Suction Tube Outside Dia.Price (ex. VAT)
AEFP-1616"19 1/4"Bucket5 Gal. BucketsPolypropylene17 GPM1 1/4"1 3/16"€295.76
AEFP-5454"57 1/4"Drum, ToteSuper TotesPolypropylene17 GPM1 1/4"1 3/16"€518.43
RFQ
FINISH THOMPSON -

Drum Pump Tube Suction Tube 40 L

ModelItemPrice (ex. VAT)
DBTS037AC8UYW€1,846.73
DAYTON -

Replacement Drum Pump Tube Polypropylene

ModelItemPrice (ex. VAT)
1DLL2AA9JWB€512.19

Drum Pump Tubes

Drum pump or barrel tubes act as suction tubes to pull fluid out of a container. Raptor Supplies offers a wide range of these pumps from brands like Dayton and Finish Thompson. These tubes comprise a rigid intake shaft & an impeller that rotates when driven by pump motors to move fluid to the outlet of the pump. These barrel tubes are suitable with medium and high viscosity fluids (300 to 2000 cps) and are available in PTFE & Viton gasket material variants, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?