Drum Pumps

Filter

Drum pumps are commonly used for transferring liquids from drums or containers. They are used in chemical processing, pharmaceuticals, food & beverage production and automotive...Read more

VESTIL -

Electric Drum Pump

Electric drum pumps from Vestil are designed for high volume transfer of fluids efficiently. These pumps feature a 115 V motor that minimises the time needed to transfer liquid and offers a maximum flow rate of 18.5 gpm. Choose from a wide range of electric drum pumps, available for viscosities in the range of 400 to 600 cps, on Raptor Supplies.

StyleModelMax. ViscosityMax. Flow RateLengthInlet SizeHose LengthFits Container SizeFlow RateHeightPrice (ex. VAT)
AEDP400 cPS-7 1/2"3/16"78.74"55 gal.22.75 GPM8"€1,028.80
BFHL-PUMP500 cPS18.5 GPM28"1"96"Universal18.5 GPM45"-
RFQ
CABS-PUMP600 cPS13.5 GPM28"2"96"Universal13.5 GPM45"-
RFQ
VESTIL -

Drum Pumps, Rotary / Hand-operated

Vestil drum pumps are used for transferring or dispensing liquids out of 55-gallon drums. These manually operated pumps feature steel / aluminium / PTFE / PPS construction for excellent fatigue endurance and protection from UV radiations while delivering flow rates up to 10 gpm. They are capable of providing a maximum kinematic viscosity and ambient temperature of 2000 SSU and 140 degrees F, respectively. Choose from a wide range of these drum pumps available in heights ranging from 12 to 52.812 inches on Raptor Supplies.

StyleModelLengthInlet SizeMotor TypeHose LengthFits Container SizeOunces Per StrokeWidthMaterialPrice (ex. VAT)
ARP-90FG10"1 1/4"Crank42"Universal10.14 oz.8"PTFE€590.66
BRP-90R10"1 1/4"Crank42"Universal10.14 oz.8"PPS, PTFE€183.45
CRP-90RT10"1 1/4"Crank42"Universal10.14 oz.8"PPS, PTFE€227.98
DADP-5513 3/7"2"High Speed Rotary48"55 gal.11.8 oz.11 5/8"Aluminum€240.76
FINISH THOMPSON -

EF Series Electric Drum Pump

StyleModelFor Container SizeMax. Flow RateDiesel Exhaust Fluid CompatibleLengthMax. Temp.Seal MaterialSuction Tube LengthMax. Outlet PressurePrice (ex. VAT)
AEFS-40/S155 gal.17 GPMNo48 5/8"212°FFKM40"8.7 psi€1,390.23
BEFP-40 & S1 DEF Kit55 gal.5 GPMYes49"150°FFluoroelastomer40"8 psi€1,198.69
CEFP-40 & S1 Kit55 gal.17 GPM-49"150°FFluoroelastomer40"8 psi€790.85
DEFP-54/S1275 gal.17 GPMNo48 5/8"150°FFKM54"8.7 psi€2,007.43
RFQ
ACTION PUMP -

Pvc Drum Pumps

StyleModelSuction Tube Outside Dia.Hose Outside Dia.Suction Tube Inside Dia.Spout Connection SizeMax. Outlet PressureRuns DryPump Connection Inside Dia.Spout LengthPrice (ex. VAT)
AJ4008--------€31.34
BACT28711"1 1/8"3/4"1"5 psiYes1 1/2"-€100.74
CACT28701"1 1/8"3/4"1"5 psiYes1 1/2"-€97.51
DACT28731"1 1/8"3/4"1"5 psiYes1 1/2"-€105.45
EACT287437/64"5/8"3/8"1/2"5 psiYes-36"€71.46
VESTIL -

Lever Action Drum Pump

StyleModelLengthMotor TypeHose LengthFits Container SizeHeightOunces Per StrokeMounting TypeWidthPrice (ex. VAT)
AVLDP7.937"Lever ACtion Pump35"55 gal.49 2/3"10 oz.Bung4 3/4"€131.51
BPAIL-PST8 1/3"Hand Pump21 5/8"5 gal.62 1/2"8 oz.Hand Pump2 3/7"€43.33
CPAIL-PST-SS8 4/5"Hand Pump21.63"5 gal.62 1/3"8 oz.Hand Pump2 3/7"€138.79
DLDP-SS-3169 5/9"Lever ACtion Pump77 1/2"55 gal.77 1/2"16 oz.Bung2 3/8"€164.35
ELDP-FG15"Lever ACtion Pump38"55 gal.38"12 oz.Bung3 1/2"€329.83
FLDP-ST18 1/8"Lever ACtion Pump35.38"55 gal.35 3/8"12 oz.Bung2 1/2"€37.00
GLDP-POLY19 7/8"Lever ACtion Pump44"55 gal.44"12 oz.Bung3 1/8"€41.33
HLDP-POLY-30419 7/8"Lever ACtion Pump44"55 gal.44"12 oz.Bung3 1/8"€50.78
ILDP-RYT19 7/8"Lever ACtion Pump44"55 gal.44"12 oz.Bung3 1/8"€66.70
VESTIL -

Self-Venting Drum Pump

Vestil self-venting drum pumps are used for transferring or dispensing liquids from 5- & 15-gallon pails or 55-gallon drums. They feature polypropylene construction for low friction and excellent resistance against corrosive chemicals (non-flammable solvents). Variants are available in 48.5 and 61.812 inch height options on Raptor Supplies.

StyleModelHeightOunces Per StrokeColorDispensing VolumeLengthMotor TypeHose LengthFits Container SizePrice (ex. VAT)
AVDP48 1/2"8 oz.Blue8 oz./stroke8 1/5"Hand Pump32 1/4"55 gal.€20.13
BVDPX61 4/5"16 oz.White16 oz./stroke8 1/5"Hand Pump32 1/4"55 gal.€22.12
GPI -

Electrically Operated Drum Pumps

StyleModelMax. Flow RateMax. ViscosityIncludes Suction TubeMotor TypeMotor HpVoltage RatingNominal VoltageMax. Oil FlowPrice (ex. VAT)
APA-200H-2UR8 GPM450 cPSYesElectric AC1/4 hp115V AC110V AC8 GPM€1,939.51
BP-200H-2UR8 GPM450 cPSYesElectric DC 1/3 hp12V DC12V DC8 GPM€1,478.19
CPA-120H-2UR12 GPM10 cPSYesElectric AC1/4 hp115V AC110V AC12 GPM€1,640.52
DP-120H-2UR12 GPM10 cPSNoElectric DC 1/5 hp12V DC12V DC12 GPM€1,292.54
-

Die Cast Aluminum Drum Pumps

StyleModelMeteredIncludes Discharge HoseIncludes NozzleVoltage RatingNominal VoltageFull Load AmpsMotor SpeedCord LengthPrice (ex. VAT)
A9005F--------€383.89
BDEFTP120MNNoYesYes120V AC110V AC2.8A3450 RPM63"€991.34
CDEFTP120SNNoYesYes120V AC110V AC2.8A3450 RPM63"€1,158.17
DDEFTP120PNoNoNo120V AC110V AC2.8A3450 RPM63"€672.50
BDEFTP12VMNNoYesYes12V DC12V DC18A2800 RPM10 ft.€1,398.88
EDEFTP12VPNoNoNo12V DC12V DC18A--€719.65
FDEFTPP120YesYesYes120V AC110V AC2.8A3450 RPM63"€1,627.92
FINISH THOMPSON -

Ef Series Drum Pumps

StyleModelMax. Flow RateLengthMax. Temp.Seal MaterialMax. Outlet PressureMotor HpMotor SpeedMotor Enclosure DesignPrice (ex. VAT)
AEFS-40/S415 GPM46 7/8"212°FFKM7.4 psi1/2 hp11000 RPMAir€1,650.21
BEFV-40 & S1 Kit17 GPM49"160°FFluoroelastomer8 psi1/3 hp6000-13000 RPMOpen Dripproof€796.71
BLUE DEF -

Hdpe Drum Pumps

StyleModelIncludes Suction TubeRuns DryIncludes Discharge HoseIncludes NozzleIncludes Bung AdapterMedia TypeFor Container SizeMax. Flow RatePrice (ex. VAT)
ADEFDPHP-Yes------€354.35
BDEFDP12VPNoNoNoNoNoDEF55 gal.10 GPM€510.83
CDEFDP12VYesNoYesYesYesDEF55 gal.10 GPM€719.65
PIUSI -

No Series Drum Pumps

StyleModelFor Container SizeIncludes Suction TubeMeteredMotor TypeIncludes Discharge HoseIncludes NozzleIncludes Bung AdapterMotor HpPrice (ex. VAT)
AF0010200055 gal.YesYesBrushed DCYesYesYes1/10 hp€2,862.89
BF00102010110 gal.YesYesBrushed DCYesYesYes1/10 hp€3,401.79
CF00201A2J275 gal., 330 gal.YesYesPermanent T CapcitorYesYesNo2/3 hp€937.70
DF00201A5J275 gal., 330 gal.YesYesPermanent T CapcitorYesYesNo2/3 hp€1,156.38
EF00204080275 gal., 330 gal.YesNoBrushed DCNoNoNo1/10 hp€562.40
FF00101A0H275 gal., 330 gal.YesYesPermanent T CapcitorYesYesYes2/3 hp€1,535.86
GF0020310H275 gal., 330 gal.NoNoPermanent T CapcitorNoNoNo2/3 hp€505.21
HRKDEFPEDTL275 gal., 330 gal.YesYesPermanent T CapcitorYesYesYes2/3 hp€2,722.33
PIUSI -

Nylon Drum Pumps

StyleModelFor Container SizeHose Outside Dia.MeteredMedia TypeMax. Flow RateMax. ViscosityDiesel Exhaust Fluid CompatibleIncludes Suction TubePrice (ex. VAT)
AF00201A4G50 gal., 55 gal.1 1/8"NoAntifreeze, DEF9 GPM1 cPSYesYes€1,118.21
BF00201A1J275 gal., 330 gal.1 1/8"YesAntifreeze, DEF9 GPM1 cPSYesYes€1,504.42
-

Polyethylene Drum Pumps

StyleModelSuction Tube Outside Dia.Suction Tube Inside Dia.Spout Connection SizeHose Outside Dia.Max. Outlet PressureRuns DryPrice (ex. VAT)
AJ4006------€24.91
B4004-FDA1"57/64"1"1"3 psiYes€41.22
C4007FDA19/32"37/64"1/2"-3 psiYes€9.15
D4007-HF63/64"59/64"1/2"5/8"3 psiYes€12.46
E4003FDA63/64"61/64"55/64"3/4"3 psiYes€14.11
ACTION PUMP -

Polyethylene, Polypropylene Drum Pumps

StyleModelSpout Connection SizePrice (ex. VAT)
AEZ5G2"€98.87
BEZ5BLK2"€98.87
CEZ5P2"€98.87
DEZ5BLU2"€98.87
EEZ5O2"€98.87
-

Polypropylene Drum Pumps

StyleModelMax. ViscosityMax. Flow RateDiesel Exhaust Fluid CompatibleSuction Tube Outside Dia.Suction Tube Inside Dia.Max. Outlet PressureRuns DryPump Connection Inside Dia.Price (ex. VAT)
AEZ15---1 1/2"1 13/32"5 psiYes1 1/2"€127.93
AEZ55---1 1/2"1 13/32"5 psiYes1 1/2"€137.66
AEZTOTE---1 1/2"1 13/32"5 psiYes1 1/2"€190.25
BEZ5---1 1/2"1 13/32"5 psiYes1 1/2"€99.61
CP3015--------€120.00
CP255--------€89.09
DPFP-ET-40500 cPS40 GPMNo2"2"---€2,705.80
DPFP-XP-40500 cPS8 GPMNo2"2"---€3,679.89
EODF-PUMP500 cPS15.9 GPM-------
RFQ
FF0033213B500 SUS-Yes3/4"1"6 psiNo2"€275.63
GACT-ELEMXRPP800 cPS43 GPMNo1 21/64"1 1/2"85 psiNo1 1/2"€3,831.03
H12V-Trans900 cPS12 GPM-1"1 5/16"15 psiNo1"€1,361.65
IP60P2200 cPS--1 1/4"7/8"---€183.35
-

Aluminum Drum Pumps

StyleModelLengthSuction Tube Inside Dia.Max. Head PressureNoise LevelOutlet SizeMax. Oil FlowDischarge Connection TypeHose Outside Dia.Price (ex. VAT)
AEMER-DD8-13/16"-----3/4"€397.63
BACTKIT3138"1 7/8"100 psi75 dBA1/4"6 GPMFNPT3/4"€2,715.94
CDIASYS-DRUM41 1/2"7/16"10 psi70 dBA3/8"13 GPMHose Barb3/4"€2,388.92
DDIASYS-CART41 1/2"-10 psi70 dBA3/8"13 GPMHose Barb3/4"€3,364.49
EACT-ELEMXRPPA44"1 5/16"10 psi80 dBA1/4"33 GPMHose Barb-€3,856.61
FACT-ELEMXRSSA44"1 3/8"10 psi80 dBA1/4"40 GPMHose Barb-€4,524.87
G53RU5660"1 3/8"16 psi88 dB1"7 GPMHose Barb1 1/4"€2,185.07
RFQ
FILLRITE -

Hand Operated Drum Pumps, Piston Style

StyleModelMax. Flow RateMax. ViscosityDiesel Exhaust Fluid CompatibleMax. Oil FlowLengthSuction Tube Outside Dia.Inlet SizeSuction Tube Inside Dia.Price (ex. VAT)
AFR150---25 oz./stroke----€314.79
BFRHP32V---11 oz./stroke35 1/2"7/8"1"3/4"€186.49
CSD11---11 oz./stroke35"1 1/8"1 1/2"1"€77.29
DFR20V11 oz./stroke50 SUSYes11 oz./stroke35 1/2"7/8"1"3/4"€193.12
EFR15120 gal. per 100 Strokes1500 SUSNo25 oz./stroke34 3/4"1 1/8"1"1"€304.43
FFR15220 gal. per 100 Strokes1500 SUSNo25 oz./stroke19"1"1"1"€333.66
FINISH THOMPSON -

PF Series Drum Pump

StyleModelFor Container SizeMax. Flow RateDiesel Exhaust Fluid CompatibleMax. Temp.Seal MaterialSuction Tube LengthHose Outside Dia.Includes NozzlePrice (ex. VAT)
APFM-40 & M3V Kit55 gal.40 GPMNo160°FFluoroelastomer40"1 3/8"No€1,202.09
BPFP-EO-4055 gal.40 GPMNo160°FSealless40"1"No€2,088.88
CPFS-40 & M3V Kit55 gal.40 GPMNo220°FFluoroelastomer40"1 3/8"No€1,920.55
DPFM-40 & M3V DEF KIT55 gal.10 GPMYes160°FFluoroelastomer40"1"Yes€1,632.98
APFP-40 & M3V Kit55 gal.40 GPMNo160°FFluoroelastomer40"1 3/8"No€1,397.48
EPFM-48 & M3V DEF Kit275 gal.--160°FFluoroelastomer48"1"Yes€1,666.30
APFP-48 & M3V Kit275 gal.40 GPMNo160°FFluoroelastomer48"1 3/8"No€1,389.48
APFM-48 & M3V Kit275 gal.40 GPMNo160°FFluoroelastomer48"1 3/8"No€1,293.25
FILLRITE -

DF Series DEF Transfer Pumps

StyleModelMax. Flow RateMotor TypeIncludes Discharge HoseIncludes NozzleVoltage RatingMotor SpeedNominal VoltageFull Load AmpsPrice (ex. VAT)
ADF120N8 GPMCapacitor StartNoNo115V AC3400 RPM110V AC2.4A€395.88
BDF012CMN52010 GPMDC Permanent MagnetYesYes12V DC2800 RPM12V DC22A€814.19
CDF012N10 GPMDC Permanent MagnetNoNo12V DC2800 RPM12V DC22A€425.75
DDF120CMN52010 GPMCapacitor StartYesYes115V AC3400 RPM110V AC2.4A€814.19
EDF120CAN52010 GPMCapacitor StartYesYes115V AC3400 RPM110V AC2.4A€993.46
FDF120DAN52010 GPMCapacitor StartYesYes115V AC3400 RPM110V AC2.4A€1,036.89
ACTION PUMP -

Ryton Drum Pumps

StyleModelSuction Tube Outside Dia.Hose Outside Dia.Max. Outlet PressureRuns DrySuction Tube Inside Dia.Pump Connection Inside Dia.Spout Connection SizePrice (ex. VAT)
AGASPROY1 1/4"1"10 psiYes29/32"1"1 1/64"€668.73
BGASPROR1 1/4"1"10 psiYes29/32"1"1 1/64"€735.55
CGASPROSYS31 1/4"1"10 psiYes29/32"1"1 1/64"€1,136.64
-

Stainless Steel Drum Pumps

StyleModelFor Container SizeMax. Flow RateMax. ViscosityFood GradeSeal MaterialSuction Tube LengthSuction Tube Inside Dia.Includes Discharge HosePrice (ex. VAT)
AACTHD15ESS--------€2,211.11
BACT-17ESS--------€2,047.63
CTHP-5-STGRND--------€307.93
D490SSTSP--------€368.45
ETHP-STGRND--------€290.27
FHVDP & M6655 gal.7 GPM-NoBuna N, Carbon, Ceramic40"2"No€8,672.03
GHVDP & M6255 gal.7 GPM100000 cPSNoBuna N, Carbon Ceramic40"2"Yes€10,837.16
HACT-ELEMXRSS55 gal.57 GPM600 cPSNoPTFE39"1 5/8"No€4,608.31
IELEC-GLYKIT55 gal.9 GPM15000 cPSYesPTFE39"2"Yes€10,024.64
JPFS-EO-4055 gal.40 GPM500 cPS-Sealless40"2"No€2,759.91
KSTTS-ET-4055 gal.10 GPM400 cPS-PTFE40"1 1/2"Yes€5,411.60
LTTS-ET-4055 gal.10 GPM400 cPS-PTFE40"1 1/2"No€3,625.76
MSP-ENC-V/SP-8850-3955 gal.31 GPM1000 cPSYesSealless39"1 1/3"No€6,251.30
MSP-ENC-2-V/SP-8850-3955 gal.31 GPM1000 cPSYesSealless39"1 1/3"No€6,357.02
NHVDP & M58H55 gal.8.5 GPM20000 cPSNoBuna N, Carbon Ceramic40"2"Yes€10,086.20
KPFS-ET-4055 gal.40 GPM500 cPS-Sealless40"2"Yes€3,355.19
MSP-ENC-V/SP-8850-47275 gal.31 GPM1000 cPSYesSealless47"1 1/3"No€6,469.81
MSP-ENC-2-V/SP-8850-47275 gal.31 GPM1000 cPSYesSealless47"1 1/3"No€6,452.14
12...1112

Drum Pumps

Drum pumps are designed for transferring / removing fluids, oils and fuels without pivoting or tipping heavy drums in refining and food & beverage processing applications. Raptor Supplies offers a wide array of Action Pump, Basco, Dayton, Fill-Rate, Finish Thompson, GPI, National Spencer, Plews-Lubrimatic, Red Head, Rule, Sotera and Vestil drum pumps featuring a compact design for ensuring maximum job-site portability. Dayton electric drum pumps come with an integrated AC-powered electric motor for delivering flow rates up to 22 gpm, thermal protection facility for preventing overheating conditions and variable speed settings for adjusting to any required applications. Drum pumps from Fill-Rate feature aluminium / 304 stainless-steel / polypropylene construction for providing impact strength and protection against harsh industrial abuse. Choose from a wide range of these pumps available in 5.4, 5.9 & 6A current rating options.

Frequently Asked Questions

What factors should I consider while choosing a drum pump?

  • Consider the fluid's viscosity for proper pump selection.
  • Choose a pump suitable for your drum size.
  • Verify materials can handle the fluid without corrosion.
  • Determine the required flow rate for efficient transfer.
  • Select based on manual / electric operation and type (e.g., rotary, piston).
  • Assess if the pump is easy to move between drums.
  • Look for grounding straps, explosion-proof motors or leak-proof seals for hazardous fluids.

How do I install drum pumps?

  • Inspect the pump and drum for any damage or defects before installation.
  • Position the drum pump near the drum that contains the fluid you want to transfer.
  • Ensure the drum is securely stabilised and positioned on a level surface to prevent tipping.
  • Remove the drum's bung or lid to access the interior.
  • Insert the suction tube of the drum pump into the drum, ensuring it reaches the bottom.
  • Secure the pump to the drum using any provided fasteners or clamps, ensuring a tight seal.
  • Connect the discharge hose of the pump to the desired outlet or container for fluid transfer.
  • Prime the pump by manually operating the pump handle or activating any priming mechanism.
  • Turn on the pump and begin transferring fluid from the drum to the desired location.
  • Monitor the fluid transfer process and adjust the pump's speed or flow rate as needed.

How do I clean and maintain these drum pumps?

  • After each use, flush the drum pump with a compatible solvent or cleaning solution.
  • Use a brush or cloth to remove any residue or debris from the pump's surfaces.
  • Rinse the pump thoroughly with clean water to remove any remaining cleaning solution.
  • Dry the pump completely with a clean, dry cloth to prevent rust or corrosion.
  • Inspect the pump for any signs of wear, damage or leaks.
  • Tighten any loose fittings or connections as needed.
  • Apply a light coating of lubricant to moving parts to ensure smooth operation.

We are here to help!

Looking for a part not listed here?