Air Operated Pumps

Filter

-

Drum Pumps

Dayton drum pumps are electric-powered, hand-operated or air-powered devices that are mainly designed to pump fluids from drums or containers. They decrease the risk of spills and also, decrease product waste by permitting fluid to be removed from barrels that are too heavy or large to be tipped for pouring. These pumps are provided with an intake hose or tube that easily fits through the opening of a container to dip into the fluid within. Choose from a range of these drum pumps, available in 3.7, 4.76 and 10.6 GPM flow rate options.

StyleModelFor Container SizeMax. Flow RateInlet SizeOverall LengthFor Container TypeSeal MaterialMax. Temp.Outlet TypePrice (ex. VAT)
AEFV-165 gal.17 GPM1 1/4"19 1/4"BucketFKM150°FHose Barb€466.17
B5UWG655 gal.10.6 GPM1/4"51"DrumBuna N, Nylon, Polyurethane122°FFNPT€526.42
CDBTS03855 gal.10 GPM2"56"DrumPTFE200°FHose Barb€4,957.37
D4AYD655 gal.4.8 GPM1/4"51.187"DrumBuna N, Polyurethane, Turcite140°FFNPT€621.34
E5UWG155 gal.10.6 GPM1/4"4 1/2"DrumBuna N, Polyurethane140°FFNPT€645.69
F5UWG855 gal.3.7 GPM1/4"51"DrumBuna N, Polyurethane, Turcite122°FFNPT€504.90
FINISH THOMPSON -

EF Series Air Drum Pump

StyleModelFor Container SizeDiesel Exhaust Fluid CompatibleFor Container TypeDischarge Tube Outside Dia.Adapter TypeOutlet MaterialDischarge Tubing MaterialHose LengthPrice (ex. VAT)
AEFP-40 & S4 Kit55 gal.NoDrum1"Optional 2" IPS Thread 107426PVCPVC60"€1,107.34
BEFP-40 & S4 DEF Kit55 gal.YesDrum1 1/8"2" Buttress ThreadEPDMEPDM96"€1,580.87
CEFP-54/S4275 gal.NoTote1 1/8"SealedEPDMEPDM96"€2,050.34
RFQ
ARO -

Pump Air Drum 4 To 1

StyleModelOutlet SizeSuction Tube LengthSuction Tube Outlet I.d. SizeOperation TypeTypeMax. Flow RateInlet SizeWetted MaterialPrice (ex. VAT)
ANM2304B-41-3111 7/8"33 1/4"1.872"Drum Mount-4 GPM1/4"PTFE, Stainless Steel€5,196.46
RFQ
BNM2304A-11-3113/4"11 23/32"1 7/8"-Fluid Transfer4 GPM1/4"-€3,308.73
ANM2304B-11-3113/4"9 23/32"1.872"Air OperatedTwo Ball4 GPM1/4"-€5,080.21
FINISH THOMPSON -

PFM Series Drum Pump

StyleModelFor Container SizeFor Container TypeOverall HeightSuction Tube LengthMax. Flow RateInlet SizeMeteredDiesel Exhaust Fluid CompatiblePrice (ex. VAT)
APFM-40 & M6 DEF Kit55 gal.Drum40"40"22 GPM2"NoYes€1,882.06
BPFM-48 & M6 DEF Kit275 gal.Tote48"48"22 GPM2"NoYes€1,924.58
FINISH THOMPSON -

DTT Series Air Drum Pump

StyleModelFor Container SizeMotor HpNoise LevelFor Container TypeOverall HeightDischarge Tube Outside Dia.RpmDischarge Tube Outlet O.d.Price (ex. VAT)
ADTTS01655 gal.1/2 hp78 dBDrum40"1 1/2"9000 RPM1 1/2"€2,140.37
ADTTS019275 gal.3/4 hp76 dBTote48"2"6000 RPM2"€2,517.95
FINISH THOMPSON -

DPF Series Drum Pump

StyleModelFor Container SizeOverall LengthFor Container TypeOverall HeightMax. Temp.Thermal ProtectionLengthSuction Tube LengthPrice (ex. VAT)
ADPFM00755 gal.48 1/8"Drum40"160°FNo48 1/8"40"€1,132.43
BDPFS02555 gal.48 1/8"Drum40"220°FNo48 1/8"40"€1,646.29
ADPFP02455 gal.48 1/8"Drum40"160°FNo48 1/8"40"€1,269.11
ADPFP027275 gal.57"Tote48"160°FNone56 1/8"48"€1,322.72
ADPFM008275 gal.56 1/8"Tote48"160°FNo56 1/8"48"€1,138.48
StyleModelOutlet SizeMax. Flow RateInlet SizePower SourceFor Container TypeSeal MaterialOutlet TypeSuction Tube Outside Dia.Price (ex. VAT)
ANM2202A-41-7311 7/8"4 GPM1/4"AirDrumPTFEFNPT2 1/8"€2,908.90
ANM2202B-41-7313/4"4 GPM-AirDrumPTFEFNPT2 1/8"€3,509.45
DAYTON -

Air Operated Drum Pumps

Dayton stub pumps are used for distributing and transporting medium to large volumes of fluids, such as washer fluid, diesel fuel, coolant and engine oil. They permit more accurate flow control than electric drum pumps and produce superior flow rates in comparison to hand drum pumps. These air-controlled transfer pumps attach to an adapter that permits the inlet shaft of the pump to be mounted through the bung hole of a drum. Choose from a range of these pneumatic drum pumps, available in 3.70, 4.76 and 10 GPM flow rate options.

StyleModelMax. Flow RateDiesel Exhaust Fluid CompatibleFor Container TypeOutlet SizeMax. Oil FlowSeal MaterialMax. Outlet PressureHose Outside Dia.Price (ex. VAT)
A33NT233.7 GPMNoDrum, Pail, Tote1 3/8"3.7 GPMBuna N, Polyurethane, Turcite450 psi-€463.02
B33NT244.8 GPMNoDrum, Pail, Tote1 3/8"4.76 GPMBuna N, Polyurethane, Turcite750 psi-€465.51
C33NT2210 GPMNoDrum, Pail, Tote1 3/8"10.6 GPMBuna N, Nylon, Polyurethane150 psi-€406.55
D53JU9612.5 GPMNoDrum3/8"12 GPMSantoprene100 psi3/4"€750.08
E53JU9712.5 GPMYesDrum3/8"12 GPM-100 psi3/4"€2,115.08
F53JU9815 GPMNoDrum3/8"14.5 GPMHytrel100 psi3/4"€1,052.13
G55EC7735 GPMNoDrum1/8"4 GPMSealless-1 1/2"€5,010.95
H55EC7835 GPMNoDrum3/8"5.6 GPMSealless-1 1/2"€4,279.77
SHURFLO -

166 Series Air Operated Pumps

StyleModelDiaphragm MaterialMax. Flow RateMax. Fluid Temp.Fluid Intake Connection SizeSuction Port SizeDischarge Port TypeFlow Rate @ 60 PsiSuction Port TypePrice (ex. VAT)
A166-200-56EPDM0.6 GPM130°F3/8"3/8"Barbed0.6 GPMBarbed€271.84
A166-200-57Santoprene0.6 GPM130°F3/8"3/8"Barbed0.6 GPMBarbed€314.45
B166-200-36Viton0.6 GPM130°F3/8"3/8"Barbed0.6 GPMBarbed€338.92
ENERPAC -

XA-Series, Air Driven Hydraulic Pumps

StyleModelTypePrice (ex. VAT)
AXA11VGAir€2,734.48
BXA11VAir€2,402.05
CXA12VGAir€4,509.48
DXA12VAir€3,684.43
FINISH THOMPSON -

Drum Pump 1/2HP Suction Tube 40 L 22 GPM

ModelItemPrice (ex. VAT)
DPFV015AC8UXZ€1,934.25
H.K. PORTER -

Hydraulic Pump, Air Operated, Light Duty, 150 cu. in. Reservoir Capacity

ModelItemPrice (ex. VAT)
HKA01CH9ABC€857.21
DAYTON -

Def Drum Pump Kit Air

ModelItemPrice (ex. VAT)
6GKR5AE8YHZ€1,971.32
DAYTON -

Def Tote Pump Kit Air

ModelItemPrice (ex. VAT)
6GKR4AE8YHY€2,064.32
FILLRITE -

Air Drum Pump Pneumatic Def Size 1 In

ModelItemPrice (ex. VAT)
FRAP32VAF2RJV€627.80
FINISH THOMPSON -

Drum Pump 1/2 HP 3/4 Inch Outlet 47In Overall Length

ModelItemPrice (ex. VAT)
EFV-40 & S4 KitAE3UDU€959.79
FINISH THOMPSON -

Drum Pump 1/2HP Suction Tube 40 L 16 GPM

ModelItemPrice (ex. VAT)
DTTC014AC8UYB€1,894.15
NEWSTRIPE -

Airless Pump Suction Hose

ModelItemPrice (ex. VAT)
10003959EA2CJU€77.96
See Details

Air Operated Pumps

Air operated pumps are designed for transferring / dispensing solutions like detergents, viscous oils, inks, sodium hypochlorites & acids in automotive shops, construction sites & manufacturing plants. Raptor Supplies offers a wide array of Dayton, Fill-Rite, ARO & Finish Thompson pumps that operate on compressed air for preventing accidental ignition. Selected models feature built-in exhaust mufflers for minimising noise levels, nitrile rubber seals for leakage prevention and cast iron housing for withstanding highly abrasive conditions. Choose from a wide range of these air operated pumps, available in 300 - 11000 rpm options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?