ACTION PUMP EZ5G Hand Operated Drum Pump, Piston, 5 gal | CN8BCT 794CA9

ACTION PUMP EZ5G Hand Operated Drum Pump, Piston, 5 gal

Item: CN8BCT Model: EZ5GCross Ref: 794CA9
7 In Stock

Ships within 2 days via

€98.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hand Operated Drum Pump
Features Highly Flammable, Not To Be Used With Strong Solvents, Pumps Are Resistant To A Wide Range Of Acid, Alkaline, Caustic, And Chlorine Based Chemicals, Oils, Crop Chemicals, Diesel And Liquid Fertilizers, Two Fingers On The Handle
For Container Type Drum
Housing Material Polyethylene, Polypropylene
Not Recommended Chemicals Highly Flammable Liquids, Pumping Petrol (Gasoline), Strong Solvents
Spout Connection Size 2"

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACTION PUMP EZ5G Hand Operated Drum Pump, Piston, 5 gal
€98.87 /unit