Drum Pump Motors

Filter

DAYTON -

Drum Pump Motors

Dayton drum pump motors are air or electric powered machines used to drive the impeller of a drum pump for drawing fluids out of a container. These motors draw power directly from an internal rechargeable battery or an electrical outlet, and are equipped with ODP / TEFC enclosures to prevent ingress of dust & motor overheating. They feature plastic / anodised aluminium housing for resisting corrosion on exposed surfaces and deliver speeds up to 10000 rpm.

StyleModelHpPower SourceMotor RpmHousing MaterialVoltageFull Load AmpsAir ConsumptionMax. Air PressurePrice (ex. VAT)
A1DLK61 hpElectric0-10000 RPMPlastic110V AC8.5A--€819.52
B1DLK71 hpElectric0-10000 RPMPlastic220V AC---€916.98
C1DLK81 hpElectric0-10000 RPM-110V AC8.5A--€1,047.84
C1DLK91 hpElectric0-10000 RPM-220V AC---€1,076.10
D55EC761 hpElectric0-12000 RPMAluminum, Nylon220V AC9.1A--€2,117.35
D55EC751 hpElectric0-12000 RPMAluminum, Nylon110V AC4.2A--€2,151.03
E11Z3761/2 hpAir10000 RPMCast Steel, Nylon--27 CFM80 psi€1,013.87
F5UWF23/4 hpAir8000 RPMCast Iron--15 CFM90 psi€644.47
G55EC713/4 hpAir10000 RPMAluminum--28 CFM100 psi€1,141.00
H5UWF14/5 hpElectric10000 RPMPlastic115V AC6.4A--€429.46
FINISH THOMPSON -

Drum Pump Motors

StyleModelHpPower SourceMotor RpmVariable SpeedHousing MaterialFull Load AmpsMax. Air PressureNoise LevelPrice (ex. VAT)
AM7TV--------€1,089.47
AM3T1 hpElectric0-12000 RPMNo-9.1A-81 dB€999.61
BS4-AIR1/2 hpAir300-11000 RPMYesSteel-100 psi78 dB€636.87
CA1000071/2 hpAir9000 RPMYesSteel-100 psi78 dB€734.53
DS1-115v1/3 hpElectric6000/13000 RPMYesNylon--74 dB€394.36
EM3V-115v4/5 hpElectric3500-10000 RPMYesNylon5.6A-79 dB€636.78
FINISH THOMPSON -

Cordless Drum Pump Motor 230v Charger

ModelItemPrice (ex. VAT)
S6AD3UBY€655.45

Drum Pump Motors

Drum pump motors are electric- or air-powered equipment suitable for drawing fluids like acids, alkalies, hazardous chemicals and mineral oils out of a container. Raptor Supplies offers a wide array of Dayton and Finish Thompson pump motors offered in polypropylene, 316 stainless steel, PVDF (polyvinylidene fluoride), CPVC (chlorinated polyvinyl chloride) and aluminium material options. Drum pump motors by Dayton feature a threaded connection on the base for connecting an immersion tube and complete the pump assembly. These units draw power directly from an electrical outlet or an internal rechargeable battery for driving the impeller to pump the non-flammable fluids. The 110 / 220 V motors, with 1 hp power rating, are available in ODF (open drip-proof) and TEFC (Totally enclosed fan cooled) type enclosures to prevent the motor from overheating, caused by continuous processes. Finish Thompson drum pump motors are suitable for pumping fuel and other flammable / combustible fluids like diesel, gasoline, kerosene and fuel oils. These units feature an explosion-proof enclosure which prevents the generation of sparks that can ignite vapours or gases from flammable media. They provide continuous workflow with a full-load amperage rating of 5.7 amps and a maximum rotational speed of 10000 RPM.

We are here to help!

Looking for a part not listed here?