SOTERA SS460B Electric Drum Pump Diaphragm 1/4 Hp | AF2RKG 6XGW5

SOTERA SS460B Electric Drum Pump Diaphragm 1/4 Hp

Item: AF2RKG Model: SS460BCross Ref: 6XGW5
In Stock

Get it by Monday, Sep 29

€1,365.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electric Operated Drum Pump
Adapter Material Polypropylene
Application Diesel Exhaust Fluid, Solvents, Cleaners, Degreasers, Deionized Water, Caustics
Bung Connection Dia. 2"
Bung Connection Size 2"
Compatible Chemicals Fertilizers, Fungicides, Herbicides, Motor Oil
Def Compatible Yes
Diesel Exhaust Fluid Compatible No
Discharge Tube Inside Dia. 3/4"
Discharge Tube Outlet I.d. 3/4"
Discharge Tube Outlet O.d. 1"
Discharge Tubing Material EPDM
Display Qty 1
Fits Container Size 55 gal.
Flow Rate 15 GPM
Food Grade No
For Container Size 55 gal.
For Container Type Drum
For Media Type Fertilizers, Fungicides, Herbicides, Motor Oil
For Use On Chemicals
For Use With Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
Frequency 60 Hz
Full Load Amps 2.5A
Gasket Material Fluorocarbon
Hose I.d. 3/4"
Hose Inside Dia. 3/4"
Hose Material EPDM
Hose Outside Dia. 1"
Housing Material Glass Filled Polypropylene , Polypropylene
Includes Shutoff Ball Valve
Includes Bung Adapter Yes
Includes Discharge Hose Yes
Includes Suction Tube Yes
Inlet Size 2"
Length 21"
Max. Flow Rate 13 GPM
Max. Flow Rate For Oil 12 GPM
Max. Flow Rate For Water 15 GPM
Max. Head 34 ft.
Max. Outlet Pressure 15 psi
Max. Pressure 15 psi
Max. Temp. 130°F
Max. Viscosity 3000 cPS
Media Type Fertilizers, Fungicides, Herbicides, Motor Oil
Metered No
Motor Enclosure Design Totally Enclosed Non Ventilated
Motor Hp 1/4 hp
Motor Speed 3450 RPM
Motor Type Capacitor Start
Noise Level 77 dB
Nominal Voltage 110V AC
Nozzle Operation Manual
Operation Type Manual
Outlet Material EPDM
Outlet Size 1"
Outlet Type NPT
Overall Length 21"
Ph Range 3.6 pH to 11.9 pH
Phase 1
Piston Material Santoprene
Power Source Electric
Pump Connection I.d. 1"
Pump Connection Inside Dia. 1"
Pump Connection O.d. 1 1/4"
Pump Connection Outside Dia. 1 1/4"
Pump Connection Type FNPT
Pump Package Type Unmetered Dispensing With Manual Shut-Off
Runs Dry Yes
Seal Material Fluorocarbon
Series 400 Series
Suction Tube Length 39"
Suction Tube Material Polypropylene
Suction Tube Type Polypropylene
Variable Speed No
Voltage Rating 115V AC
Wetted Material Fluorocarbon, Polypropylene, Santoprene, Stainless Steel
Wetted Materials Fluorocarbon, Polypropylene, Santoprene, Stainless Steel

Shipping Info:

Ship weight (kg) 13.5225
Ship height (cm)41.66
Ship length (cm)52.07
Ship width (cm)42.16
HS code8413110000
Country of OriginUS

Product Details:

    • DEF Compatible (Yes)

Product Variants

ProductModelFor Container SizeMax. Flow RateMax. ViscosityFood GradeDiesel Exhaust Fluid CompatibleDischarge Connection TypeMax. Temp.Inlet SizePrice
DAYTON 1DLP4 Pump Drum 1 Hp Voltage @ 60 Hz 110 | AA9JWD 1DLP455 gal.32 GPM1500 cPSNoNoHose Barb175°F1 3/5"€1,802.04
DAYTON 1DLP5 Pump Drum 1 Hp Voltage @ 60 Hz 220 | AA9JWE 1DLP555 gal.15 GPM1500 cPSNoNoHose Barb175°F1 3/5"€1,869.92
DAYTON 1DLP8 Pump Drum Voltage @ 60 Hz 110 | AA9JWG 1DLP855 gal.15 GPM1500 cPSNoNoHose Barb130°F1 3/5"€1,754.86
DAYTON 1DLR1 Pump Drum 1 Hp Voltage @ 60 Hz 110 | AA9JWH 1DLR155 gal.15 GPM1500 cPSNoNoHose Barb175°F1 3/5"€2,667.13
DAYTON 1DLR3 Pump Drum 1 Hp Voltage @ 60 Hz 110 | AA9JWJ 1DLR355 gal.13 GPM300 cPSNo-Hose Barb130°F1 3/5"€3,917.71
DAYTON 1DLR4 Pump Drum 1 Hp Voltage @ 60 Hz 220 | AA9JWK 1DLR455 gal.13 GPM300 cPSNoNoHose Barb130°F1 3/5"€4,000.18
DAYTON 1DLR5 Pump Drum 1 Hp Voltage @ 60 Hz 110 | AA9JWL 1DLR555 gal.13 GPM300 cPSNoNoHose Barb175°F1 3/5"€7,041.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOTERA SS460B Electric Drum Pump Diaphragm 1/4 Hp
€1,365.85 /unit