Pipe Inspection EquipmentInspection cameras and camera reels used for making accurate visual examination and inspection of pipes. Digital recording monitors for documenting inspection results also available(35 Products)
Plumbing Specialty ToolsRugged and sturdy wrenches used to turn or remove stubborn pipes and faucets. Available in different materials and lengths(36 Products)
Measuring TapesMetric diameter tapes used with RIDGID roll groovers to measure distances in various surveying jobs(1 Product)
Drain Cleaning MachinesCSA-certified machines used to clear drains quickly and efficiently. Have a polypropylene plastic drum and a built-in handle for easy transport. Available in 6 ft. and 15 ft. power cord variants(51 Products)
Drain Guns and KitsUL- and CSA-certified variable-speed drain guns used to open clogged sink lines, urinals and shower drains. Have a finger-triggered motor with a maximum operating speed of 600 rpm(2 Products)
Manual Drain CleanersIncludes closet augers, combination augers and hand spin drain cleaners used to clear stubborn plumbing clogs. Can clean drain lines of up to 1-1/2 inch diameter(7 Products)
Pipe Threading and Cutting MachinesHigh-quality manual and power threading machines used to create threaded ends for connecting pipes and fittings in gas lines, drain lines and water lines. Can be used with black / galvanised / plastic-coated pipes and stainless steel / IMC / heavy-wall conduits(23 Products)
Pipe Threading Die HeadsUsed with pipe threading tools to create NPT threads on pipes for a secure and pressure-tight seal. Available in different diameters to fit pipes of different sizes(16 Products)
Pipe Threading Machine StandsFoldable tripod, stationary and wheeled cart machine stands featuring a compact and portable design and steel frame construction. Can be easily set up and take less storage space(9 Products)
Pipe Threading Replacement DiesUsed in pipe threading machines to create pipe threads in the right-hand direction. Have steel construction and are available in a set of 4 - 5 pieces(43 Products)
Manual Pipe ThreadersUsed to create tight and accurate NPT threads on bolts, pipes and rods for easy connection. Can be used with pipes of diameters up to 2 inches(5 Products)
Chain Wrenches and TongsUsed to turn or hold cylindrical workpieces in various metalworking and plumbing applications. Available in double-end and single-jaw variants(9 Products)
Pipe WrenchesStraight, offset, monkey and end pipe wrenches with adjustable jaws to firmly grip pipes. Used to turn threaded pipes and pipe fittings while assembling or disassembling(51 Products)
Pipe and Tubing CuttersSoil pipe / foam core / tailpiece / quick acting tubing cutters featuring machined, forged or MIM steel blades for cutting pipes made from different materials(50 Products)
Tubing BendersCast aluminium and carbon steel tube benders used for bending soft copper, aluminium and light-wall hydraulic tubing. Available in cushion-grip and non-cushion grip handle variants(11 Products)
Hand ReamerIncludes inner-outer, spiral ratchet pipe and tubing reamers ideal for deburring and reaming stainless steel, aluminium, brass and copper tubing(4 Products)
Bench VisesSteel made vises with a swivel base and a serrated jaw face used to securely hold straight and irregular-shaped workpieces, round tubing and pipes(1 Product)
Bolt CuttersHave hardened alloy steel jaws and a centre cut that has a capacity to cut 7/16, 3/8 and 5/16 inches in soft, medium and hard metals, respectively. Ideal for cutting rods, wire mesh, rebar, cables and bolts(5 Products)
BorescopeBattery-operated, hand-held inspection cameras for remote inspection in tight and hard-to-reach spaces. Have an ergonomic pistol-grip design for single-handed operation and waterproof camera head and cable(2 Products)
Cutting and Grinding FluidsChlorine-free 1-gallon thread cutting oils used as a power tool lubricant to speed-up the process of metal removal(2 Products)
Distance MetersBattery-operated laser distance meters used to provide quick and accurate distance readings by transmitting and receiving ultrasonic waves between the laser pointer and target area(1 Product)
Flaring And Swaging ToolsUsed to connect gas pipes and copper tubing and are widely used in ACs and refrigerators. Available in single-flare and double-flare variants for low- and high-pressure applications, respectively(6 Products)
Hydraulic Pipe BenderUsed in precision cold bending of standard gas pipes and black pipes of thicknesses ranging from 3/8 to 3 inches. Feature durable piston seals to avoid premature leaks and a pressure-relief valve that prevents the system from over-pressurisation(1 Product)
Hydrostatic Test PumpsHydraulic pressure test pumps used in testing residential water lines, small pressure tanks, sprinklers and boilers for leaks. Have a corrosion-resistant design and a maximum operating pressure of 725 psi(2 Products)