RIDGID Pipe Threading And Cutting Machines

High-quality manual and power threading machines used to create threaded ends for connecting pipes and fittings in gas lines, drain lines and water lines. Can be used with black / galvanised / plastic-coated pipes and stainless steel / IMC / heavy-wall conduits

Filter

RIDGID -

Pipe Threading Machine, Single Phase, 115V

Ridgid pipe threading machines are designed for cutting & fabricating pipes or tubes. These units feature a compact & lightweight design for portability, an over-moulded handle with contoured grip to allow optimal control and a V-shaped, dual jaw support arm for firmly holding pipes & preventing slippage. They have die-cast gear housing and a fibreglass-reinforced plastic body for withstanding harsh jobsite conditions. Selected models meet UL listed and CSA approved standards and feature an integral footswitch for hands-free On / Off operation.
Raptor Supplies also offers Ridgid pipe threading machineswith a large chip tray for continuous threading.

StyleModelOverall LengthReversingNo Load RpmOverall WidthOil CapacityPhaseHpCorded/wirelessPrice (ex. VAT)
A4491820"No32 RPM3 3/4"-11/2 hpCorded€2,643.61
B4492324.1"Yes32 RPM4 3/4"-1-Corded€3,684.23
C6114225 1/2"No44 RPM14"0.4 gal.11/2 hp-€6,474.31
D1572248"Yes57 RPM-1 gal.11/2 hp-€6,995.47
RIDGID -

Pipe Threading Machines

Rigid pipe threading machines are employed to thread ends for attaching pipes and fittings in water lines, sprinkler systems and gas lines. These units have a large oil reservoir with a storage capacity of 1.75 gallons and a huge chip tray for continuous threading run time. They are provided with a top cover with large compartments for comfortably accessing tools. they further have a speed chuck having rocker action jaws for superior gripping. These machines are further equipped with an integral footswitch for hands-free on / off switch operations and are available in reversing and non-reversing variants.

StyleModelHpOverall LengthOverall WidthReversingNo Load RpmOil CapacityPhaseCorded/wirelessPrice (ex. VAT)
A260921 1/2 hp18 1/2"72 1/2"No12/36 RPM-1-€14,970.87
B932871/2 hp37"21"Yes36 RPM1.75 gal.1-€11,187.07
C156821/2 hp19"15 1/2"Yes38 RPM1 gal.1Corded€8,140.55
RIDGID -

Power Drive Threading Machine

StyleModelOverall WidthNo Load RpmHpPhaseReversingOverall LengthAmpsPrice (ex. VAT)
A419356 1/2"32 RPM1/2 hp1No-13A€2,272.31
B4185515 1/2"38 RPM1/2 hp1No19"-€4,166.30
RIDGID -

Automatic Threading Machine, 1/2 To 2 Inch NPT Chuck, 120V, 18A

ModelItemPrice (ex. VAT)
91322CM9BKW€12,403.48
RIDGID -

Pipe Threading Machine, 1/8 Inch to 2 Inch Pipe, 2 hp, Auto Chuck, 3 Speed

ModelItemPrice (ex. VAT)
535ACT9BDW€10,654.86
RIDGID -

Compact Threading Machine, 1/2 To 2 Inch NPT Hammer Chuck, 115V, 15A, 36 RPM

ModelItemPrice (ex. VAT)
66947CM9BKV€6,508.99
RIDGID -

Hand Held Power Drive, 230V, 6A, 28 RPM, 50 To 60 RPM, 1 Phase

ModelItemPrice (ex. VAT)
41940CM9BKT€1,819.16
RIDGID -

Pipe Threading Machines, 1/4 To 2 Inch NPT Rod Dia., 36/12 RPM, 240V

ModelItemPrice (ex. VAT)
29858CM9BKR€11,936.65
RIDGID -

Copper Cutting/prep Machine 1/2 To 2 In

ModelItemPrice (ex. VAT)
93492AC9APY€2,987.61
RIDGID -

Universal Leg Tray And Stand

ModelItemPrice (ex. VAT)
92457AF4MKX€873.01
RIDGID -

Pipe Threading Machine 1/8 To 2 In

ModelItemPrice (ex. VAT)
67182AC9APW€11,119.28
RIDGID -

Electric Pipe Cutter, 2-1/2 To 8 Inch Pipe Capacity

ModelItemPrice (ex. VAT)
50767AC3DAU€5,100.71
RIDGID -

Hand Held Power Drive With Case And Support Arm, 115V, 12A, 36 RPM, 60 Hz

ModelItemPrice (ex. VAT)
44928CM9BKU€1,648.51
See Details
RIDGID -

Pipe Threading and Cutting Machines, 1/4 Inch to 1-1/2 Inch

ModelItemPrice (ex. VAT)
1215CY9AZA-
RFQ
RIDGID -

Electric Pipe Cutter, 2-1/2 to 8 Inch

ModelItemPrice (ex. VAT)
258CY8QUR-
RFQ
RIDGID -

Copper Cutting/Prep Machine, 1/2 to 2 Inch

ModelItemPrice (ex. VAT)
122CY8NHD-
RFQ
RIDGID -

Pipe Threading and Cutting Machines, 1/8 Inch to 2 Inch

ModelItemPrice (ex. VAT)
300 Compact KitCY9DUP-
RFQ

We are here to help!

Looking for a part not listed here?