RIDGID Drain Cleaning Machines

CSA-certified machines used to clear drains quickly and efficiently. Have a polypropylene plastic drum and a built-in handle for easy transport. Available in 6 ft. and 15 ft. power cord variants

Filter

RIDGID -

Drain Cleaning Gun Kits

StyleModelChuck TypeDrain Line Capacity I.d.Corded/wirelessPrice (ex. VAT)
A36028Slide Action3/4" to 2 1/2"-€1,129.83
B36023Slide Action-Corded€1,066.88
StyleModelMPNPrice (ex. VAT)
A6426364263€1,469.06
RFQ
A6427364273€1,959.11
StyleModelMPNPrice (ex. VAT)
A2369223692€2,942.53
A2369723697€4,105.11
RFQ
A2370723707€4,272.74
RFQ
RIDGID -

K5208 Sectional Drain Cleaning Machines

StyleModelMPNPrice (ex. VAT)
A6168861688€2,965.36
RFQ
B6169361693€4,324.25
RFQ
C6237862378€4,484.48
RFQ
RIDGID -

Sectional Drain Cleaning Machine

Ridgid sectional drain cleaning machines have a distinctive, instant acting cable clutch which offers maximum control during operations. They feature an adjustment knob for easy change-out of the cable and a powerful motor that requires only a single person to clean the heaviest of blockages. These units are further integrated with wheels for improved manoeuvrability and a low-profile B-frame design that can fit into any crawlspaces. Choose from a wide range of these sectional drain cleaning machines available in 3/4, 1/2 and 1/6 HP options.

StyleModelVoltageHpMax. RunPower Cord LengthPrice (ex. VAT)
A66497115V1/2 hp150 ft.-€3,239.79
B23717115V3/4 hp200 ft.15 ft.€5,030.42
C58920115V1/6 hp100 ft.6 ft.€2,075.46
D23712115V3/4 hp200 ft.-€5,013.12
E59000115V1/6 hp100 ft.-€3,909.20
F76495230V167/1000 hp--€3,746.42
RFQ
RIDGID -

Drain Cleaning Drum Machine

Ridgid drain cleaning drum machines are integrated with a transport cart with large wheels that easily navigate up stairs & over bumps. These drums have rugged & corrosion-resistant construction and a lightweight double tubular frame for extra strength. They have retractable handles and a cable drum quick release & hold mechanism for easy drum change & transport. Their patented cable control system slows the drum down when the blade gets lodged during a blockage. We also offer Ridgid sectional drain cleaning drum machineshaving instant acting cable clutches to maximise operator control.

StyleModelHpMax. RunDrum CapacityVoltageMaterialLengthDrum MaterialHeightPrice (ex. VAT)
A60052-250 ft.125.06", 150.05"115V----€6,637.57
B269981/3 hp75 ft.-115VMetal21"Plastic23"€1,026.66
C717221/8 hp35 ft.-115V----€1,530.71
D531171/12 hp100 ft.100.03", 90.04"-----€2,490.86
E420073/4 hp200 ft.100.06", 125.05"-----€4,078.72
RIDGID -

Sectional Machines for Drain Cleaning

StyleModelTool WeightMin. Pipe Dia.No. Of AugersNo. Of CuttersMax. SpeedHpMax. Drum CapacityLengthPrice (ex. VAT)
AK-520854 lbs.-----15 ft., 15 ft.-€5,552.72
AK-520854 lbs.-------€3,871.58
AK-520854 lbs.-----15 ft., 15 ft.-€5,752.11
B5896061 lbs.3/4"22400 RPM1/6 hp-12"€2,825.02
C46907317 lbs.2"33600 RPM1 hp175 ft.40.63"€6,661.45
StyleModelMPNPrice (ex. VAT)
A2700327003€721.66
A2810328103€1,821.60
RIDGID -

Drum Machines for Drain Cleaning

StyleModelMax. Pipe Dia.Cable Dia.Cable Core TypeNo. Of CuttersAuger TypeFeed TypeTool WeightMax. SpeedPrice (ex. VAT)
AK9-204---------
RFQ
B523634"3/8"Integral Wound2Bulb AugerManual68 lbs.165 RPM€926.90
C280984"3/8"Integral Wound2Bulb AugerAutomatic79 lbs.165 RPM€2,486.31
DK-400 AF with C-45 IW4"1/2"Integral Wound2Bulb AugerAutomatic93 lbs.165 RPM€1,249.79
EK-750 with C-248"5/8"Inner Core4Retrieving AugerAutomatic182 lbs.200 RPM€3,948.62
RIDGID -

Drain Cleaning Machine, Corded, K-750, For 3 Inch to 8 Inch Pipe, Auto, 1/2 hp Horsepower

ModelItemPrice (ex. VAT)
51402BL9EYX€3,240.74
RIDGID -

Drain Cleaning Machine, 125 ft. Cable, 3 To 6 Inch Pipe Capacity

ModelItemPrice (ex. VAT)
66593CM9BJB€6,315.72
RIDGID -

Drain Cleaning Machine, Corded, K-3800, For 1 1/2 Inch to 4 Inch Pipe, 3/8 Inch Cable Dia

ModelItemPrice (ex. VAT)
53127BL9FGA€2,565.21
RIDGID -

Machine Drain Cleaning Mitt, A-12 Pin Key

ModelItemPrice (ex. VAT)
45317BL9CEY€4,951.54
RIDGID -

Drain Cleaning Drum Machine With Inner Core Cable, 75 ft. Length, 115V

ModelItemPrice (ex. VAT)
60062RCM9BHN€5,354.06
RIDGID -

Drain Cleaning Machine, Corded, 5/8 Inch Cable Dia

ModelItemPrice (ex. VAT)
41977AM4QUV€3,240.19
RIDGID -

Drain Cleaning Sectional Machine, 120V, 60 Hz

ModelItemPrice (ex. VAT)
43507CM9BHV€3,588.09
See Details
RIDGID -

100 ft Corded Drain Cleaning Machine, 115V AC

ModelItemPrice (ex. VAT)
K-50-4CY8UJF-
RFQ
RIDGID -

Drain Cleaning Machine, 3/8x100, 1/2x90

ModelItemPrice (ex. VAT)
K-3800CY8PGT-
RFQ
RIDGID -

250 ft Corded Drain Cleaning Machine, 115V AC

ModelItemPrice (ex. VAT)
K-7500 C-100CY9DDU-
RFQ
RIDGID -

100 ft Corded Drain Cleaning Machine, 115V AC

ModelItemPrice (ex. VAT)
K-50-8CY9DCR-
RFQ
RIDGID -

Drain Cleaner, Model K-60SP

ModelItemPrice (ex. VAT)
K-60SPCY8RVT-
RFQ
12

We are here to help!

Looking for a part not listed here?