RIDGID Pipe Threading Replacement Dies

Used in pipe threading machines to create pipe threads in the right-hand direction. Have steel construction and are available in a set of 4 - 5 pieces

Filter

RIDGID -

Replacement Pipe Dies

Ridgid replacement pipe dies are used with ratcheting pipe threaders to quickly change damaged or worn out dies and prevent downtime. These dies are capable of producing clean & accurate cuts on pipe threads. They are made of a high-speed steel alloy providing superior strength and are available in NPT, NPSM, UNC & Bevel type thread variants.
Raptor Supplies also offers Ridgid manual threader die headsto create a strong NPT seal connection & prevent leakage.

StyleModelThread TypeNominal Conduit/pipeSizeThread DirectionColorMaterialPrice (ex. VAT)Pkg. Qty.
A37830---Right Hand--€90.871
B47745---Right Hand--€242.354
B47740---Right Hand--€239.081
C67807---Right Hand--€475.731
A37850---Right Hand--€133.371
A37890---Right Hand--€152.841
A37930---Right Hand--€157.341
B47780---Right Hand--€347.421
D38120---Right Hand--€641.695
A37925---Right Hand--€154.811
C67812---Right Hand--€496.331
A37870---Right Hand--€104.061
A37895---Right Hand--€145.111
A37935---Right Hand--€154.811
B47785---Right Hand--€325.584
B47750-1" to 2"-Right Hand--€216.604
A37840---Right Hand--€116.171
B47765---Right Hand--€332.221
A37885---Right Hand--€123.901
A37845---Right Hand--€120.621
A37880---Right Hand--€127.091
A37920---Right Hand--€132.501
B47760---Right Hand--€346.904
B47735---Right Hand--€237.061
A37825---Right Hand--€94.721
RIDGID -

Replacement Pipe Die, 1/2 Inch Pipe, Aluminum/Galvanized Steel/Steel

ModelItemPrice (ex. VAT)Pkg. Qty.
50715AM4RFV€469.551
RIDGID -

High Speed Pipe Dies, For 500A Mono

ModelItemPrice (ex. VAT)Pkg. Qty.
50730AM4RFY€493.421
RIDGID -

Die Head, For PVC, Universal, 1 Inch to 2 Inch NPT

ModelItemPrice (ex. VAT)Pkg. Qty.
70750AM4RWL€425.901
RIDGID -

High Speed Dies, Mono, 3/8 Inch Npt Hs

ModelItemPrice (ex. VAT)Pkg. Qty.
50710AM4RFU€455.531

We are here to help!

Looking for a part not listed here?