RIDGID Pipe Wrenches

Straight, offset, monkey and end pipe wrenches with adjustable jaws to firmly grip pipes. Used to turn threaded pipes and pipe fittings while assembling or disassembling

Filter

RIDGID -

Pipe Wrenches

StyleModelOverall LengthJaw CapacityPipe CapacityHandle TypeJaw TextureNon-sparkingInsulatedTether StylePrice (ex. VAT)
A310506"3/4"-I Beam----€74.07
A3106512"2"-I Beam----€85.36
B3137516 1/2"2"2"I BeamSerratedNoNoNot Tether Capable€950.45
A9012724"-------€316.56
C3138027 3/4"5"5"I BeamSerratedNoNoNot Tether Capable€1,167.26
D3139033 1/2"8"8"I BeamSerratedNoNoNot Tether Capable€2,549.33
E3138533"6"6"I BeamSerratedNoNoNot Tether Capable€1,681.40
RIDGID -

End Pipe Wrench

RIDGID end pipe wrenches are used to grip, turn and tighten around threaded pipes and pipe fittings for their installation or removal. They feature steel / forged steel jaws with opening capacities up to 3 inches and aluminium / cast iron handles for less arm stress. These wrenches are ideal for jobs in compact spaces and overhead applications. They meet Federal Specification GGG-N65IE, Type II, Class A standards and are available in lengths ranging from 10 to 24 inches.
Raptor Supplies also offers offset pipe wrencheswith jaw capacities ranging from 1-1/8 to 3 inches.

StyleModelOverall LengthJaw CapacityJaw MaterialJaw TextureHandle TypeNon-sparkingTether StylePrice (ex. VAT)
A9010710"1 1/2"SteelSerratedI BeamNoTether Capable€109.47
B3107014"2"Alloy SteelSerratedI Beam--€99.62
C9011714"2"Forged SteelSerratedI BeamNoTether Capable€150.22
C9012218"2 1/2"Forged SteelSerratedI BeamNoTether Capable€203.35
B3107518"2 1/2"Alloy SteelSerratedI Beam--€139.21
D8944524"3"Alloy SteelSerratedI BeamNoTether Capable€302.35
RIDGID -

Straight Pipe Wrench

Ridgid straight pipe wrenches are designed to turn threaded pipe and pipe fittings for tightening or loosening plumbing assemblies. They feature a rugged ductile-iron housing and I-beam handles for an improved leverage. These pipe wrenches also come equipped with an adjustable full-floating forged hook jaw with self-cleaning threads and a replaceable spring assembly. They are available in 10, 18, 24 and 36 inch length options.
We also offer the brand's end pipe wrenchesideal for working in restricted spaces or close to a wall.

StyleModelOverall LengthJaw CapacityJaw MaterialJaw TextureHandle TypeNon-sparkingTether StyleClassPrice (ex. VAT)
A310006"3/4"Alloy SteelSerratedI BeamNoTether CapableClass A€53.17
B310058"1"Alloy SteelSerratedI BeamNoTether Capable-€61.62
A3101010"1 1/2"SteelSerratedI BeamNoTether Capable-€62.38
C3109010"1 1/2"SteelSerratedI BeamNoTether Capable-€93.94
D3139510"1 1/2"Forged SteelSerratedI BeamNoTether Capable-€81.06
E1034810"1 1/2"Alloy SteelSerratedI BeamNoTether Capable-€131.95
A3101512"2"SteelSerratedI Beam--Class A€72.20
F4705712"2"Forged SteelSerratedI BeamNoTether Capable-€111.75
G3109514"2"SteelSerratedI Beam---€119.74
H1269314"2"Forged SteelSerratedI Beam---€175.31
A3102014"2"SteelSerratedI BeamNoTether CapableClass A€74.57
E1035814"2"Forged SteelSerratedI BeamNoTether Capable-€145.85
A3102518"2 1/2"SteelSerratedI BeamNoTether CapableClass A€110.06
H1269818"2 1/2"Forged SteelSerratedI BeamNoTether Capable-€201.18
G3110018"2 1/2"SteelSerratedI BeamNoTether Capable-€151.17
A3103024"3"SteelSerratedI Beam--Class A€160.51
G3110524"3"SteelSerratedI Beam--Class A€231.46
A3103536"5"SteelSerratedI BeamNoTether Capable-€356.09
G3111036"5"SteelSerratedI BeamNoTether Capable-€397.64
A3104048"6"SteelSerratedI Beam--Class A€565.26
I3111548"6"Forged SteelSerratedI Beam---€708.00
A3104560"8"SteelSerratedI Beam---€889.57
RIDGID -

Offset Pipe Wrench

StyleModelOverall LengthJaw CapacityJaw TextureJaw MaterialHandle TypeNon-sparkingTether StylePrice (ex. VAT)
A313059"2 5/8"SmoothAlloy SteelI BeamNoTether Capable€82.55
B3112014"2"SerratedForged SteelI BeamNoTether Capable€182.07
C3112518"2 1/2"SerratedForged SteelI BeamNoTether Capable€223.12
B3113024"3"SerratedForged SteelI Beam--€318.38
RIDGID -

Pin, Heel Jaw 14 Wrench

ModelItemPrice (ex. VAT)
31650BL2GVJ€4.13
RIDGID -

Bolt, 5/16 X 1/2 Shoulder, For Serrated Jaw Texture, Steel

ModelItemPrice (ex. VAT)
98037BL9MGX€5.35
RIDGID -

Pin, Heel Jaw 18 Wrench, For Serrated Jaw Texture, Steel

ModelItemPrice (ex. VAT)
31690BL2MMZ€4.34
RIDGID -

Jaw, Hook 12/14 Rapidgrip

ModelItemPrice (ex. VAT)
98032BL9PXW€47.92
RIDGID -

Jaw, Heel W/Pin 6 Wrench, For Serrated Jaw Texture, Steel

ModelItemPrice (ex. VAT)
31560BL2MMX€11.44
RIDGID -

Jaw, Hook Spud Wrench, For Smooth Jaw Texture, Steel

ModelItemPrice (ex. VAT)
32785BL8ZBJ€45.55
RIDGID -

Jaw, Heel W/Pin 8 Wrench, For Serrated Jaw Texture, Steel

ModelItemPrice (ex. VAT)
31585AM3GUA€14.04
RIDGID -

Jaw, Heel 12/14 Rapidgrip

ModelItemPrice (ex. VAT)
98062AM4TJA€22.23
RIDGID -

Pin, Heel Jaw 24 Wrench, For Serrated Jaw Texture, Steel

ModelItemPrice (ex. VAT)
31715AM3GUB€4.05
RIDGID -

Nut, 6 Wrench, For Serrated Jaw Texture, Steel

ModelItemPrice (ex. VAT)
31570AM3GTZ€8.09
RIDGID -

Jaw, Hook 8 Wrench, Steel

ModelItemPrice (ex. VAT)
31580AL4PTV€25.58
RIDGID -

Straight Spud Pipe Wrench, Smooth Toothless Jaw, 12 Inch Length

ModelItemPrice (ex. VAT)
31400AE3TRN€99.37

We are here to help!

Looking for a part not listed here?