RIDGID Tubing Benders

Cast aluminium and carbon steel tube benders used for bending soft copper, aluminium and light-wall hydraulic tubing. Available in cushion-grip and non-cushion grip handle variants

Filter

RIDGID -

Tube Benders

StyleModelCenterline Bend RadiusOverall LengthOutside Dia. TubingHandle TypeMaterialBend AngleConstructionTypePrice (ex. VAT)
A36112--------€140.84
B351753 3/4"28"3/4"Non CushionedAluminum0° to 180°Cast AluminumGeared Ratchet€1,358.60
B351703"22"5/8"Non CushionedAluminum0° to 180°Cast AluminumGeared Ratchet€1,155.95
RIDGID -

Tube Bender Lever

Tubing benders are designed to create smooth, tight-radius & permanent bends in pipes and tubes during metal forming processes. They prevent bending damages such as crimping, scoring & flattening. The carbon steel construction allows bending soft copper & aluminium tubes up to 180 degrees. These bending levers feature a calibrated scale to denote the angle of bend and a non-slip grip over the handle to provide controlled operation. RIDGID tube benders are available for 3/8 and 1/2 inch tube options.
Raptor Supplies also offers cast aluminium constructed tube bendersin 22 & 28 inch lengths.

StyleModelOutside Dia. TubingMaterialCenterline Bend RadiusBend AngleConstructionOverall LengthTypeCalibration IncrementsPrice (ex. VAT)
A380481/2"Carbon Steel-0° to 180°Carbon Steel16 1/8"Lever-€465.74
A380433/8"Carbon Steel0.938"0° to 180°Carbon Steel16 1/8"Lever15°€432.59
RIDGID -

Tubing Bender, 3/8 Inch Outer Dia., 13 Inch Length

ModelItemPrice (ex. VAT)
36097AD6RTB€182.99
RIDGID -

Tube Bender, 1/2 Inch Outer Dia.

ModelItemPrice (ex. VAT)
36132AD6RTC€292.06
RIDGID -

Tube Bender Lever 1/4 Inch Outer Diameter 5/8 Inch Bend

ModelItemPrice (ex. VAT)
38033AF2AAQ€307.28
RIDGID -

Tubing Bender, 1/4 Inch Outer Dia., 9 Inch Length

ModelItemPrice (ex. VAT)
36122AD6RTA€172.93
RIDGID -

Tubing Bender 1/4 5/16 3/8 Inch Od

ModelItemPrice (ex. VAT)
44852AA8YKJ€116.04
RIDGID -

Tube Bender Geared Ratchet 7/8 Inch Tube

ModelItemPrice (ex. VAT)
35180AB3XFW€1,400.00

We are here to help!

Looking for a part not listed here?