RIDGID Pipe Cutter


RIDGID pipe cutters are used to make clean cuts in pipes. These tools offer a fast and convenient way to make cuts on pipes. They are used by plumbers in the construction and pipeline transportation industries.

Filter
StyleModelCutting CapacityMinimum Cutting CapacityMaximum Cutting CapacityTool LengthCutsTypePrice (ex. VAT)
A
466-S
------€1,335.46
B
30088
------€198.62
C
6-S
-4"6"28"-Standard Wheel Cutter€1,071.81
D
32830
1" to 3"---Stainless Steel-€484.09
E
32820
1/8" to 2"---Stainless Steel-€292.97
D
32840
2" to 4"---Stainless Steel-€674.81
F
23498
Up To 1 5/8"-----€112.54

Working Mechanism

  • Place the cutter on the pipe and secure it with the feed handle.
  • When the cutter wheel is in contact with the pipe, lightly engage the cutter wheel by turning the feed screw until it cuts a small groove.
  • Check this groove to ensure true track.
  • After ensuring, tighten the feed screw a quarter of a turn and rotate the pipe accordingly.
  • Continue this process until the pipe is cut.

Features

  • RIDGID pipe cutters have an extra-long shank to protect the adjustment threads.
  • They are equipped with an extra-large handle for quick and easy adjustment.
  • These tools can be converted to a 3-wheel cutter by replacing rollers with cutter wheels.
  • RIDGID 32830 pipe cutter comes with another handle to make two-man leverage possible on large pipe sizes.
  • The ratchet cutters have ergonomic grips on the bottom handle spaced at 1/2 inch increments for quick measurements.
  • They come with X-CEL quick-change blades, enabling the user to change the blades in seconds without using any tools.
  • They offer burr-less cutting operation to provide a square cut.

Frequently Asked Questions

What is the material of construction of bodies of these pipe cutters?

RIDGID uses iron / aluminium for the construction of their pipe cutters.

What is the cutting method of these pipe cutters?

These pipe cutters have manual / ratcheting cutting operations.

What is the material of construction of the handles of these pipe cutters?

RIDGID offers piper cutters having steel or aluminium handles.

What is the material of construction of the blades of these pipe cutters?

RIDGID offers pipe cutters with blades made of steel / machined steel.

We are here to help!

Looking for a part not listed here?