RIDGID Pipe And Tubing Cutters

Soil pipe / foam core / tailpiece / quick acting tubing cutters featuring machined, forged or MIM steel blades for cutting pipes made from different materials

Filter

RIDGID -

Cutter Wheels

StyleModelTypePrice (ex. VAT)Pkg. Qty.
A75567-€42.851
B74720-€19.891
C75562-€43.761
DE635/29973Tubing Cutter€38.112
RIDGID -

Soil Pipe Cutters

Ridgid soil pipe cutters feature an integral ratchet handle, centered on the pipe, to keep the trench width to a minimum when cutting cast-iron, concrete and clay pipes. They are integrated with a distinctive hooking mechanism to make hooking the chain easy and a hand guard to prevent knuckle cuts. Choose from a broad range of these soil pipe cutters available in forged steel and steel body materials.

StyleModelCutsCutting CapacityCapacityCorded/wirelessOverall WidthReversingPrice (ex. VAT)
A42878-1 1/2" to 8"Pipe Up To 8" Dia.Corded8"No€1,136.09
B32900Cast Iron-----€1,042.25
C69982Cast Iron-----€979.67
D286No Hub Soil Pipe-----€837.80
E68650No Hub Soil Pipe-----€942.03
RIDGID -

Foam Core Cutter

StyleModelCutting CapacityPrice (ex. VAT)
A417031 1/2"€31.22
B409382"€34.41
RIDGID -

Pipe Cutter

StyleModelCutting CapacityMinimum Cutting CapacityMaximum Cutting CapacityTool LengthCutsTypePrice (ex. VAT)
A466-S------€1,335.46
B30088------€198.62
C6-S-4"6"28"-Standard Wheel Cutter€1,071.81
D328301" to 3"---Stainless Steel-€484.09
E328201/8" to 2"---Stainless Steel-€292.97
D328402" to 4"---Stainless Steel-€674.81
F23498Up To 1 5/8"-----€112.54
RIDGID -

Four Wheel Pipe Cutter

RIDGID four-wheel pipe cutters are designed to cut pipes precisely and quickly in confined spaces. They feature iron construction for excellent compressive strength and machined steel blades for resisting premature wear while cutting. These cutters are integrated with an ergonomic handle for ease-of-use and are available in 18 and 26.5 inch length options.
Raptor Supplies also offers foam core cuttersfeaturing plastic body construction and stainless steel blades.

StyleModelCutsPrice (ex. VAT)
A32870Stainless Steel€347.28
B32880Stainless Steel€837.02
RIDGID -

Tubing Cutters

Ridgid tubing cutters are designed for creating customed piping, fluid transfer, wastewater treatment and heating & cooling systems. These cutters feature a contoured frame to allow easy alignment while adjusting the cutter via an X-CEL knob to make a cut. Selected models feature AUTOFEED operation to provide easy cutting in restricted & tight spaces using a ratchet handle. Raptor Supplies also offers quick-acting tubing cuttersfeaturing X-CEL knob and thrust bearings for fast & smooth cutting operation.

StyleModelCutsCapacityPrice (ex. VAT)
A32940--€187.32
B23493--€58.89
C40617--€40.74
A32910--€56.31
D66737-1/4" to 1 1/8"€65.32
RFQ
A32920--€64.80
E23488--€41.14
A32930--€126.01
F32975--€29.86
F32985--€31.71
G86127--€56.05
H97212Stainless Steel-€100.68
RIDGID -

Quick Acting Tubing Cutters

Ridgid quick acting tubing cutters are designed to cut aluminium, brass, copper plastic and steel tubes to necessary lengths. These tubing cutters feature I-beam construction, heavy-duty wear surfaces and thrust bearing slide assemblies, offering seamless operation. They have manual cutting action and use X-CEL wheel pins for quick cutting and any tools. Choose from a range of these tubing cutters, available in zinc alloy and aluminium body variants.

StyleModelCutsCutting CapacityPrice (ex. VAT)
A31622--€61.63
B31637--€135.95
C31647--€170.97
B36592--€217.42
B36597--€184.44
B31657--€256.08
B31662--€293.57
D31632--€90.88
E31642--€141.48
E31652--€236.68
F32078Corrugated Gas Tubing-€114.79
G29963Stainless Steel-€91.52
H31803Stainless Steel1/4" to 2 5/8"€339.88
RIDGID -

Adapter, 18V Ac Na

ModelItemPrice (ex. VAT)
44468BL9BYA€422.37
RIDGID -

Ratchet Tubing Cutter, Close Quarters, 1/4 To 1-1/8 Inch Cutting Capacity

ModelItemPrice (ex. VAT)
32573AE3QGK€68.27
RIDGID -

Replacement Tube Cutting Wheel, Aluminium & Copper

ModelItemPrice (ex. VAT)
33185AL4PUX€9.94
RIDGID -

Soil Pipe Cutter Kit, 1-1/2 To 4 Inch Pipe Capacity

ModelItemPrice (ex. VAT)
34403RCM9BJP€643.47
RIDGID -

Tailpiece External Cutter 1-1/2 Capacity 8 Inch Length

ModelItemPrice (ex. VAT)
41608AB8KLH€41.65

We are here to help!

Looking for a part not listed here?