AMERICAN WELDQUIP 300A-180-DOM4-H Cutting Torch Gooseneck, 300 Amp, 180 Deg. Neck Bend, Spc
€356.40 /unit
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Gooseneck |
Shipping Info:
| Country of Origin | US |
Product Variants
| Model | MPN | Price | |
|---|---|---|---|
| 10192-33-180 | 10192-33-180 | €263.23 | RFQ
|
| 10192-33-22 | 10192-33-22 | €263.23 | RFQ
|
| 10192-33-22-M20 | 10192-33-22-M20 | €263.23 | RFQ
|
| 10192-33-22-OVS | 10192-33-22-OVS | €263.23 | RFQ
|
| 300A-180-DOM2-H | 300A-180-DOM2-H | €356.40 | RFQ
|
| 300A-180-DOM3-H | 300A-180-DOM3-H | €356.40 | RFQ
|
| 300A-180-DOM5-H | 300A-180-DOM5-H | €356.40 | RFQ
|
Explore Products
- DAYTON 2C888SBK Shaft And Bearing Kit Use With AB9DAN
- APPROVED VENDOR 460-720LS Pipe Red Brass 1/8 x 72 In
- CLEVELAND C54449 1002 Straight Flute Tap, 1/4-20 Thread Size, 5/8 Inch Thread Length, 2 1/2 Inch Length
- BALDOR / DODGE B8C56S30268G-.75G Right Angle Reducer
- EATON HNW3125T33W Molded Case Circuit Breaker, N-Frame, Electronic Ls Trip Type, 3-Pole, 1200A, 690 Vac
- VERMONT GAGE 371192830 Set Plug, NoGo, 2 1/2-8 Un, 2A
- GARLOCK SEALING TECHNOLOGIES 64 X 4216
- APOLLO VALVES G259706 Stem, 1/4 to 1/2 Inch Size, Brass
Explore More
- AMERIC
- FLEXCO INC
- KEYSHAFT
- TRILOGY
- CARRIER
- Packaging Tape Hand Held Dispensers
- Dock Equipment Accessories
- Clutch Plates and Pad Holders
- Drill Bit Cases Cabinets
- Yoke Ends
- PLAST-O-MATIC ARV Series Thermoplastic Air Release Valves
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 208V Delta Primary Volts, 480Y/277 Secondary Volts
- MUELLER INDUSTRIES 74DHH Sure Check Double Disc Check Valves
- RUD CHAIN L-ABA Lashing Points
- ANVIL ASNS Series Clamping Nuts Without Spring
- WOODHEAD 130039 Series Devicenet Cable
- EATON Handle Extensions
- MILWAUKEE Chisel Bits
- RUKO Jig Saw Blades
- DUPONT Pleated Air Filters
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
AMERICAN WELDQUIP 300A-180-DOM4-H Cutting Torch Gooseneck, 300 Amp, 180 Deg. Neck Bend, Spc
€356.40 /unit
