AMERICAN WELDQUIP 10192-33-22-OVS Cutting Torch Gooseneck, Spc Auto, 22 Deg. Neck Bend
€263.23 /unit
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Gooseneck |
Shipping Info:
| Country of Origin | US |
Product Variants
| Model | MPN | Price | |
|---|---|---|---|
| 10192-33-180 | 10192-33-180 | €263.23 | RFQ
|
| 10192-33-22 | 10192-33-22 | €263.23 | RFQ
|
| 10192-33-22-M20 | 10192-33-22-M20 | €263.23 | RFQ
|
| 300A-180-DOM2-H | 300A-180-DOM2-H | €356.40 | RFQ
|
| 300A-180-DOM3-H | 300A-180-DOM3-H | €356.40 | RFQ
|
| 300A-180-DOM4-H | 300A-180-DOM4-H | €356.40 | RFQ
|
| 300A-180-DOM5-H | 300A-180-DOM5-H | €356.40 | RFQ
|
Explore Products
- GRAINGER BULK-RS-S60MD-25 Silicone Sheet, 36 Inch X 36 Inch, 0.25 Inch Thickness, 60A, Plain Backing, Blue
- APPROVED VENDOR U26660.013.0100 Sheet Metal Screw, 6-20 Thread Size, 1 In Lg., 0.097 In Head Ht., 0.262 In Head Dia.
- VERMONT GAGE 172107130 Long Reversible Gage, Class XX, Go, Chrome
- DYNALON 303275-0007G Stirring Bar, PTFE, Octagonal, 5/16 Inch x 1 1/2 Inch
- USA SEALING BULK-FG-6315 Aramid Fiber with Buna N Binder Flange Gasket, 11 Inch Outside Diameter, Blue
- FENNER DRIVES 0450200 Link V-Belt, Outside Length 100 Feet
- APPLETON ELECTRIC AEPI331 3W, 3 Pole, Plug
- TEADIT CGF1122M.116.114.150 Full Face Cut Gasket, NA1122M, 1/16 Inch Thickness, 1-1/4 Inch Size, 150# Class
Explore More
- HUBBELLOCK
- KEYSHAFT
- SLUGGER
- STANDARD XCHANGE
- ZEUS
- Convertible Hand Trucks
- Hazardous Location Control Station Switches
- Hazardous Location Circuit Breakers
- Micrometers
- Roll Groovers
- FERNCO Corrugated Pipe Couplings
- JOHN GUEST Male Connectors, NPTF Thread, Acetal Gray
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 480V Delta Primary Volts, 208Y/120 Secondary Volts, Copper Windings
- HEDLAND High Temperature Flow Meters For Petroleum Fluids
- EDWARDS SIGNALING Fire Alarm Systems
- ANVIL Xxh Tap Bull Plugs
- TEMPCO Pilot Lights
- INSTOCK Garment and Coat Racks
- BROWNING J Type, Quick Disconnect Bushings
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
AMERICAN WELDQUIP 10192-33-22-OVS Cutting Torch Gooseneck, Spc Auto, 22 Deg. Neck Bend
€263.23 /unit
