AMERICAN WELDQUIP 300A-180-DOM3-H Cutting Torch Gooseneck, 300 Amp, 180 Deg. Neck Bend, Spc
€356.40 /unit
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Gooseneck |
Shipping Info:
| Country of Origin | US |
Product Variants
| Model | MPN | Price | |
|---|---|---|---|
| 10192-33-180 | 10192-33-180 | €263.23 | RFQ
|
| 10192-33-22 | 10192-33-22 | €263.23 | RFQ
|
| 10192-33-22-M20 | 10192-33-22-M20 | €263.23 | RFQ
|
| 10192-33-22-OVS | 10192-33-22-OVS | €263.23 | RFQ
|
| 300A-180-DOM2-H | 300A-180-DOM2-H | €356.40 | RFQ
|
| 300A-180-DOM4-H | 300A-180-DOM4-H | €356.40 | RFQ
|
| 300A-180-DOM5-H | 300A-180-DOM5-H | €356.40 | RFQ
|
Explore Products
- APEX-TOOLS UG-5MM11 Socket, Cvrd 1/4 Sq Dr 5 mm Hex 22.2 mm Oal
- MAUDLIN PRODUCTS SKS-1-8 Key Stock, Square Keystock, Steel, 1/8 In Size, 12 In Lg., Zn Plated
- VERMONT GAGE 112402190 Pin Gage, Class ZZ, NoGo, Steel, 2.19 mm Size
- BOSTON GEAR 731566-004-00000
- NIBCO NLFF00H FC-2765 Butterfly Valve, Flanged, 4 Inch Size, 200 PSI, Cast Iron
- AMETEK LAMB 30-5930 Brush, 1.25 Inch Length, 0.248 Inch Thick
- MARTIN SPROCKET D5-35U-72-09 Unequal Trougher Assembly, Cema D
- MAIN FILTER INC. MF0337894 HC9650FKT8Z Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 8.38 Inch Height
Explore More
- FOLDING GUARD
- KEYSHAFT
- THERMOSAFE
- STAHLIN
- LIGHTOLIER
- Manifold Gauge Set Accessories
- Horn Accessories
- Corrosion-Resistant Blowers
- Thumb Screws
- Pond Aeration Tubing
- PLAST-O-MATIC ARV Series Thermoplastic Air Release Valves
- OIL SAFE Color-Coded Steel Tube Grease Guns, Pistol Grip
- NORTH BY HONEYWELL Northflex Light Task Plus 5 General Purpose Gloves
- MUELLER INDUSTRIES 103MAT Silent Check Valves
- CHICAGO-LATROBE Screw Machine Drill, Carbide, 118 Degree
- TOUGHSTRIPE Floor Marking Tape, Foot Shape
- APOLLO VALVES 70-100 Series Bronze Ball Valves
- ANVIL Extra Heavy Half Steel Pipe Couplings
- DANFOSS Coils
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
AMERICAN WELDQUIP 300A-180-DOM3-H Cutting Torch Gooseneck, 300 Amp, 180 Deg. Neck Bend, Spc
€356.40 /unit
