AMERICAN WELDQUIP 10192-33-22 Cutting Torch Gooseneck, Spc Auto, 22 Deg. Neck Bend
€263.23 /unit
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Gooseneck |
Shipping Info:
| Country of Origin | US |
Product Variants
| Model | MPN | Price | |
|---|---|---|---|
| 10192-33-180 | 10192-33-180 | €263.23 | RFQ
|
| 10192-33-22-M20 | 10192-33-22-M20 | €263.23 | RFQ
|
| 10192-33-22-OVS | 10192-33-22-OVS | €263.23 | RFQ
|
| 300A-180-DOM2-H | 300A-180-DOM2-H | €356.40 | RFQ
|
| 300A-180-DOM3-H | 300A-180-DOM3-H | €356.40 | RFQ
|
| 300A-180-DOM4-H | 300A-180-DOM4-H | €356.40 | RFQ
|
| 300A-180-DOM5-H | 300A-180-DOM5-H | €356.40 | RFQ
|
Explore Products
- WEG PESWS-50V18EX-RM39 Magnetic Motor Starter
- LEATHERHEAD TOOLS DBO-3RH-D Pike Pole, Solid Pole, D-Handle, Rubbish Hook, 36 Inch Length, Orange
- LISTA XSNW0600-0202BB Cabinet Pedestal One Drawer Bright Blue
- APPROVED VENDOR SF4822IP Drill Bushing Type Slip Fixed Drill Size 8.1mm
- LEESON 191482.00 C145K34WK2A General Purpose Motor, 2 HP, 1 Phase, 60 Hz, 115/230V, 3600 RPM
- HAYWARD BYV14080A0NKI00
- DORIAN CNC-125-6-SW4
- WIHA TOOLS 00968 WIHA 00968
Explore More
- KEYSHAFT
- ACTION COUPLING
- DUO-SAFETY LADDER
- WONDER GRIP USA
- UWS
- Strapping Machines
- Confined Space Venturi Blowers
- Portable Cord
- Electric Pallet Jacks
- Stainless Steel Music Wire
- MECHANIX Carbon X Level 10 Heat Resistant Gloves
- ASSOCIATED SPRING RAYMOND TI 250 Gas Springs, Inch
- KEO Combined Drills And Countersinks, Plain Type, 82 Degrees Countersink Angle
- ANVIL AS150 Series Channels, Solid
- ACCUFORM SIGNS Inspection Tag, 10 mil PF Cardstock, 5-3/4" x 3-1/4"
- TRIM LOK INC 109 Series, Rubber Seal D-section
- GFG INSTRUMENTATION Fixed Gas Detector Controllers
- BUSSMANN 170M Series Type 00TN/80 Square Body Fuse Links, 1000V
- HUB CITY 2106 Series PowerCubeX Worm Gear Reducers
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
AMERICAN WELDQUIP 10192-33-22 Cutting Torch Gooseneck, Spc Auto, 22 Deg. Neck Bend
€263.23 /unit
