AMERICAN WELDQUIP 10192-33-22-M20 Cutting Torch Gooseneck, Spc Auto, 22 Deg. Neck Bend
€263.23 /unit
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Gooseneck |
Shipping Info:
| Country of Origin | US |
Product Variants
| Model | MPN | Price | |
|---|---|---|---|
| 10192-33-180 | 10192-33-180 | €263.23 | RFQ
|
| 10192-33-22 | 10192-33-22 | €263.23 | RFQ
|
| 10192-33-22-OVS | 10192-33-22-OVS | €263.23 | RFQ
|
| 300A-180-DOM2-H | 300A-180-DOM2-H | €356.40 | RFQ
|
| 300A-180-DOM3-H | 300A-180-DOM3-H | €356.40 | RFQ
|
| 300A-180-DOM4-H | 300A-180-DOM4-H | €356.40 | RFQ
|
| 300A-180-DOM5-H | 300A-180-DOM5-H | €356.40 | RFQ
|
Explore Products
- PLAST-O-MATIC TCAFEN5-2-150VT-PV-A Electrically Actuated Ball Valve, FKM Seal, NPT Threaded Connection, PVC, 1-1/2 Inch Size
- LIFT-ALL 1IEEX18 Sling Wire Rope 18ft L Vertical Capacity 19600 Lb
- USA SEALING ZSNDF-168 Hex Standoff, 1/4 In - 20 Thread Size, Brass, 1/2 In O.D., Zn Plated, Silver
- VERMONT GAGE 191206210 Trilock Gage, Class X, NoGo, Steel
- DIXON MCM3114 Hose Adapter, Type B Male with Male NPT
- APPLETON ELECTRIC MLFL103G1GMT High Pressure Sodium Light Fixture, 100W, 1 Inch Npt Hub Size
- WOODHEAD 1200790253 W05000B09M060 Cordset, 5 Pole, Female, 6m, 24/5 Size, PUR
- PROTEKTIVE PAK 19902 Wrist Strap, Dual-Wire, Magsnap 360, Large, 1.8m Cord, Blue, Gray Plug
Explore More
- AMETEK LAMB
- CHATILLON
- KEYSHAFT
- LEGACY
- WARING COMMERCIAL
- Lockout Centers and Stations
- Bowls
- Pool and Spa Pump Motors
- Barrier and Safety Fence
- Emergency Shelter Heaters and Air Conditioners
- PHILIPS ADVANCE Ballast Ignitors
- ANSELL 97-013 Activarmr Durable High Visibility Work Gloves
- VIEGA PROPRESS Extended Coupling Without Stop, Press x Press
- GLOBE SCIENTIFIC Labeling Tapes, 3/4 Inch x 500 Inch per Roll
- ANVIL CT138R Series Rod Threaded Ceiling Flanges
- AIROTRONICS Encapsulated Timer Relay, 1NO
- RINGERS GLOVES Impact Gloves
- BANJO FITTINGS T Strainer Head
- GORLITZ Thrust Bearings
- GATES G2L Wire Braid Hoses
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
AMERICAN WELDQUIP 10192-33-22-M20 Cutting Torch Gooseneck, Spc Auto, 22 Deg. Neck Bend
€263.23 /unit
