Terminal Blocks

Filter

Filter By

Filter

Brand

See More

Product Categories

All Products

Barrier Terminal Block
Item: BD3JUV
Model: A30540307
€3.90 /unit
Add To Cart
This product can only be shipped in multiples of 100
Busbar, 600V, 2ph, 25 mm, 6P
Item: EA2QMQ
Model: USBB2PH25K6
Add To Cart
Large End Bar, Distribution Block
Item: CH6AKM
Model: MPDBE6869
Add To Cart
Open Terminal Block, 310A, 3-Pole 350 Mcm To 4 Awg, 12 Openings, 4 Awg To 12 Awg
Item: CV7DJX
Model: PB3123
€234.00 /unit
Add To Cart
Pos-E-Kon Male Contact, Silver Plated Finish, 600 VAC Voltage Rating, Copper Alloy
Item: EA3KJN
Model: MP22SD
€308.88 /pack
See Details
Power Distribution Box, Intermediate, 1000V, 350A, Adder, Copper
Item: CH4ZVM
Model: MPDB66550
Add To Cart
Power Distribution Box, Miniature, 1000V, 85A, Adder, Aluminium
Item: CH4ZQK
Model: MPDB63100
Add To Cart
Screw Single-Level Terminal Block, Gray, 20A, 35mm Din Rail Mount, 100PK
Item: CV8CUX
Model: DN-T12-A
€115.20 /pack
Add To Cart
Spring Terminal, Spring, 20 A Current, Grounding, Green/Yellow, 28 Awg to 12 Awg Wire Size
Item: CV3WFP
Model: NSYTRR24DPE
€17.36 /unit
Add To Cart
Terminal Block Screw Clamp 10a 600v
Item: AG6ZVH
Model: NSYTRV42SF6LD
€34.41 /unit
Add To Cart
Terminal Block, Level-1, 800/700/600 VAC, 30/38/41A, 26-10 AWG Wire, DIN Rail Mount
Item: BH8ADC
Model: XBUT4RD
€5.81 /unit
Add To Cart
Terminal Strip 10 Pole 60A .625 Spacing
Item: AF2YTH
Model: 6ZEJ8
€52.50 /unit
Add To Cart
12...111112

Terminal Blocks

Terminal blocks, including power distribution & wire terminal blocks and their accessories, are used in electrical panels, control cabinets, industrial machinery and building wiring systems for electrical connections and wire termination. Terminal blocks provide a convenient and organised method for connecting multiple wires or conductors. Terminal block accessories, such as end covers, jumpers, marking tags and connectors, enhance the functionality and ease of installation of terminal blocks.

We are here to help!

Looking for a part not listed here?