BUSSMANN A30540307 Barrier Terminal Block

Item: BD3JUV Model: A30540307
In Stock

Get it by Monday, Sep 29

€3.90 /unit
This product can only be shipped in multiples of 100
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Terminal Block
Packaging Bulk
Product Type Barrier Terminal Blocks
Series A3000 Series

Shipping Info:

Ship weight (kg) 451.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Details:

    • A3000 Series

Product Variants

ProductModelMounting AngleMounting PositionTermination StyleAmpsMax. Operating Temp.Housing MaterialPitchMin. Operating Temp.Pkg. Qty.Price
BUSSMANN A30350807MP Terminal Block, 50 Pack | BC8BLW A30350807MP--------50€9.21
RFQ
BUSSMANN A30410307 Terminal Block, 100 Pack | BC8LDN A30410307--------100€3.51
RFQ
BUSSMANN A302216 Terminal Block, 50 Pack | BC9GJB A302216--------50€13.20
RFQ
BUSSMANN A30221207 Terminal Block, 50 Pack | BC9VAC A30221207--------50€12.05
RFQ
BUSSMANN A30530307 Barrier Terminal Block | BC9WZB A30530307--------1€6.04
BUSSMANN A302107MP Terminal Block, 50 Pack | BC9YEU A302107MP--------50-
RFQ
BUSSMANN A30111507 Barrier Terminal Block | BC9YKU A30111507--------1€16.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN A30540307 Barrier Terminal Block
€3.90 /unit