APPROVED VENDOR 6ZEJ8 Terminal Strip 10 Pole 60A .625 Spacing | AF2YTH

APPROVED VENDOR 6ZEJ8 Terminal Strip 10 Pole 60A .625 Spacing

Item: AF2YTH Model: 6ZEJ8
7 In Stock

Ships within 2 days via

€52.50 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Terminal Strip
Amps 60A
Center Spacing 5/8"
Color Black
Height 1.22"
Length 7 12/25"
Material Thermal Plastic
Max. Wire Size 6 AWG
Min. Wire Size 22 AWG
Number Of Poles 10
Temp. Range -40°F to +257°F
Temp. Rating -40°F to 257°F
Width 2"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)22.86
Ship length (cm)6.35
Ship width (cm)3.81
HS code8536904000
Country of OriginCN

Product Variants

ProductModelFor Maximum Wire SizeHousing MaterialTorqueOverall LengthFor Minimum Wire SizeHousing ColorTermination StylePrice
APPROVED VENDOR 6YH63 Strip Terminal 2 Pole 30A 600V | AF2WLG 6YH6310 AWGThermal Plastic12 lbs.-in.2.12"22 AWGBlackScrew€5.25
APPROVED VENDOR 6YH64 Strip Terminal 4 Pole 30A 600V | AF2WLH 6YH6410 AWGThermal Plastic12 lbs.-in.3.24"22 AWGBlackScrew€10.45
APPROVED VENDOR 6YH65 Strip Terminal 6 Pole 30A 600V | AF2WLJ 6YH6510 AWGThermal Plastic12 lbs.-in.4.36"22 AWGBlackScrew€15.09
APPROVED VENDOR 6YH66 Strip Terminal 8 Pole 30A 600V | AF2WLK 6YH6610 AWGThermal Plastic12 lbs.-in.5.48"22 AWGBlackScrew€20.94
APPROVED VENDOR 6YH68 Strip Terminal 12 Pole 30A 600V | AF2WLL 6YH6810 AWGThermal Plastic12 lbs.-in.7.71"22 AWGBlackScrew€46.41
APPROVED VENDOR 6YH91 Strip Terminal | AF2WLT 6YH916 AWGThermal Plastic20 lbs.-in.5"22 AWGBlackScrew€33.51
APPROVED VENDOR 6YH93 Strip Terminal | AF2WLU 6YH936 AWGThermal Plastic20 lbs.-in.8.75"22 AWGBlackScrew€67.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6ZEJ8 Terminal Strip 10 Pole 60A .625 Spacing
€52.50 /unit