SQUARE D NSYTRR24DPE Spring Terminal, Spring, 20 A Current, Grounding, Green/Yellow, 28 Awg to 12 Awg Wire Size | CV3WFP 796A41

SQUARE D NSYTRR24DPE Spring Terminal, Spring, 20 A Current, Grounding, Green/Yellow, 28 Awg to 12 Awg Wire Size

Item: CV3WFP Model: NSYTRR24DPECross Ref: 796A41
7 In Stock

Ships within 2 days via

€17.36 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Terminal
Amps 20A
Compatible With Special Enclosures
Connection Type Spring
Depth 55 mm
For Maximum Wire Size 12 AWG
For Minimum Wire Size 28 AWG
Housing Color Green, Yellow
Housing Material Polyamide
Length 78 mm
Max. Operating Temp. 266°F
Max. Voltage 600V
Min. Operating Temp. -40°F
Mounting Style Clip On
Number Of Connections 4
Number Of Poles 1
Number Of Tiers 2
Rohs Compliant Yes
Strip Length 10 mm
Type Grounding
Width 5.2 mm
Ambient Air Temperature For Operation -40°F to +266°F
Cable Cross Section 0.0001 sq. in. to 0.006 sq. in., 0.0003 sq. in. to 0.004 sq. in., 0.0001 sq. in. to 0.004 sq. in.
Circuit Protection Type None
Color Green, Yellow
Component Type Terminal Block
Connection Position Top
Connections Terminals (1) Spring Terminal Upstream, (1) Spring Terminal Downstream
Creep Resistance 500 CTI @ 400 kB
Dielectric Constant 3.7 at 1 MHz
Dielectric Loss 0.01 at 1 MHz
Dielectric Strength 1000V @ 0.05 sq. in.
Flame Retardance 0.03"
Height 2.2"
Length 3.07"
Material Polyamide 6/6
Mounting Mode Clip On
Nominal Cross Section 0.004 sq. in.
Number Of Connections 2
Number Of Measurement Input 4
Product Compatibility Spacial Enclosures
Quantity Per Set Set of 50
Resistivity 10000 M ohms.m
Returnability No
Standards ATEX, CSA, CULUS, DNV, EAC, GL, IECEX, LR, VDE
Surface Resistance 1000 G ohms
Terminal Block Level 2
Tool Type Connection Flat Screwdriver, Disconnection Flat Screwdriver
Warranty 18 Months
Width 0.2"
Wire Stripping Length 0.4"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)5.5
Ship length (cm)7.8
Ship width (cm)0.52
Country of OriginDE

Product Variants

ProductModelOverall LengthMounting TypePrice
SQUARE D NSYTRR22SC Spring Terminal, Spring, 16 A Current, Blade Disconnect, Gray | CV3WFN 796A34 NSYTRR22SC60.5 mmClip On€10.18
SQUARE D NSYTRR44PE Spring Terminal, Spring, 30 A Current, Grounding, Green/Yellow, 28 Awg to 10 Awg Wire Size | CV3WFX 796A49 NSYTRR44PE87 mmClip On€13.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D NSYTRR24DPE Spring Terminal, Spring, 20 A Current, Grounding, Green/Yellow, 28 Awg to 12 Awg Wire Size
€17.36 /unit