MERSEN FERRAZ MPDB66550 Power Distribution Box, Intermediate, 1000V, 350A, Adder, Copper | CH4ZVM

MERSEN FERRAZ MPDB66550 Power Distribution Box, Intermediate, 1000V, 350A, Adder, Copper

Item: CH4ZVM Model: MPDB66550
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Power Distribution Block
Ac Voltage Rating 1000V
Body Material GFPC
Height 3 1/4"
Length 3 2/25"
Number Of Poles Adder
Width 1 18/25"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)8.26
Ship length (cm)7.82
Ship width (cm)13.41

Product Variants

ProductModelFor Conductor MaterialFor Maximum Load Wire SizeFor Maximum Line Wire SizeHeightConnector MaterialLengthConnector TypeWidthPrice
MERSEN FERRAZ MPDBC6263 Distribution Block Cover, Plastic, 1 Pole | AF8EBE 25CC01 MPDBC6263---2 mm-144.8 mm-26.7 mm€6.16
MERSEN FERRAZ MPDBC6667 Distribution Block Cover, Plastic, 1 Pole | AF8EBF 25CC02 MPDBC6667---2 mm-144.8 mm-47 mm€10.16
MERSEN FERRAZ MPDBC6869 Distribution Block Cover, Plastic, 1 Pole | AF8EBG 25CC03 MPDBC6869---2 mm-144.8 mm-69.3 mm€16.50
MERSEN FERRAZ MPDB63101 Distribution Block, Standard, 600V, 85A, 1 Pole | AF8EBH 25CC04 MPDB63101Aluminum4 AWG4 AWG71.4 mmAluminum78.2 mmBox26.7 mm€11.23
MERSEN FERRAZ MPDB63131 Distribution Block, Standard, 600V, 175A, 1 Pole | AF8EBJ 25CC05 MPDB63131Aluminum4 AWG-71.4 mmAluminum78.2 mmBox26.7 mm€19.09
MERSEN FERRAZ MPDB63132 Distribution Block, Standard, 600V, 175A, 1 Pole | AF8EBK 25CC06 MPDB63132Aluminum4 AWG-71.4 mmAluminum-Box-€34.85
MERSEN FERRAZ MPDB63133 Distribution Block, Standard, 600V, 175A, 1 Pole | AF8EBL 25CC07 MPDB63133Aluminum4 AWG-71.4 mmAluminum-Box-€41.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ MPDB66550 Power Distribution Box, Intermediate, 1000V, 350A, Adder, Copper