EATON XBUT4RD Terminal Block, Screw Connection Single Level-Through-Feed, Red | BH8ADC

EATON XBUT4RD Terminal Block, Level-1, 800/700/600 VAC, 30/38/41A, 26-10 AWG Wire, DIN Rail Mount

Item: BH8ADC Model: XBUT4RD
In Stock

Get it by Monday, Sep 29

€5.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Terminal Block
Amps 30A, 38A, 41A
Length 1.85"
Product Height 2.17"
Product Name Eaton XB IEC Terminal Block
Product Width 6/25"
Type Series IEC-XB
Voltage 600V, 700V, 800V
Warranty 1 yr.
Weight 0.01 lbs.

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)5.51
Ship length (cm)4.7
Ship width (cm)0.61
Country of OriginUS

Product Variants

ProductModelLengthAmpsSizeNumber Of PolesColorMax. Wire SizePrice
EATON WM633F Class M Fuse Holders, Double Quick-Connect, 20A Maximum, And Binding Head Screw | BH7YEW WM633F2.3"600A-3-#10 AWG€51.22
EATON XBACQU15 End Cover, Gray | BH7YQA XBACQU152"---Gray-€1.90
EATON XBMUC1TM5 Competitive Marker Card, Bluemark | BH7ZCD XBMUC1TM59"-5 mm---€35.22
EATON XBMUC1TM6 Competitive Marker Card, Bluemark | BH7ZCG XBMUC1TM6--6 mm---€35.22
EATON XBMUCTM16 Competitive Marker Card, Bluemark | BH7ZCU XBMUCTM165"-16 mm---€35.22
EATON XBMZB6100H Terminal Block | BH7ZGT XBMZB6100H3"-----€37.20
EATON XBUT10BU Terminal Block, 10.2 Mm Screw Connection Single Level-Through-Feed, Blue | BH8AAT XBUT10BU1.85"32A, 22A, 28A, 20A----€6.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XBUT4RD Terminal Block, Level-1, 800/700/600 VAC, 30/38/41A, 26-10 AWG Wire, DIN Rail Mount
€5.81 /unit