SCHNEIDER ELECTRIC NSYTRV42SF6LD Terminal Block Screw Clamp 10a 600v | AG6ZVH 49T417

SCHNEIDER ELECTRIC NSYTRV42SF6LD Terminal Block Screw Clamp 10a 600v

Item: AG6ZVH Model: NSYTRV42SF6LDCross Ref: 49T417
7 In Stock

Ships within 2 days via

€34.41 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Terminal Block
Amps 10A
Channel Size 35 mm
Circuit Protection Type Fuse
Color Black
Connection Position Sideways
Connection Type Screw Clamp
Depth 3.11"
End Barrier Compatibility Not Applicable
For Channel Rail Size 35 mm
For Conductor Material Copper
For Conductor Type Solid, Stranded
For Maximum Wire Size 8 AWG
For Minimum Wire Size 26 AWG
Height 2.38"
Housing Color Black
Length 3.11" , 79 mm
Min. Wire Size 26 AWG
No. Of Terminals 2
Number Of Connections 2
Number Of Measurement Input 0
Number Of Poles 1
Number Of Tiers 2
Pieces Per Foot 29
Product Or Component Type Terminal Block
Rohs Compliant Yes
Strip Length 11/32"
Temp. Rating -76° to -268°
Terminal Block Level 1
Terminal Material Copper
Termination Style Screw
Ul 94 Flammability Rating V-0
Voltage 600V AC
Width 2/5"
Wire Size Ranges 26 AWG
Wire Stripping Length 9 mm
Standards CSA CERTIFIED, CURUS, EAC

Shipping Info:

Ship weight (kg) 0.0346
Ship height (cm)6.05
Ship length (cm)7.9
Ship width (cm)1.02
HS code8536908085
Country of OriginTR

Product Details:

    • Channel Description (35mm)
    • Pieces per Foot (29)

Product Variants

ProductModelTorqueOverall LengthMounting TypeHousing ColorPrice
SCHNEIDER ELECTRIC NSYTRV22 Terminal Block Screw Clamp Tech Pass-through | AF7YUP 23NY07 NSYTRV225 lbs.-in.1.88"DIN-€2.85
SCHNEIDER ELECTRIC NSYTRV22BL Terminal Block Screw Clamp Tech Pass-through | AF7YUQ 23NY08 NSYTRV22BL5 lbs.-in.1.88"DIN-€2.75
SCHNEIDER ELECTRIC NSYTRV42 Terminal Block Screw Clamp Tech Pass-through | AF7YUR 23NY09 NSYTRV427 lbs.-in.1.88"DIN-€3.19
SCHNEIDER ELECTRIC NSYTRV42BL Terminal Block Screw Clamp Tech Pass-through | AF7YUT 23NY10 NSYTRV42BL7 lbs.-in.1.88"DIN-€2.98
SCHNEIDER ELECTRIC NSYTRV62 Terminal Block Screw Clamp Tech Pass-through | AF7YUU 23NY11 NSYTRV6216 lbs.-in.1.88"DIN-€3.14
SCHNEIDER ELECTRIC NSYTRV24D Terminal Block Screw Clamp Tech Double Deck | AF7YUV 23NY12 NSYTRV24D5 lbs.-in.2.75"DIN-€6.24
SCHNEIDER ELECTRIC NSYTRV44 Terminal Block Screw Clamp Tech Multi-pole | AF7YUW 23NY13 NSYTRV447 lbs.-in.2.57"DIN-€10.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC NSYTRV42SF6LD Terminal Block Screw Clamp 10a 600v
€34.41 /unit