Pneumatics Hoses

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Ducting Hose 12 ft L 1.8 Bend Radius
Item: EA8ANY
Model: 021402000001
€427.63 /unit
Add To Cart
Ducting Hose 25 ft L 1.5 Bend Radius
Item: EA8BGU
Model: 210100751525
€189.04 /unit
Add To Cart
Food and Beverage hose
Item: EA7APY
Model: 20328013
€308.32 /unit
Add To Cart
High Pressure Hose Assembly
Item: CJ2LBK
Model: 15-0192
€81.42 /unit
Add To Cart
Speedaire Air Hose, Epdm, 3/4 Inch Size Hose Inside Dia, 50 Ft Hose Lg
Item: CR2KUR
Model: 45RK69
€316.25 /unit
Add To Cart
Tubing PVC 1-1/2 ID 2 OD
APPROVED VENDOR

Tubing PVC 1-1/2 ID 2 OD

Item: EA6JNZ
Model: ZUSAHT2183
€65.55 /unit
Add To Cart
Tubing, 6 mm Size, Type Tr
Item: AL3XMD
Model: TRB0604B-20
€55.07 /unit
See Details
This product can only be shipped in multiples of 2
Tubing, Ptfe, White, 1/2 Inch Inside Dia
Item: CP8WDQ
Model: ZUSA-HT-698
€336.15 /unit
Add To Cart
Tubing, Silicone, 1/4 Inch ID, 1/2 Inch OD, 2 ft Lg, Clear, Polyester Braid
Item: EA6NBB
Model: ZUSAHT1670
€32.53 /unit
Add To Cart
Tubing, Silicone, 3/4 Inch ID, 1 Inch OD, 5 ft Lg, White, Not Reinforced
Item: EA6NHW
Model: ZUSAHT2469
€75.47 /unit
Add To Cart
Washdown Hose
CONTINENTAL

Washdown Hose

Item: EA7ATB
Model: CR07510MF
€74.48 /unit
Add To Cart
Washdown Hose, 3/4 Inch Heightose Inside Dia, 300 psi, -40 Deg to 210 Deg F, White
Item: CR2LER
Model: CRX075-25-G
€147.86 /unit
Add To Cart
12...530531

Pneumatics Hoses

Raptor Supplies offer an array of pneumatics hoses from brands like Apollo, Appleton Electric, ARH, Blue-Max, Crushproof, Dixon, Dura-Flex, Dura-Thane and Dynabrade to distribute compressed air. These air hoses are made of thermoplastic capable of resisting oil or dust particles and handling high pressures. We also offer ducting hoses to circulate or vent smoke and exhaust fumes, and material hoses to transfer both wet & dry materials (slurries, sand and wood chips).

We are here to help!

Looking for a part not listed here?