GRAINGER ZUSA-HT-698 Tubing, Ptfe, White, 1/2 Inch Inside Dia | CP8WDQ 742V02

GRAINGER ZUSA-HT-698 Tubing, Ptfe, White, 1/2 Inch Inside Dia

Item: CP8WDQ Model: ZUSA-HT-698Cross Ref: 742V02
7 In Stock

Ships within 2 days via

€336.15 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tubing
Application Beverages, Chemicals, Food, Water
Autoclavable Yes
Bend Radius 3"
Clarity Semi Clear
Color White
Compatible Chemicals Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Fitting Compatibility Compression, Push To Connect
Flexibility Rigid
Flow Application Food And Beverage
Food And Beverage Compatibility Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
For Environment Chemical, High Temperature
For Fluid Type Beverages
Hardness Shore D 65
Inside Dia. 1/2"
Length 10 ft.
Material PTFE
Max. Operating Temp. 500°F
Max. Pressure 100 psi
Min. Operating Temp. -150°F
Outside Dia. 5/8"
Peristaltic Pump Compatible No
Reinforcement Non Reinforced
Resistance Properties Chemical Resistant, High Temperature Resistant
Stripe Color No Stripe
Vacuum Rated No
Wall Thickness 5/8"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessOverall LengthOutside DiameterInside DiameterColorClarityPrice
GRAINGER ZUSA-HT-5049 Tubing, Ptfe, Clear, 1/32 Inch Inside Dia | CP8WCP 797H14 ZUSA-HT-5049---100 ft.1/16"1/32"--€303.47
GRAINGER ZUSA-HT-5052 Tubing, Ptfe, Clear, 1/4 Inch Inside Dia | CP8WCQ 797H26 ZUSA-HT-5052---100 ft.5/16"1/4"--€865.25
GRAINGER ZUSA-HT-5051 Tubing, Ptfe, Clear, 3/16 Inch Inside Dia | CP8WCR 797H22 ZUSA-HT-5051---100 ft.1/4"---€722.84
GRAINGER ZUSA-HT-5050 Tubing, Ptfe, Clear, 3/32 Inch Inside Dia | CP8WCT 797H18 ZUSA-HT-5050---100 ft.5/32"3/32"--€463.03
GRAINGER ZUSA-HT-5055 Tubing, Ptfe, Clear, 3/8 Inch Inside Dia | CP8WCU 797H34 ZUSA-HT-5055---100 ft.7/16"3/8"--€1,329.85
GRAINGER ZUSA-HT-5054 Tubing, Ptfe, Clear, 5/16 Inch Inside Dia | CP8WCV 797H30 ZUSA-HT-5054---100 ft.7/16"5/16"--€2,427.44
GRAINGER ZUSA-HT-5063 Tubing, Ptfe, Clear, 7/8 Inch Inside Dia | CP8WCW 797H50 ZUSA-HT-5063---100 ft.1"7/8"--€5,970.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-HT-698 Tubing, Ptfe, White, 1/2 Inch Inside Dia
€336.15 /unit