Flat Shipping
Flat Shipping at

CONTINENTAL CRX075-25-G Washdown Hose, 3/4 Inch Heightose Inside Dia, 300 psi, -40 Deg to 210 Deg F, White | CR2LER 55AW92

CONTINENTAL CRX075-25-G Washdown Hose, 3/4 Inch Heightose Inside Dia, 300 psi, -40 Deg to 210 Deg F, White

Item: CR2LER Model: CRX075-25-GCross Ref: 55AW92
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Washdown Hose
Antimicrobial Yes
Color White
Compatible Chemicals Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin
Cover Material EPDM
For Media Type Antifreeze, Ethylene Glycol, Glycerin, Water
Hose Configuration Bulk Hose
Hose Inside Dia. 3/4"
Hose Reinforcement Material Fiber
Hose Tube Material EPDM
Length 25 ft.
Max. Working Pressure @ 70 Deg. F 300 psi
Outside Dia. 1.188"
Safety Factor 4:1
Temp. Range -40°F to +210°F

Shipping Info:

Ship weight (kg) 5.2425
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose Inside Dia.Temp. RangeHose Tube MaterialCover MaterialColorSafety FactorOutside Dia.AntimicrobialPrice
CONTINENTAL FRTB100-25-G Washdown Hose, 1 Inch Heightose Inside Dia, 300 psi, -20 Deg to 210 Deg F, Blue | CR2LDN 55AW79 FRTB100-25-G1"-20°F to +210°FNitrileCarboxylated Nitrile RubberBlue4:11 1/2"Yes€293.26
CONTINENTAL FRTB100-100-G Washdown Hose, 1 Inch Heightose Inside Dia, 300 psi, -20 Deg to 210 Deg F, Blue | CR2LDP 55AW81 FRTB100-100-G1"-20°F to +210°FNitrileCarboxylated Nitrile RubberBlue4:11 1/2"Yes€1,170.13
CONTINENTAL FRTB100-50-G Washdown Hose, 1 Inch Heightose Inside Dia, 300 psi, -20 Deg to 210 Deg F, Blue | CR2LDQ 55AW80 FRTB100-50-G1"-20°F to +210°FNitrileCarboxylated Nitrile RubberBlue4:11 1/2"Yes€586.57
CONTINENTAL 56902025405000 Washdown Hose, 1 Inch Heightose Inside Dia, 300 PSI, -40 Deg to 200 Deg F, White | CR2LDR 4XR43 569020254050001"-40°F to +210°FEPDMEPDMWhite4:11.484"No€315.05
CONTINENTAL CR100-100-G Washdown Hose, 1 Inch Heightose Inside Dia, 300 psi, -40 Deg to 210 Deg F, White | CR2LDT 55AW90 CR100-100-G1"-40°F to +210°FEPDMEPDMWhite4:11 1/2"No€1,348.65
CONTINENTAL CR100-50-G Washdown Hose, 1 Inch Heightose Inside Dia, 300 psi, -40 Deg to 210 Deg F, White | CR2LDU 55AW89 CR100-50-G1"-40°F to +210°F-EPDMWhite4:11 1/2"No€674.92
CONTINENTAL CR100-25-G Washdown Hose, 1 Inch Heightose Inside Dia, 300 psi, -40 Deg to 210 Deg F, White | CR2LDV 55AW88 CR100-25-G1"-40°F to +210°F-EPDMWhite4:11 1/2"No€337.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL CRX075-25-G Washdown Hose, 3/4 Inch Heightose Inside Dia, 300 psi, -40 Deg to 210 Deg F, White
€147.86 /unit