Snubber Hose

Filter

GOODYEAR ENGINEERED PRODUCTS -

Snubber Hoses

StyleModelHose Inside Dia.Inside Dia.Temp. RangeLengthCover MaterialSwivel MaterialColorPrice (ex. VAT)
A3JT541/2"1/2"-20°F to +180°F-NitrileBrassBlack€46.17
B3JT533/8"3/8"-20°F to +180°F30"NitrileBrass-€74.04
SPEEDAIRE -

Snubber Hoses

StyleModelLengthTemp. RangeHose Inside Dia.Safety FactorHose Fitting A GenderHose Fitting A SizeHose Fitting A TypeHose Fitting B SizePrice (ex. VAT)
A494R814 ft.-40°F to +158°F1/2"4:1Male3/8"Swivel MNPT3/8"€53.49
B494R795 ft.-40°F to +158°F3/8"4:1Female1/4"FNPSM1/4"€76.07
A494R825 ft.-40°F to +158°F1/2"4:1Male3/8"Swivel MNPT3/8"€59.68
C494R7724"-40°F to +158°F3/8"4:1Female1/4"FNPSM1/4"€62.75
C494R8024"-40°F to +158°F1/2"4:1Male3/8"Swivel MNPT3/8"€38.03
D1AFJ130"-10°F to +150°F-41----€30.56
D1AFG930"-10°F to +150°F1/4"41----€28.05
E494R7836"-40°F to +158°F3/8"4:1Female1/4"FNPSM1/4"€70.78
DYNABRADE -

Snubber Hose 0.32 In x 60 Inch 1/4 Fnpt x 1/4 Mnpt

ModelItemPrice (ex. VAT)
94855AA4VKZ€80.79
CONTINENTAL -

Snubber Hose, 1/2 Inch Hose Inside Dia, 24 Inch Hose Length, Red, Brass x Brass

ModelItemPrice (ex. VAT)
45FM93CR2KYB€22.61
MILTON-INDUSTRIES -

Leader Hose, 1/2 Inch X 3ft

ModelItemPrice (ex. VAT)
2780-3LHCT3GPK€42.16
MILTON-INDUSTRIES -

Snubber Hose, 30 Inch Length, 1/4 Inch Inner Dia.

ModelItemPrice (ex. VAT)
s-680CD8TTL€24.55
See Details
MILTON-INDUSTRIES -

Snubber Hose, 5 Feet Length, 1/4 Inch I.D x 1/4 Inch NPT

ModelItemPrice (ex. VAT)
s-680-1CD8TTM€32.35
See Details
MILTON-INDUSTRIES -

Snubber Hose, Size 3/8 Inch

ModelItemPrice (ex. VAT)
681CD8UBZ€27.13
See Details
MILTON-INDUSTRIES -

Snubber Hose, 1/2 Inch MNPT, 2 Feet Hose Length

ModelItemPrice (ex. VAT)
681-1CD8VCR€26.86
See Details

Snubber Hose

Snubber hoses are specially designed for absorbing shock, vibration and abrasion, caused due to percussion-type tools, so that the main length of the hose is not damaged. These hoses easily connect with any pneumatic hose reel or compressor to reduce installation difficulties and lower the overall vibration of the system which is generated upon using hard connections. Raptor Supplies offers high-quality snubber hoses from brands like Goodyear Engineered Products, Dynabrade and Speedaire. These snubber hoses are offered in nitrile, PVC and thermoplastic rubber tubes with cover for impeccable resistance from water, oil and temperature. Choose from a wide range of FNPT/ MNPT snubber hoses available in 24-, 30-, 60-inch hose length variants.

We are here to help!

Looking for a part not listed here?