Hose Safety Cables

Filter

Hose safety cables are used to secure and prevent hoses from thrashing or whipping around in the event of a hose failure or detachment. They are used in manufacturing, construction, oil...Read more

LIFT-ALL -

Hose Halters

StyleModelLengthHose Inside Dia.Max. Working PressureHose I.d.Price (ex. VAT)
AHH23030"0.25" to 2.0"--€21.33
BHH14040"1" to 4"1650 @ 1"1" to 4"€16.57
AHH24444"1" to 4"3300 @ 1"1" to 4"€19.42
AHH26464"2" to 6"750 @ 2"2" to 6"€32.38
APPROVED VENDOR -

Cable Safety 1/4 Inch

StyleModelLengthMax. Working PressurePrice (ex. VAT)
A3MC0438"200 psi€47.84
B3MC0738"200 psi€48.10
APPROVED VENDOR -

Cable Safety 1/8 Inch

StyleModelCable Dia.Max. Working PressureMaterialPrice (ex. VAT)
A3MC051/8"200 psi-€33.21
B3MC061/8"200 psiSteel€27.56
AIR SYSTEMS INTERNATIONAL -

Whip Check Air Hose Safety Cables

StyleModelCable LengthFitting StyleOutside Dia.Price (ex. VAT)
AASWHIPTL2020"Hose To Tool1 1/4" to 5"€13.86
BASWHIPLINE20"Hose To Hose1 1/4" to 5"€13.04
AASWHIPLN1028"Hose To Hose1" to 2 1/2"€14.68
RFQ
AASWHIPTL3838"Hose To Tool1 1/2" to 3"€24.46
RFQ
AASWHIPLN1538"Hose To Hose1 1/2" to 3"€24.46
RFQ
LIFT-ALL -

Hose Halter Hose Id 1/4 To 2 Inch Length 30

ModelItemPrice (ex. VAT)
HH130AC7ZRY€14.69
APPROVED VENDOR -

Lanyard Nylon, 25PK

ModelItemPrice (ex. VAT)
3LX84AD2ADP€4.65
GUARDAIR -

Chicago Safety Cable

ModelItemPrice (ex. VAT)
500A04CE8NDL€22.84
DAYTON -

Safety Cable

ModelItemPrice (ex. VAT)
21204CJ3FMV€83.13

Frequently Asked Questions

Can hose safety cables be used for both new and existing hoses?

Yes, hose safety cables can be used for both new and existing hoses. Whether you are installing a new hose or retrofitting an existing one, hose safety cables can be added to enhance safety and prevent whipping hazards.

How often should I inspect these hose safety cables?

Hose safety cables should be regularly inspected and maintained to ensure their effectiveness and reliability. Inspections should include checking for any signs of wear, damage or fatigue and verifying the secure attachment to the hose and equipment. Any worn or damaged cables should be replaced promptly.

How do I choose the right size of a hose safety cable?

To choose the right size of hose safety cables, consider the diameter & length of the hose you are securing. It is important to select a cable that matches or slightly exceeds the diameter of the hose.

We are here to help!

Looking for a part not listed here?