Coiled Air Hose Assembly

Filter

StyleModelHose ColorPrice (ex. VAT)
AFHPR150-100CBFWhite, Off White€1,110.78
RFQ
AFHPR150-75CBFWhite, Off White€855.77
AFHPR150-50CBFWhite, Off White€777.98
SPEEDAIRE -

Coiled Air Hoses, Nylon

Speedaire coiled air hose assemblies are the hoses that are shaped like a spring and retract when it is not in use to keep the hose out of the way. They offer superior dimensional stability than hoses with polyurethane tubes and polyurethane covers. They maintain their natural dimensions when exposed to changes in their surrounding. These flexible nylon hoses are capable of resisting most chemicals and provide compressed air to pneumatic tools and equipment in industrial applications. Choose from a wide range of these air hoses, available in 1/4, 3/8 and 1/2 inch fitting sizes.

StyleModelHose Inside Dia.Hose LengthFitting SizeTemp. RangeNpt SizeLengthOutside Dia.Cover MaterialPrice (ex. VAT)
A1VEJ41/2"12 ft.1/2"-40°F to +176°F1/2"12 ft.1/2"-€48.59
B1VEJ61/2"50 ft.1/2"-40°F to +176°F1/2"50 ft.5/8"-€137.58
A1VEJ51/2"25 ft.1/2"-40°F to +176°F1/2"25 ft.1/2"-€72.06
A1VEH71/4"12 ft.1/4"-40°F to +176°F1/4"12 ft.0.312"-€21.12
C1VEK51/4"30 ft.1/4"-40°F to +158°F1/4"30 ft.0.312"Polyurethane€43.23
D1VEK11/4"20 ft.1/4"-40°F to +158°F1/4"20 ft.0.312"Polyurethane€39.47
D1VEJ91/4"15 ft.1/4"-40°F to +158°F1/4"15 ft.0.312"Polyurethane€26.03
A1VEH81/4"25 ft.1/4"-40°F to +176°F1/4"25 ft.0.312"-€24.12
D1VEJ81/4"10 ft.1/4"-40°F to +158°F1/4"10 ft.0.312"Polyurethane€27.87
D1VEJ71/4"6 ft.1/4"-40°F to +158°F1/4"6"0.312"Polyurethane€19.91
B1VEH91/4"50 ft.1/4"-40°F to +176°F1/4"50 ft.5/8"-€29.58
B1VEJ33/8"50 ft.3/8"-40°F to +176°F3/8"50 ft.1/2"-€86.21
A1VEJ23/8"25 ft.3/8"-40°F to +176°F3/8"25 ft.1/2"-€49.37
A1VEJ13/8"12 ft.3/8"-40°F to +176°F3/8"---€33.25
D1VEK23/8"10 ft.3/8"-40°F to +158°F3/8"10 ft.1/2"Polyurethane€40.15
D1VEK33/8"15 ft.3/8"-40°F to +158°F3/8"15 ft.1/2"Polyurethane€63.08
D1VEK43/8"20 ft.3/8"-40°F to +158°F3/8"20 ft.1/2"Polyurethane€67.93
D1VEK63/8"10 ft.1/4"-40°F to +158°F1/4"10 ft.1/2"Polyurethane€33.83
D1VEK73/8"20 ft.1/4"-40°F to +158°F1/4"20 ft.1/2"Polyurethane€53.63
C1VEK83/8"30 ft.3/8"-40°F to +158°F3/8"30 ft.1/2"Polyurethane€69.06
DIXON -

Grease Whip Hose Assemblies

StyleModelLengthHose ColorMaterialPrice (ex. VAT)
AGWH0800S8"-Brass€32.31
BGWH08008"BlackBrass€20.30
BGWH120012"BlackBrass€23.44
AGWH1200S12"-Brass€30.76
BGWH1200R18"-Brass€30.31
AGWH1800S18"-Brass€36.78
BGWH1800R18"-Brass€35.62
BGWH180018"BlackBrass€30.20
BGWH240024"BlackBrass€36.49
AGWH2400S24"-Brass€43.27
BGWH360036"BlackBrass€45.40
AGWH3600S36"-Brass€55.49
BGWH480048"BlackBrass€56.29
AGWH4800S48"-Brass€61.24
BGWH600060"BlackBrass€51.39
DIXON -

Hose Assemblies

StyleModelMPNPrice (ex. VAT)
AGWH6000SGWH6000S€58.67
BMCH50MCH50€101.97
PETERSEN PRODUCTS -

Hose Assembly, 24 Feet Length, 3/4 - 3/8 Inch Hose Size, 1/4 Inch Cable Size

ModelItemPrice (ex. VAT)
936-4275-3024CF2YBL-
RFQ

We are here to help!

Looking for a part not listed here?