Flat Shipping
Flat Shipping at

CONTINENTAL 45RK69 Speedaire Air Hose, Epdm, 3/4 Inch Size Hose Inside Dia, 50 Ft Hose Lg | CR2KUR

CONTINENTAL 45RK69 Speedaire Air Hose, Epdm, 3/4 Inch Size Hose Inside Dia, 50 Ft Hose Lg

Item: CR2KUR Model: 45RK69
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€316.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Hose
Color Red
Configuration Coupled Assembly
Cover Material EPDM
Hose Fitting A Material Zinc Plated Steel
Hose Fitting A Size 3/4"
Hose Fitting A Type Universal Coupling
Hose Fitting B Material Zinc Plated Steel
Hose Fitting B Size 3/4"
Hose Fitting B Type Universal Coupling
Inside Dia. 3/4"
Length 50 ft.
Max. Working Pressure @ 71 Deg. F 300 psi
Safety Factor 4:1
Temp. Range -40°F to +200°F
Tube Material EPDM

Shipping Info:

Ship weight (kg) 9.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeColorLengthInside Dia.Hose Fitting A MaterialHose Fitting A SizeHose Fitting B MaterialHose Fitting B SizePrice
CONTINENTAL 20415002 Air Hose, EPDM, 1 Inch Inside Dia, 50 ft Length | CR2FWM 48XU88 20415002-40°F to +210°FRed50 ft.1"Ductile Iron1"Ductile Iron1"€307.17
CONTINENTAL 20759549 Air Hose, EPDM, 1 Inch Inside Dia, 50 ft Length | CR2FWN 48XU89 20759549-40°F to +210°FYellow50 ft.1"Ductile Iron1"Ductile Iron1"€457.66
CONTINENTAL 20749635 Air Hose, EPDM, 3/4 Inch Hose Inside Dia, 25 ft Hose Length, Red, MNPT x MNPT | CR2FWP 48XU90 20749635-40°F to +200°FRed25 ft.3/4"Zinc Plated Steel3/4"Zinc Plated Steel3/4"€136.04
CONTINENTAL 20749634 Air Hose, EPDM, 3/4 Inch Hose Inside Dia, 100 ft Hose Length, Red, MNPT x MNPT | CR2GAZ 48XU91 20749634-40°F to +200°FRed100 ft.3/4"Zinc Plated Steel3/4"Zinc Plated Steel3/4"€434.92
CONTINENTAL 45RK68 Speedaire Air Hose, Epdm, 3/4 Inch Size Hose Inside Dia, 50 Ft Hose Lg | CR2KUT 45RK68-40°F to +210°FRed50 ft.3/4"Malleable Iron3/4"Malleable Iron-€214.01
CONTINENTAL 45RK67 Speedaire Air Hose, Epdm, 3/4 Inch Size Hose Inside Dia, 50 Ft Hose Lg, Yellow | CR2KUU 45RK67-40°F to +200°FYellow50 ft.3/4"Zinc Plated Steel3/4"Zinc Plated Steel3/4"€310.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL 45RK69 Speedaire Air Hose, Epdm, 3/4 Inch Size Hose Inside Dia, 50 Ft Hose Lg
€316.25 /unit