O-Rings and O-Ring Kits

Filter

Filter By

Filter

Brand

See More

Product Categories

All Products

Backup Ring 0.053w 4.018 Inner Diameter, 25PK
Item: AC9FET
Model: 3GCN5
€16.14 /pack
Add To Cart
Backup Ring 0.086w 2.768 Inner Diameter, 25PK
Item: AC9FHG
Model: 3GCX1
€15.22 /pack
Add To Cart
O-ring Dash 019 Viton 0.07 Inch, 25PK
Item: AB3CHJ
Model: 1RGT5
€18.10 /pack
Add To Cart
O-ring Dash 201 Viton 0.13 Inch, 25PK
Item: AA9BEZ
Model: U38871.012.0018
€6.44 /pack
Add To Cart
O-ring Viton 14mm Outer Diameter, 25PK
Item: AB3CQK
Model: 1RHN4
€7.31 /pack
Add To Cart
O-Ring, 17 mm Inside Dia, 20 mm Outside Dia, 25PK
Item: CQ3ETR
Model: ZUSAVB75M1.5X17
€18.77 /pack
Add To Cart
O-Ring, 28 mm Inside Dia, 33 mm Outside Dia, 33 mm Actual Outside Dia, 10PK
Item: CQ3HBN
Model: M38801.025.0280
€3.59 /pack
Add To Cart
O-Ring, 3/8 Inch Inside Dia, 3/4 Inch Outside Dia, 70 Shore A, Green, 25PK
Item: CQ3BXR
Model: ZUSAACG70016
€12.37 /pack
Add To Cart
O-Ring, 349, 4 1/2 Inch Inside Dia, 4 7/8 Inch Outside Dia, 70 Shore A, Black, 5PK
Item: CQ3HXJ
Model: U38869.018.0450
€8.71 /pack
Add To Cart
O-Ring, 382, 13 Inch Inside Dia, 13 3/8 Inch Outside Dia, 70 Shore A, Red, 5PK
Item: CQ3JFU
Model: U38883.018.1300
€61.06 /pack
Add To Cart
O-Ring, 65 mm Inside Dia, 71 mm Outside Dia, Red, 5PK
Item: CQ3KRZ
Model: ZUSAS70FDA3X65
€15.34 /pack
Add To Cart
O-Ring, 9.2 mm Inside Dia, 12.8 mm Outside Dia, 50PK
Item: CU4XVK
Model: HOR260
€17.66 /pack
Add To Cart
12...427428

O-Rings and O-Ring Kits

O-rings are doughnut-shaped gaskets used in static or dynamic applications for sealing machinery. They are manufactured by techniques like extrusion, compression, injection and transfer moulding. Raptor Supplies offers a wide range of these O-rings & backup rings, along with O-ring accessories, kits & splicing kits from brands like Texas Pneumatic Tools, Banjo, Little Giant Pumps, Detecto and Vulcan Hart. These O-rings are offered in nitrile rubber, silicone, polyurethane, neoprene and fluorocarbon material variants in black, blue, brown, red & white colours. The back-up rings or anti-extrusion rings are thin rings designed to prevent O-ring extrusion, under pressure, by providing added resistance. They come in the form of a solid ring, a split ring or even a spiral ring, depending on the requirements of the sealing system.

We are here to help!

Looking for a part not listed here?