GRAINGER U38869.018.0450 O-Ring, 349, 4 1/2 Inch Inside Dia, 4 7/8 Inch Outside Dia, 70 Shore A, Black, 5 PK | CQ3HXJ 41UT40

GRAINGER U38869.018.0450 O-Ring, 349, 4 1/2 Inch Inside Dia, 4 7/8 Inch Outside Dia, 70 Shore A, Black, 5PK

Item: CQ3HXJ Model: U38869.018.0450Cross Ref: 41UT40
7 In Stock

Ships within 2 days via

€8.71 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item O-Ring
Actual Inside Dia. 4.475"
Actual Outside Dia. 4.895"
Actual Width 0.21"
Color Black
Cross Section Shape Round
Dash Number 349
Durometer 70 Shore A
Durometer Rating Medium Hard
Metal Detectable Not Metal Detectable
Nominal Inside Dia. 4 1/2"
Nominal Outside Dia. 4 7/8"
Nominal Width 0.188"
O-ring Material EPDM
System Of Measurement Imperial
X-ray Detectable No
Standards ASTM D2000

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialDurometerColorMetal DetectableCross Section ShapeTemp. RangeDash NumberApplicationPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€6.55
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350Buna-------1€3.13
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180Buna-------1€1.10
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290Buna-------1€2.63
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490Buna-------1€2.63
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510Buna-------1€0.99
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830Buna-------1€2.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U38869.018.0450 O-Ring, 349, 4 1/2 Inch Inside Dia, 4 7/8 Inch Outside Dia, 70 Shore A, Black, 5PK
€8.71 /pack