SUR R HOR260 O-Ring, 9.2 mm Inside Dia, 12.8 mm Outside Dia, 12.8 mm Actual Outside Dia, 50 PK | CU4XVK 55AA89

SUR R HOR260 O-Ring, 9.2 mm Inside Dia, 12.8 mm Outside Dia, 50PK

Item: CU4XVK Model: HOR260Cross Ref: 55AA89
7 In Stock

Ships within 2 days via

€17.66 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item O-Ring
Actual Inside Dia. 9.2 mm
Actual Outside Dia. 12.8 mm
Actual Width 1.7 mm
Color Green
Cross Section Shape Round
Durometer 70 Shore A
Durometer Rating Medium Hard
Metal Detectable Not Metal Detectable
Nominal Inside Dia. 9.2 mm
Nominal Outside Dia. 12.8 mm
Nominal Width 1.8 mm
O-ring Material Nitrile
System Of Measurement Metric
X-ray Detectable No

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelActual Outside Dia.MaterialCross Section ShapeDurometerColorMetal DetectableX-ray DetectableO-ring MaterialPkg. Qty.Price
SUR R HOR270 O-Ring, 10 mm Inside Dia, 13.8 mm Outside Dia, 13.8 mm Actual Outside Dia, 50 PK | CU4XUD 55AA90 HOR270-Hnbr------50€20.20
SUR R HOR520 O-Ring, 10.7 mm Inside Dia, 16 mm Outside Dia, 16 mm Actual Outside Dia, 50 PK | CU4XUE 55AA99 HOR520-Hnbr------50€32.59
SUR R HOR430 O-Ring, 10.8 mm Inside Dia, 14.3 mm Outside Dia, 70 Shore A, Green, 50 PK | CU4XUF 55AA93 HOR430-Hnbr------50€20.20
SUR R HOR470 O-Ring, 11.1 mm Inside Dia, 15.8 mm Outside Dia, 70 Shore A, Green, 50 PK | CU4XUG 55AA96 HOR470-Hnbr------50€27.61
SUR R HOR480 O-Ring, 12 mm Inside Dia, 16 mm Outside Dia, 16 mm Actual Outside Dia, 50 PK | CU4XUH 55AA97 HOR480-Hnbr------50€27.69
SUR R HOR570 O-Ring, 12 mm Inside Dia, 17 mm Outside Dia, 17 mm Actual Outside Dia, 50 PK | CU4XUJ 55AC03 HOR57017 mm-Round70 Shore AGreenNoNoNitrile50€30.12
SUR R HOR620 O-Ring, 12.3 mm Inside Dia, 17.6 mm Outside Dia, 70 Shore A, Green, 50 PK | CU4XUK 55AC05 HOR620-Hnbr------50€32.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUR R HOR260 O-Ring, 9.2 mm Inside Dia, 12.8 mm Outside Dia, 50PK
€17.66 /pack