APPROVED VENDOR 1RGT5 O-ring Dash 019 Viton 0.07 Inch - Pack Of 25 | AB3CHJ

APPROVED VENDOR 1RGT5 O-ring Dash 019 Viton 0.07 Inch, 25PK

Item: AB3CHJ Model: 1RGT5
7 In Stock

Ships within 2 days via

€18.10 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item O-Ring
As568 Dash Number 19
Color Black
Cross Section Shape X Ring
Durometer 75 Shore A
Durometer Rating Medium Hard
Material Viton
Nominal Inside Dia. 0.812"
Nominal Outside Dia. 0.938"
Nominal Width 0.062"
Outside Dia. 0.941"
Sae Or Metric SAE
Temp. Range -15°F to +400°F

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code4016935010
Country of OriginCN

Product Variants

ProductModelDash NumberMaterialCross Section ShapeDurometerTemp. RangeColorOutside Dia.Sae Or MetricPkg. Qty.Price
APPROVED VENDOR 1BUK8 O-ring Dash 004 Neoprene 0.07 Inch - Pack Of 100 | AA9ARJ 1BUK8--------100€3.89
APPROVED VENDOR 1BUK9 O-ring Dash 005 Neoprene 0.07 Inch - Pack Of 100 | AA9ARK 1BUK9--------100€3.95
APPROVED VENDOR 1BUL1 O-ring Dash 006 Neoprene 0.07 Inch - Pack Of 100 | AA9ARL 1BUL1--------100€3.72
APPROVED VENDOR 1BUL2 O-ring Dash 007 Neoprene 0.07 Inch - Pack Of 100 | AA9ARM 1BUL2-NeopreneRound70 Shore A-40°F to +275°FBlack0.285"SAE100€3.71
APPROVED VENDOR 1BUL3 O-ring Dash 008 Neoprene 0.07 Inch - Pack Of 100 | AA9ARN 1BUL3--------100€3.85
APPROVED VENDOR 1BUL4 O-ring Dash 009 Neoprene 0.07 Inch - Pack Of 100 | AA9ARP 1BUL4--------100€3.85
APPROVED VENDOR 1BUL5 O-ring Dash 010 Neoprene 0.07 Inch - Pack Of 100 | AA9ARQ 1BUL5010-------100€3.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1RGT5 O-ring Dash 019 Viton 0.07 Inch, 25PK
€18.10 /pack